Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Motion

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Shaft,RC60 Steel,0.500 In D,42 In
Shaft,Aluminum,1.000 In D,24 In
Linear Rail,24.75 In L,0.343 W,0.875 H
Linear Rail,25 In L,0.437 W,1.062 In H
Shaft,Aluminum,1.250 In D,18 In
Standard Linear Bearing,16mm
  • PBC Linear
  • Standard Linear Bearing, 16mm Standard Linear Bearing,16mm
  • Item # 2CPG3
  • Mfr. Model # FMN16
  • Standard Linear Bearing, Inside Dia. 16mm, +/- .001, Outside Dia. 26mm, +/- .001Static Load Capacity 1210...More

  • Category : Linear Sleeve Bearing
Linear Sleeve Bearing,ID 8 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 8 mm Linear Sleeve Bearing,ID 8 mm
  • Item # 2CPY1
  • Mfr. Model # PSFM0812-08
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 8 mm, Outside Dia 12 mm, Length 8 mm, Flange Dia 16 mm,...More

  • Category : Linear Sleeve Bearing
Linear Sleeve Flange Bearing,ID 1 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 1 In Linear Sleeve Flange Bearing,ID 1 In
  • Item # 2CPW2
  • Mfr. Model # PSF1620-12
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 1 In, Outside Dia 1 1/4 In, Length 1-1/2 In,...More

  • Category : Linear Sleeve Bearing
Linear Rail,24.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 24.63 In L, 0.250 W, 0.625 H Linear Rail,24.63 In L,0.250 W,0.625 H
  • Item # 2CRY3
  • Mfr. Model # VRD2-024.630
  • Drilled Linear Rail, V-Guide, Overall Length 24.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

  • Category : Linear Guide Rails
Shaft,SS,0.250 In D,36 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More