Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Linear Motion

4 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Profile Ball Rail,3000mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 3000mm L, 45 W, 37 H

    Profile Ball Rail,3000mm L,45 W,37 H
  • Item # 2HWA8
  • Mfr. Model # 521H45ARL3000
  • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

  • Category : Linear Guide Rails
Linear Rail,5969mm L,157.2 W,61.2 mm H
  • HEVI-RAIL
  • Linear Rail, 5969mm L, 157.2 W, 61.2 mm H

    Linear Rail,5969mm L,157.2 W,61.2 mm H
  • Item # 2UUW5
  • Mfr. Model # HVR-4-235.000
  • Linear Bearing Rail, -, Overall Length 235 In., Overall Width 157.2mm, Overall Height 61.2mm, Number of Rail...More

  • Category : Linear Guide Rails
Slide Ring,Full Ring,512.74 mm OD
  • BISHOP-WISECARVER
  • Slide Ring, Full Ring, 512.74 mm OD

    Slide Ring,Full Ring,512.74 mm OD
  • Item # 2NDK5
  • Mfr. Model # R44468360
  • Slide Ring, Full Ring, Inside Dia. 423.26 mm, Outside Dia. 512.74 mm, Number of Rail Holes 12, Mounting Hole...More

  • Category : Slide Rings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More