Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Motion

23 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Profile Ball Rail,3000mm L,30 W,26 H
  • THOMSON
  • Profile Ball Rail, 3000mm L, 30 W, 26 H Profile Ball Rail,3000mm L,30 W,26 H
  • Item # 2HVZ3
  • Mfr. Model # 521H30ARL3000
  • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 30 mm, Overall Height 26 mm, Number of...More

  • Category : Linear Guide Rails
Linear Guide,Width 2.000 In,Length 18 In
  • THOMSON
  • Linear Guide, Width 2.000 In, Length 18 In Linear Guide,Width 2.000 In,Length 18 In
  • Item # 2HWE9
  • Mfr. Model # 2DA0800BL18
  • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.000 In, Overall Height 1.625 In, Rail...More

  • Category : Linear Guide Rail and Slide Assemblies
Linear Guide,2640mm L,58 mm W,30.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 58 mm W, 30.0 mm H Linear Guide,2640mm L,58 mm W,30.0 mm H
  • Item # 2NCZ7
  • Mfr. Model # UTTRS3G2640
  • Linear Guide, SW Series, Size 3, Overall Length 2640 mm, Overall Width 58 mm, Overall Height 30.0 mm, Number...More

  • Category : Linear Guide Rails
Linear Guide,2640mm L,58 mm W,30.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 58 mm W, 30.0 mm H Linear Guide,2640mm L,58 mm W,30.0 mm H
  • Item # 2NCY4
  • Mfr. Model # UTTS3G2640
  • Linear Guide, SW Series, Size 3, Overall Length 2640 mm, Overall Width 58 mm, Overall Height 30.0 mm, Number...More

  • Category : Linear Guide Rails
Ball Rail,3000mm L,25 mm W,22.70 mm H
  • THOMSON
  • Ball Rail, 3000mm L, 25 mm W, 22.70 mm H Ball Rail,3000mm L,25 mm W,22.70 mm H
  • Item # 2HVY5
  • Mfr. Model # 521H25ARL3000
  • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 25 mm, Overall Height 22.70 mm, Number...More

  • Category : Linear Guide Rails
Ball Rail,3000mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 3000mm L, 35 mm W, 29.50 mm H Ball Rail,3000mm L,35 mm W,29.50 mm H
  • Item # 2HWA3
  • Mfr. Model # 521H35ARL3000
  • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

  • Category : Linear Guide Rails
Pillow Block,50 mm,224 mm L
  • THOMSON
  • Pillow Block, 50 mm, 224 mm L Pillow Block,50 mm,224 mm L
  • Item # 3DWJ6
  • Mfr. Model # SPTWNOM50
  • Linear Pillow Block Bearing, Metric Twin Open, Bore Dia 50 mm, Overall Width 132 mm, Overall Length 224 mm,...More

  • Category : Mounted Linear Bearings
Profile Ball Rail,3000mm L,20 W,19 H
  • THOMSON
  • Profile Ball Rail, 3000mm L, 20 W, 19 H Profile Ball Rail,3000mm L,20 W,19 H
  • Item # 2HVX4
  • Mfr. Model # 521H20ARL3000
  • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 20 mm, Overall Height 19 mm, Number of...More

  • Category : Linear Guide Rails
Microstage System,Table Length 200 mm
  • THOMSON
  • Microstage System, Table Length 200 mm Microstage System,Table Length 200 mm
  • Item # 2HWN8
  • Mfr. Model # MS25LE0N0200-045N505A0A00
  • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 300 mm
  • THOMSON
  • Microstage System, Table Length 300 mm Microstage System,Table Length 300 mm
  • Item # 2HWN9
  • Mfr. Model # MS25LE0N0300-045N505A0A00
  • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Linear Rail,5969mm L,135.4 mm W,53 mm H
  • HEVI-RAIL
  • Linear Rail, 5969mm L, 135.4 mm W, 53 mm H Linear Rail,5969mm L,135.4 mm W,53 mm H
  • Item # 2UUV5
  • Mfr. Model # HVR-3-235.000
  • Linear Bearing Rail, -, Overall Length 235 In., Overall Width 135.4mm, Overall Height 53mm, Number of Rail...More

  • Category : Linear Guide Rails
Microstage System,Table Length 200 mm
  • THOMSON
  • Microstage System, Table Length 200 mm Microstage System,Table Length 200 mm
  • Item # 2HWN5
  • Mfr. Model # MS25LC0N0200-045N505A0A00
  • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 400 mm
  • THOMSON
  • Microstage System, Table Length 400 mm Microstage System,Table Length 400 mm
  • Item # 2HWP6
  • Mfr. Model # MS33LE0N0400-055N001A0A00
  • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 500 mm
  • THOMSON
  • Microstage System, Table Length 500 mm Microstage System,Table Length 500 mm
  • Item # 2HWP1
  • Mfr. Model # MS25LE0N0500-045N505A0A00
  • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 500 mm
  • THOMSON
  • Microstage System, Table Length 500 mm Microstage System,Table Length 500 mm
  • Item # 2HWN7
  • Mfr. Model # MS25LC0N0500-045N505A0A00
  • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Linear Guide,Width 2.000 In,Length 24 In
  • THOMSON
  • Linear Guide, Width 2.000 In, Length 24 In Linear Guide,Width 2.000 In,Length 24 In
  • Item # 2HWE8
  • Mfr. Model # 2DA0800BL24
  • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.000 In, Overall Height 1.625 In, Rail...More

  • Category : Linear Guide Rail and Slide Assemblies
Microstage System,Table Length 400 mm
  • THOMSON
  • Microstage System, Table Length 400 mm Microstage System,Table Length 400 mm
  • Item # 2HWP3
  • Mfr. Model # MS33LC0N0400-055N001A0A00
  • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 300 mm
  • THOMSON
  • Microstage System, Table Length 300 mm Microstage System,Table Length 300 mm
  • Item # 2HWN6
  • Mfr. Model # MS25LC0N0300-045N505A0A00
  • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 600 mm
  • THOMSON
  • Microstage System, Table Length 600 mm Microstage System,Table Length 600 mm
  • Item # 2HWP7
  • Mfr. Model # MS33LE0N0600-055N001A0A00
  • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microstage System,Table Length 200 mm
  • THOMSON
  • Microstage System, Table Length 200 mm Microstage System,Table Length 200 mm
  • Item # 2HWP2
  • Mfr. Model # MS33LC0N0200-055N001A0A00
  • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Microguide Assy,Dual Carriage,1030 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 1030 mm L Microguide Assy,Dual Carriage,1030 mm L
  • Item # 2HWN4
  • Mfr. Model # 2TSR15WZMUU+1030
  • Microguide Assembly, Dual Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16 mm,...More

  • Category : Linear Guide Rail & Carriage Assemblies
Electric Positioner,80 VDC,500 mm Stroke
  • PARKER
  • Electric Positioner, 80 VDC, 500 mm Stroke Electric Positioner,80 VDC,500 mm Stroke
  • Item # 2ZDA8
  • Mfr. Model # LP28500D26G31M7122
  • Miniature Electric Positioner, LP28, Lead Screw Drive Type, Motor Voltage 80 VDC, 1.14 Full Load Amps, Max...More

  • Category : Actuated Linear Motion Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More