Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Linear Motion

43 results found that include 48 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Redi-Rail Low Profile Size 34 Carriage A
Roller Carriage,Mini,20 mm H,53 mm W
  • MINI-RAIL
  • Roller Carriage, Mini, 20 mm H, 53 mm W

    Roller Carriage,Mini,20 mm H,53 mm W
  • Item # 2RLF3
  • Mfr. Model # G-MRR20C
  • Roller Carriage, Miniature, Carriage Height 20 mm, Carriage Width 53 mm, Carriage Length 62 mm, Carriage Hole...More

  • Category : Linear Guide Carriages and Slides
Redi-Rail Low Profile Size 34 Carriage C
Internal Retaining Ring,ID 12 mm
Redi-Rail Low Profile Size 34 Carriage B
External Retaining Ring,ID 8mm,OD 14.7mm
Retaining Ring,ID 12 mm,OD 20.50 mm
Retaining Ring,ID 16 mm,OD 24.20 mm
Internal Retaining Ring,ID 20 mm
Double Seal,ID 0.500 In,OD 0.879 In
Retaining Ring,ID 20 mm,OD 29.60 mm
Internal Retaining Ring,ID 8 mm
Retaining Ring,ID 0.625 In,OD 1.510 In
Retaining Ring,ID 0.375 In,OD 0.673 In
Internal Push Ring,ID 0.500 In
Double Seal,ID 0.750 In,OD 1.254 In
Retaining Ring,ID 0.625 In,OD 1.510 In
Retaining Ring,ID 1.250 In,OD 2.040 In
Internal Push Ring,ID 0.625 In
Retaining Ring,ID 0.500 In,OD 0.923 In
Limit Sensor,Sourcing,Normally Open
Internal Retaining Ring,ID 40 mm
Ball Bushing,Bore Dia 0.125 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.125 In

    Ball Bushing,Bore Dia 0.125 In
  • Item # 2LFD8
  • Mfr. Model # INST258SS
  • Ball Bushing, Closed, Bore Dia 0.125 In, Inside Dia Tolerance +/- .003, Outside Dia 0.313 In, Required...More

  • Category : Unmounted Linear Bearings
Internal Retaining Ring,ID 16 mm
Retaining Ring,ID 0.750 In,OD 1.620 In
Retaining Ring,ID 0.500 In,OD 1.150 In
Retaining Ring,ID 1.500 In,OD 2.429 In
Double Seal,ID 0.375 In,OD 0.629 In
Internal Push Ring,ID 2.375 In
Double Seal,ID 0.625 In,OD 1.129 In
Retaining Ring,ID 1.500 In,OD 2.910 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More