Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Motion

30 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Rail Assy,Alum & Steel,1.000 In D,48 In
Pillow Block,50 mm,113 mm L
  • THOMSON
  • Pillow Block, 50 mm, 113 mm L Pillow Block,50 mm,113 mm L
  • Item # 3DWJ4
  • Mfr. Model # SPPBOM50
  • Linear Pillow Block Bearing, Metric Open, Bore Dia 50 mm, Overall Width 132 mm, Overall Length 113 mm,...More

  • Category : Mounted Linear Bearings
Linear Bearing Roller Carriage,57 mm H
Linear Guide,2640mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 26 mm W, 15.0 mm H Linear Guide,2640mm L,26 mm W,15.0 mm H
  • Item # 2NCY8
  • Mfr. Model # UTTRS1G2640
  • Linear Guide, SW Series, Size 1, Overall Length 2640 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

  • Category : Linear Guide Rails
Mini-Guide Assy,Single Carriage,1000 mm
  • NB
  • Mini-Guide Assy, Single Carriage, 1000 mm Mini-Guide Assy,Single Carriage,1000 mm
  • Item # 3HVT5
  • Mfr. Model # SEBS20BUU-1-1000mm
  • Mini-Guide Assembly, Single Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

  • Category : Linear Guide Rail & Carriage Assemblies
Spline Shaft,Carbon Steel,23 mm,950 mm
Mini-Guide Assy,Double Carriage,760 mm L
  • NB
  • Mini-Guide Assy, Double Carriage, 760 mm L Mini-Guide Assy,Double Carriage,760 mm L
  • Item # 3HVU1
  • Mfr. Model # SEBS20BUU-2-760mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

  • Category : Linear Guide Rail & Carriage Assemblies
Spline Shaft,Carbon Steel,28 mm,750 mm
Ball Rail,1640mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 1640mm L, 35 mm W, 29.50 mm H Ball Rail,1640mm L,35 mm W,29.50 mm H
  • Item # 2HWA1
  • Mfr. Model # 521H35A+1640
  • Profile Ball Rail, 500 Series, Overall Length 1640 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

  • Category : Linear Guide Rails
Support Rail,Steel,1.500 In D,48 In
  • THOMSON
  • Support Rail, Steel, 1.500 In D, 48 In Support Rail,Steel,1.500 In D,48 In
  • Item # 2RDA5
  • Mfr. Model # LSRA24L48
  • Low Profile Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.500 In, Mounting Surface to Shaft Center 1.375...More

  • Category : Linear Shafting and Support Rails
Pillow Block,1.500 In Bore,9.000 In L
  • THOMSON
  • Pillow Block, 1.500 In Bore, 9.000 In L Pillow Block,1.500 In Bore,9.000 In L
  • Item # 2LEK4
  • Mfr. Model # SSUTWN24
  • Linear Pillow Block Bearing, Closed, Bore Dia 1.500 In, Overall Width 4.750 In, Overall Length 9.000 In,...More

  • Category : Mounted Linear Bearings
Pillow Block,40 mm,176 mm L
  • THOMSON
  • Pillow Block, 40 mm, 176 mm L Pillow Block,40 mm,176 mm L
  • Item # 3DWJ2
  • Mfr. Model # SPTWNOM40
  • Linear Pillow Block Bearing, Metric Twin Open, Bore Dia 40 mm, Overall Width 108 mm, Overall Length 176 mm,...More

  • Category : Mounted Linear Bearings
Pillow Block,1.500 In Bore,9.000 In L
  • THOMSON
  • Pillow Block, 1.500 In Bore, 9.000 In L Pillow Block,1.500 In Bore,9.000 In L
  • Item # 2LEL9
  • Mfr. Model # TWN24
  • Linear Pillow Block Bearing, Closed, Twin, Bore Dia 1.500 In, Overall Width 4.750 In, Overall Length 9.000...More

  • Category : Mounted Linear Bearings
Pillow Block,40 mm Bore,176 mm L
  • THOMSON
  • Pillow Block, 40 mm Bore, 176 mm L Pillow Block,40 mm Bore,176 mm L
  • Item # 2LEP8
  • Mfr. Model # SSETWNM40DD
  • Linear Pillow Block Bearing, Closed, Bore Dia 40 mm, Overall Width 108 mm, Overall Length 176 mm, Overall...More

  • Category : Mounted Linear Bearings
Pillow Block,1.500 In Bore,7.500 In L
Linear Rail,5969mm L,103.2 mm W,40 mm H
  • HEVI-RAIL
  • Linear Rail, 5969mm L, 103.2 mm W, 40 mm H Linear Rail,5969mm L,103.2 mm W,40 mm H
  • Item # 2RLH2
  • Mfr. Model # HVR-1-235.000
  • Linear Bearing Rail, -, Overall Length 235 In., Overall Width 103.2mm, Overall Height 40mm, Number of Rail...More

  • Category : Linear Guide Rails
Roller Rail,1000mm L,35 mm W,32 mm H
  • THOMSON
  • Roller Rail, 1000mm L, 35 mm W, 32 mm H Roller Rail,1000mm L,35 mm W,32 mm H
  • Item # 2HWE4
  • Mfr. Model # 522P35A+1000
  • Profile Roller Rail, 500 Series, Overall Length 1000 mm, Overall Width 35 mm, Overall Height 32 mm, Number of...More

  • Category : Linear Guide Rails
Linear Rail,2438.4mm L,157.2 W,61.2 mm H
  • HEVI-RAIL
  • Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H Linear Rail,2438.4mm L,157.2 W,61.2 mm H
  • Item # 2UUW4
  • Mfr. Model # HVR-4-096.000
  • Linear Bearing Rail, -, Overall Length 96 In., Overall Width 157.2mm, Overall Height 61.2mm, Number of Rail...More

  • Category : Linear Guide Rails
Profile Ball Rail,1000mm L,30 W,26 H
  • THOMSON
  • Profile Ball Rail, 1000mm L, 30 W, 26 H Profile Ball Rail,1000mm L,30 W,26 H
  • Item # 2HWC4
  • Mfr. Model # 521H30AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 30 mm, Overall Height 26 mm, Number of...More

  • Category : Linear Guide Rails
Ball Rail,1000 mm L,25 mm W,22.70 mm H
  • THOMSON
  • Ball Rail, 1000 mm L, 25 mm W, 22.70 mm H Ball Rail,1000 mm L,25 mm W,22.70 mm H
  • Item # 2HWC3
  • Mfr. Model # 521H25AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 25 mm, Overall Height 22.70 mm, Number...More

  • Category : Linear Guide Rails
Lin Shaft w/Supp Rail,Alum,2 In D,36 In
  • PBC Linear
  • Lin Shaft w/Supp Rail, Alum, 2 In D, 36 In Lin Shaft w/Supp Rail,Alum,2 In D,36 In
  • Item # 2CRF7
  • Mfr. Model # CCR32-036.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 2.000 In, Dia Tolerance Min 1.999, Dia Tolerance Max 2.000,...More

  • Category : Linear Shafting and Support Rails
Actuator,1000 Lb,12 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lb, 12 In TVL Actuator,1000 Lb,12 In TVL
  • Item # 5JDL7
  • Mfr. Model # M28630-12G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

  • Category : Mechanical Actuators
Actuator,1000 Lbs,6 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 6 In TVL Actuator,1000 Lbs,6 In TVL
  • Item # 5JDL5
  • Mfr. Model # M28630-6G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

  • Category : Mechanical Actuators
Acme Screw,Dia.1.00 In,Length 72 In
Microguide Assy,Dual Carriage,590 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 590 mm L Microguide Assy,Dual Carriage,590 mm L
  • Item # 2HWN2
  • Mfr. Model # 2TSR15WZMUU+590
  • Microguide Assembly, Dual Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16 mm,...More

  • Category : Linear Guide Rail & Carriage Assemblies
Machine Screw Actuator,4000 lb,18 In TVL
Machine Screw Actuator,4000 lb,18 In TVL
Machine Screw Actuator,4000 lb,12 In TVL
Machine Screw Actuator,4000 lb,6 In TVL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More