Skip Content

Linear, Circline, and U-Bend Lamps

20 results found that include 741 products

Filter Results By

Branch Availability
Bulb Type
Bulb Shape
Bulb Base Type
Max. Overall Bulb Length
Lumens
Light Technology
Watts
Wattage Equivalency
Light Appearance
Bulb Color Temp.
Average Bulb Life
Color Rendering Index
Energy Star Compliant
Dimmable
Shatter-Resistant
Voltage
Bulb Housing
Bulb Power Source
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Linear Lamps, Medium Bi-Pin (G13) Bulb Base Type
    • Multiple product options available

      LED T8 Specified Series Lamps instantly turn on with no flicker or buzz and fit into existing linear fixtures. No On/Off requirements make them ideal for occupancy sensor applications.

      T12 Linear Fluorescent Lamps offer rapid start, and are designed to be perfect replacements for standard T12 fluorescent lamps and can result in up to 20% savings in energy costs.

      Multiple product options available

  • Linear Lamps, Miniature Bi-Pin (G5) Bulb Base Type
    • Multiple product options available

      T5 Linear Fluorescent Lamps feature a protective Shat-R-Shield® coating, which contains harmful material if the lamp accidentally breaks.

      Multiple product options available

  • U-Bend Lamps, Medium Bi-Pin (G13) Bulb Base Type
    • Multiple product options available

      Type T lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

      T12 Linear Fluorescent Lamps are suitable for residential applications.

      T8 Linear Fluorescent Lamps are designed to resist shattering for added safety and feature a higher system efficiency for reduced energy consumption compared to T12 systems.

      Multiple product options available

  • Linear Lamps, Recessed Double Contact (R17d) Bulb Base
    • Multiple product options available

      PG17 Bulb Shape Lamps are designed for specialty applications. They feature a large diameter and grooved tube shape. They also offer high output.

      T12 Linear Fluorescent Lamps are suitable for residential applications.

      T10 Linear Fluorescent Lamps are suitable for use in ""All-Weather"" and cold temperature environments.

      T8 Linear Fluorescent Lamps are suitable for commercial energy-saving applications.

      Multiple product options available

  • Linear Lamps, Single Pin (Fa8) Bulb Base Type
    • Multiple product options available

      Type T lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

      T12 Linear Fluorescent Lamps are suitable for residential applications.

      T8 Linear Fluorescent Lamps are designed to resist shattering for added safety and feature a higher system efficiency for reduced energy consumption compared to T12 systems.

      T5 Linear Fluorescent Lamps feature a protective Shat-R-Shield® coating, which contains harmful material if the lamp accidentally breaks.

      Multiple product options available

  • Circline Lamps, 4-Pin (G10q) Bulb Base Type
    • TM

      Grainger Choice

    • Multiple product options available

      4-Pin circline lamps are ideal for use in high-activity areas. Select from cool, warm, and daylight appearance options.

      Multiple product options available

  • Linear Lamps, Double Contact Bayonet (BA15d) Bulb Base
    • TM

      Grainger Choice

    • Multiple product options available

      Type T lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

      Multiple product options available

  • 9.9 Watts LED Striplight, 466 Lumens
    9.9 Watts LED Striplight, 466 Lumens
    • TM

      Grainger Choice

    • LUMAPRO
    • LED Striplight, 9.9 Watts, Lumens 466, cELT, Voltage 120

    • Item # 13E804
    • Mfr. Model # 13E804
    • LED Striplight, 9.9 Watts, Lumens 466, cELT, Voltage 120

  • Linear Lamps, 4-Pin (GR10Q-4) Bulb Base Type
    • GE LIGHTING
    • Multiple product options available

      These Compact Fluorescent (CFL) bulbs are ideal for use in retail display, hospitality environments, offices, restaurants, and warehouses. Select from soft or warm white light appearance.

      Multiple product options available

  • 25 Watts Incandescent Lamp, T8, Intermediate Screw (E17
    Linear Lamps, Intermediate Screw (E17) Bulb Base Type
    • GE LIGHTING
    • Type T lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

    • Item # 4V645
    • Mfr. Model # 25T8N
    • Incandescent Lamp, Bulb Shape T8, 25 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 195, Bulb Finish...More

  • Linear Lamps, 4-Pin (G10q) Bulb Base Type
    • Multiple product options available

      Germicidal lamps are effective in killing most microorganisms, including bacteria, viruses, and molds. They feature UV-transmitting glass.

      Multiple product options available

  • 525 Watts Halogen Lamp, T8, 1" Ribbon Leads, 13,400&#x
    Linear Lamps, 1" Ribbon Leads Bulb Base Type
    • GE LIGHTING
    • These ribbon leads are designed for use in airport, airfield, and aircraft applications. They are also ideal for emergency building applications.

    • Item # 3VK39
    • Mfr. Model # Q500T8/1CL
    • Halogen Lamp, Bulb Shape T8, Bulb Base Type 1 In. Ribbon Leads, 525 Watts, Average Bulb Life 500 hr., 13,400...More

  • 13 Watts Integrated U6 LED Tube, T8, Medium Screw 
    13 Watts Integrated U6 LED Tube, T8, Medium Screw 
    • GE LIGHTING
    • Integrated U6 LED Tube, Bulb Shape T8, Dimmable Yes, Plastic Bulb Housing, Bulb Base Type Medium Screw (E26), 13 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 1850, Voltage 120V, Max. Overall Bulb Length 22-1/2 In., Light Bulb Dia. 1 In.

    • Item # 246N07
    • Mfr. Model # LED13ET8/U6/835
    • Integrated U6 LED Tube, Bulb Shape T8, Dimmable Yes, Plastic Bulb Housing, Bulb Base Type Medium Screw (E26),...More

  • 3 Watts LED Striplight, 125 Lumens
    3 Watts LED Striplight, 125 Lumens
    • TM

      Grainger Choice

    • LUMAPRO
    • LED Striplight, 3 Watts, Lumens 125, cELT, Voltage 120

    • Item # 13E803
    • Mfr. Model # 13E803
    • LED Striplight, 3 Watts, Lumens 125, cELT, Voltage 120

  • 14.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    14.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    • GE LIGHTING
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 14.0 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 2100, Light Distribution 270 Degrees , Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

    • Item # 467W19
    • Mfr. Model # LED14ET8/G/4/840
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 14.0...More

  • 14.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    14.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    • GE LIGHTING
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 14.0 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 2150, Light Distribution 270 Degrees , Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

    • Item # 467W20
    • Mfr. Model # LED14ET8/G/4/850
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 14.0...More

  • 10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    • GE LIGHTING
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 10.0 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 70,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 1550, Light Distribution 270 Degrees , Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

    • Item # 467W24
    • Mfr. Model # LED10ET8/G/4/830
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 10.0...More

  • 10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    • GE LIGHTING
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 10.0 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 70,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 1600, Light Distribution 270 Degrees , Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

    • Item # 467W25
    • Mfr. Model # LED10ET8/G/4/835
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 10.0...More

  • 10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    10.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    • GE LIGHTING
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 10.0 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 70,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 1600, Light Distribution 270 Degrees , Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

    • Item # 467W26
    • Mfr. Model # LED10ET8/G/4/840
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 10.0...More

  • 14.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    14.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13
    • GE LIGHTING
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 14.0 Watts, Wattage Equivalency 32W LFL, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 2000, Light Distribution 270 Degrees , Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

    • Item # 467W18
    • Mfr. Model # LED14ET8/G/4/835
    • LED Linear Lamp, Bulb Shape T8, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 14.0...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More