Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LIND EQUIPMENT

15 products found

Filter Results By

Viewing as

List
  • 120VAC Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes

    Brand
    LIND EQUIPMENT
    Item #
    24Y175
    Mfr. Model #
    LE6510MD
    120VAC Retractable Cord Reel; Number of Outlets: 2,&#x
    Web Price $546.00 / each
  • 30VDC Commercial Retractable Data Cord Reel; Number of Outlets: 0, Cord Included: Yes

    Brand
    LIND EQUIPMENT
    Item #
    25D131
    Mfr. Model #
    LE2320CAT
    30VDC Commercial Retractable Data Cord Reel; Number of
    Web Price $198.00 / each
  • 120VAC Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes

    Brand
    LIND EQUIPMENT
    Item #
    24Y176
    Mfr. Model #
    LE6520MD
    120VAC Retractable Cord Reel; Number of Outlets: 2,&#x
    Web Price $755.00 / each
  • Mounting Bracket For Use With LE6500 Series Reel, 9"L x 0.5"W x 9"H

    Brand
    LIND EQUIPMENT
    Item #
    24Y177
    Mfr. Model #
    LE6500-CM
    Mounting Bracket For Use With LE6500 Series Reel, 9"L&
    Web Price $253.50 / each
  • StaticSure Wall Mount, 22 ft. Length, IP Rating: 65

    Brand
    LIND EQUIPMENT
    Item #
    33UC48
    Mfr. Model #
    LE600-20CR-2SL
    StaticSure Wall Mount, 22 ft. Length, IP Rating: 65
    Web Price $743.00 / each
  • Large Clamp Assembly, Includes 2 ft. Straight Cable with Large Truck Clamp and Quick Connect

    Brand
    LIND EQUIPMENT
    Item #
    33UC56
    Mfr. Model #
    LE600-P-2SG
    Large Clamp Assembly, Includes 2 ft. Straight Cable with&#x
    Web Price $274.50 / each
  • StaticSure Portable, 22 ft. Length, IP Rating: 65

    Brand
    LIND EQUIPMENT
    Item #
    33UC50
    Mfr. Model #
    LE600-20CR-2SR
    StaticSure Portable, 22 ft. Length, IP Rating: 65
    Web Price $791.00 / each
  • StaticSure Wall Mount, 22 ft. Length, IP Rating: 65

    Brand
    LIND EQUIPMENT
    Item #
    33UC47
    Mfr. Model #
    LE600-20CG-2SL
    StaticSure Wall Mount, 22 ft. Length, IP Rating: 65
    Web Price $778.00 / each
  • Small Clamp Assembly, Includes 2 ft. Straight Cable with Small Drum Clamp and Quick Connect

    Brand
    LIND EQUIPMENT
    Item #
    33UC55
    Mfr. Model #
    LE600-P-2SR
    Small Clamp Assembly, Includes 2 ft. Straight Cable with&#x
    Web Price $148.00 / each
  • StaticSure Portable, 22 ft. Length, IP Rating: 65

    Brand
    LIND EQUIPMENT
    Item #
    33UC49
    Mfr. Model #
    LE600-20CG-2SG
    StaticSure Portable, 22 ft. Length, IP Rating: 65
    Web Price $899.00 / each
  • Small Clamp Assembly, Includes 20 ft. Coiled Cable with Small Drum Clamp and Quick Connect

    Brand
    LIND EQUIPMENT
    Item #
    33UC54
    Mfr. Model #
    LE600-P-20CR
    Small Clamp Assembly, Includes 20 ft. Coiled Cable with
    Web Price $266.00 / each
  • Large Clamp Assembly, Includes 20 ft. Coiled Cable with Large Truck Clamp and Quick Connect

    Brand
    LIND EQUIPMENT
    Item #
    33UC53
    Mfr. Model #
    LE600-P-20CG
    Large Clamp Assembly, Includes 20 ft. Coiled Cable with
    Web Price $405.00 / each
  • Lug Cable Assembly, Includes 2 ft. Straight Cable, Lugs and Quick Connect

    Brand
    LIND EQUIPMENT
    Item #
    33UC52
    Mfr. Model #
    LE600-P-2SL
    Lug Cable Assembly, Includes 2 ft. Straight Cable, Lugs
    Web Price $63.25 / each
  • StaticSure Unit, 6" Length, IP Rating: 65

    Brand
    LIND EQUIPMENT
    Item #
    33UC51
    Mfr. Model #
    LE600I
    StaticSure Unit, 6" Length, IP Rating: 65
    Web Price $529.00 / each
  • 30VDC Commercial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

    Brand
    LIND EQUIPMENT
    Item #
    25D132
    Mfr. Model #
    LE2320USB
    30VDC Commercial Retractable Cord Reel; Number of Outlets&#
    Web Price $192.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More