Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

12 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black,&#
  • LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.37" Industrial Penlight, Lumens Range: 50 to 99
  • Item # 2RVL9
  • Mfr. Model # 66118
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 80, Yellow Industrial Headlamps, Lumens Range: 50 to 99
  • Item # 4VA82
  • Mfr. Model # 61050
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LED Penlight, Aluminum, Maximum Lumens Output: 35, Black,&#
  • LED Penlight, Aluminum, Maximum Lumens Output: 35, Black, 3.50" Industrial Penlight, Lumens Range: 0 to 49
  • Item # 2RVN3
  • Mfr. Model # 66318
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 1, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
LED Spotlight, Plastic, Maximum Lumens Output: 1000, Yellow
  • LED Spotlight, Plastic, Maximum Lumens Output: 1000, Yellow, 6.75" General Purpose Spotlights, Lumens Range: Greater Than 750
  • Item # 21XN43
  • Mfr. Model # 44910
  • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, 1000/35 Lumens, Flashlight Battery Type...More

  • Category : Spotlights
LanternLED, Plastic, Maximum Lumens Output: 540, Yellow, 11
  • STREAMLIGHT
  • LanternLED, Plastic, Maximum Lumens Output: 540, Yellow, 11.50" Tactical Lanterns, Lumens Range: 450 to 750
  • Item # 23X774
  • Mfr. Model # 45871
  • Lantern, Flashlight Grade Tactical, Safety Rated Not Safety Rated, Rechargeable Yes, 540/330 Lumens, Lumens...More

  • Category : Lanterns
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
Xenon Mini Flashlight, Aluminum, Maximum Lumens Output: 300
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 160, Black Tactical Flashlights, Lumens Range: 100 to 249
  • Item # 5XA83
  • Mfr. Model # 85010
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

  • Category : Handheld Flashlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More