Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

9 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
LED, Aluminum, Maximum Lumens Output: 70, Black, 3.41"
  • LED, Aluminum, Maximum Lumens Output: 70, Black, 3.41" Industrial Mini Flashlight, Lumens Range: 50 to 99
  • Item # 39CC95
  • Mfr. Model # 88049
  • Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
Tactical LED, Polymer, Maximum Lumens Output: 275, Black
  • Tactical LED, Polymer, Maximum Lumens Output: 275, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Item # 5TZK6
  • Mfr. Model # 88850
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

  • Category : Handheld Flashlights
LED, ABS Plastic, Maximum Lumens Output: 340, Tan, 7.2
  • LED, ABS Plastic, Maximum Lumens Output: 340, Tan, 7.25" General Purpose Lanterns, Lumens Range: 250 to 449
  • Item # 20JN95
  • Mfr. Model # 44931
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 340/175/33 Lumens,...More

  • Category : Lanterns
Industrial LED, Aluminum, Maximum Lumens Output: 100, Black
  • Industrial LED, Aluminum, Maximum Lumens Output: 100, Black Industrial Flashlights, Lumens Range: 100 to 249
  • Item # 11U136
  • Mfr. Model # 51038
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size AA,...More

  • Category : Handheld Flashlights
Industrial Xenon, Polymer, Maximum Lumens Output: 50, Yello
  • Industrial Xenon, Polymer, Maximum Lumens Output: 50, Yellow Industrial Flashlights, Lumens Range: 50 to 99
  • Item # 1PJH2
  • Mfr. Model # 33254
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type Xenon, Flashlight Battery Size...More

  • Category : Handheld Flashlights
LED, Aluminum, Maximum Lumens Output: 96, Black, 4.09"
  • LED, Aluminum, Maximum Lumens Output: 96, Black, 4.09" Tactical Mini Flashlight, Lumens Range: 50 to 99
  • Item # 11U134
  • Mfr. Model # 51036
  • Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Flashlight Battery Size CR123A, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
Gun Rail Mount, Black for TL-2, TL-3, Super Tac
Infrared Flip Lens, Black for LED TL-2, Night Fighter,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More