Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

18 Results Found that Include 68 Products

Results per page:  16 | 32 | 48
16-11/16" 120/277V Programmed Start Electronic Ballast
14-3/16" LED Driver 120 to 277VAC
  • PHILIPS ADVANCE
  • 14-3/16" LED Driver 120 to 277VAC 14-3/16" LED Driver 120 to 277VAC
  • Item # 30YH77
  • Mfr. Model # XI054C150V054DNT1M
  • LED Driver, Power Output 20 to 54 W, Output Voltage 27-54 VDC, Length 14-3/16 In., Width 1-3/16 In., Height 1...More

  • Category : LED Drivers
273 Input Watts Ballast, 1, 2, 3, or 4 Number of&
  • PHILIPS ADVANCE
  • 273 Input Watts Ballast, 1, 2, 3, or 4 Number of Lamps Philips Advanced Sign Ballast
  • Item # 35XR87
  • Mfr. Model # ISB-0432-14-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 1, 2,...More

  • Category : Sign Ballasts
16-5/8" LED Driver 120 to 277VAC
  • PHILIPS ADVANCE
  • 16-5/8" LED Driver 120 to 277VAC 16-5/8" LED Driver 120 to 277VAC
  • Item # 30YH78
  • Mfr. Model # XI075C200V054XPT1M
  • LED Driver, Power Output 20 to 75 W, Output Voltage 27-54 VDC, Length 16-5/8 In., Width 1-3/16 In., Height 1...More

  • Category : LED Drivers
Very High Output Magnetic Ballast, 2 Number of Lamps,
9-1/2" LED Driver 120 VAC
  • PHILIPS ADVANCE
  • 9-1/2" LED Driver 120 VAC LED Driver, Length 9-1/2"
  • Item # 4HGL3
  • Mfr. Model # LED120A0350C33F
  • LED Driver, Power Output 1.0 to 12 W, Output Voltage 2.8-32.6 VDC, Length 9-1/2 In., Width 1-11/16 In.,...More

  • Category : LED Drivers
16-11/16" LED Driver 120 to 277VAC
  • PHILIPS ADVANCE
  • 16-11/16" LED Driver 120 to 277VAC 16-11/16" LED Driver 120 to 277VAC
  • Item # 30YH76
  • Mfr. Model # LEDINTA2000C24DO
  • LED Driver, Power Output 24 to 48 W, Output Voltage 24 VDC Max, Length 16-11/16 In., Width 1-1/16 In., Height...More

  • Category : LED Drivers
High Output Magnetic Ballast, 2 Number of Lamps, 120 V
High Output Magnetic Ballast, 2 Number of Lamps, 277 V
Electronic HID Ballast, M175/C175 ANSI Code, 120 Input
  • PHILIPS ADVANCE
  • Electronic HID Ballast, M175/C175 ANSI Code, 120 Input Voltage, 26 Input Watts PHILIPS ADVANCE HID Ballasts
  • Item # 30PL01
  • Mfr. Model # RMH-20-K-LF
  • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 22, ANSI Code M175/C175, Input...More

  • Category : Electronic HID Ballasts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More