Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lighting

78 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Lamp Module,C
LED Penlight, Aluminum, Maximum Lumens Output: 120, Black,&
  • LED Penlight, Aluminum, Maximum Lumens Output: 120, Black, 5.37" Industrial Penlight, Lumens Range: 100 to 249
  • Item # 33W917
  • Mfr. Model # 1920
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Remote Area Lighting System,LED,Yellow
  • PELICAN
  • Remote Area Lighting System, LED, Yellow Remote Area Lighting System,LED,Yellow
  • Item # 5RZY1
  • Mfr. Model # 9440-Y
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 8 hr. Low, 3 hr. High, Color Yellow, Max....More

  • Category : Remote Area Lighting Systems
Remote Area Lighting System,110V,Yellow
  • PELICAN
  • Remote Area Lighting System, 110V, Yellow Remote Area Lighting System,110V,Yellow
  • Item # 30PK10
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
LED Mini Flashlight, Plastic, Maximum Lumens Output: 90,&#x
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 368, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Item # 1UKC8
  • Mfr. Model # 7060-001-110-G
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Flashlight Battery Type...More

  • Category : Handheld Flashlights
Remote Area Lighting System,12V,Yellow
  • PELICAN
  • Remote Area Lighting System, 12V, Yellow Remote Area Lighting System,12V,Yellow
  • Item # 33N191
  • Mfr. Model # 9470Y
  • Remote Area Lighting System, Number of Lamp Heads 4, Run Time 40 hr. Low, 7 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
General Purpose Xenon Handheld Flashlight, Plastic, Maximum Lume
Remote Area Lighting System,12V,Black
  • PELICAN
  • Remote Area Lighting System, 12V, Black Remote Area Lighting System,12V,Black
  • Item # 33N190
  • Mfr. Model # 9470B
  • Remote Area Lighting System, Number of Lamp Heads 4, Run Time 40 hr. Low, 7 hr. High, Color Black, Cord...More

  • Category : Remote Area Lighting Systems
Filter Cap, Red for Mfr. No. 2320-010-110-G, 2330-010-110-G,
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
LanternLED, Plastic, Maximum Lumens Output: 413, Yellow, 8.
  • LanternLED, Plastic, Maximum Lumens Output: 413, Yellow, 8.75" Industrial Lanterns, Lumens Range: 250 to 449
  • Item # 49XK76
  • Mfr. Model # 9415
  • Lantern, Flashlight Grade Industrial, Safety Rated Class I, Div. 1, Rechargeable Yes, 413/159 Lumens, Lumens...More

  • Category : Lanterns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More