Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
5-5/8" Cool T2 Screw-In CFL, 23 Watts, 1600 Lumen
  • TM

    Grainger Choice

  • 5-5/8" Cool T2 Screw-In CFL, 23 Watts, 1600 Lumens Screw-In CFL, T2
  • Item # 2CUU1
  • Mfr. Model # 2CUU1
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 90, 23 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
6-3/8" Neutral T4 PL Plug-In CFL, 26 Watts, 1800&
  • TM

    Grainger Choice

  • 6-3/8" Neutral T4 PL Plug-In CFL, 26 Watts, 1800 Lumens Plug-In CFL, T4 PL
  • Item # 35ZU35
  • Mfr. Model # 35ZU35
  • Plug-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type 4-Pin (G24Q-3), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
10" x 4-1/4" x 4-1/4" Incandescent Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • 10" x 4-1/4" x 4-1/4" Incandescent Lamp Ceiling Mount Vapor Tight Fixtures 10" x 4-1/4" x 4-1/4" Incandescent Lamp Ceiling Mount Vapor Tight Fixtures
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 1XUH6
  • Mfr. Model # 1XUH6
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 25, Voltage 120, Min. Starting Temp. 50 Degrees...More

  • Category : Magnetic Ballasts
Base Light,60 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Base Light, 60 W Task Light
  • Item # 4PD35
  • Mfr. Model # 4PD35
  • Task Light, Gooseneck, Incandescent Lamp Type, 60 Watts, 120 Voltage, Chrome/Black Color, 18 In. Arm Length,...More

  • Category : Task Lighting
12-19/32" Daylight Spiral Screw-In CFL, 105 Watts, 580
  • TM

    Grainger Choice

  • 12-19/32" Daylight Spiral Screw-In CFL, 105 Watts, 5800 Lumens Screw-In CFL, Spiral
  • Item # 3EMY4
  • Mfr. Model # 3EMY4
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 420, 105 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW94
  • Mfr. Model # 4VW94
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
220W Fluorescent High Bay Fixture, 120 to 277VAC Voltage,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 220W Fluorescent High Bay Fixture, 120 to 277VAC Voltage, Suggested Lamp Item No. 5AE35 F54T5HO Fluorescent High Bay Fixture
  • Item # 30Z960
  • Mfr. Model # 30Z960
  • Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type F54T5HO, Suggested Lamp Item No. 5AE35, Fixture...More

  • Category : High Bay Fluorescent Fixtures
Miniature LED Lamp,T3 1/4,60,B9S,Red
  • TM

    Grainger Choice

  • Miniature LED Lamp, T3 1/4,60, B9S, Red T3 1/4 Miniature Lamp
  • Item # 26CU01
  • Mfr. Model # 26CU01
  • Miniature LED Lamp, Trade Number L1060MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60...More

  • Category : Miniature Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More