Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

25 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Screw-In CFL, T2 Screw-In CFL, T2
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
6-3/8" Neutral T4 PL Plug-In CFL, 26 Watts, 1800&
  • TM

    Grainger Choice

  • 6-3/8" Neutral T4 PL Plug-In CFL, 26 Watts, 1800 Lumens Plug-In CFL, T4 PL
  • Item # 35ZU35
  • Mfr. Model # 35ZU35
  • Plug-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type 4-Pin (G24Q-3), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
Fixture Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture Incandescent Fixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fluorescent Hand Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • Fluorescent Hand Lamp General Purpose Hand Lamp
  • Item # 4XP72
  • Mfr. Model # 4XP72
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
60W Wet Location Fixture, Instant Start Ballast Type, F32T8
  • TM

    Grainger Choice

  • LUMAPRO
  • 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type
  • Item # 31C001
  • Mfr. Model # 31C001
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120...More

  • Category : Wet Location Fluorescent Fixtures
12-19/32" Daylight Spiral Screw-In CFL, 105 Watts, 580
  • TM

    Grainger Choice

  • 12-19/32" Daylight Spiral Screw-In CFL, 105 Watts, 5800 Lumens Screw-In CFL, Spiral
  • Item # 3EMY4
  • Mfr. Model # 3EMY4
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 420, 105 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
12" x 3/4" x 3/4" Dimmable LED Striplig
  • TM

    Grainger Choice

  • LUMAPRO
  • 12" x 3/4" x 3/4" Dimmable LED Striplight with 466 Lumens 12" x 3/4" x 3/4" Dimmable LED Striplight with 466 Lumens
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
5-19/64" x 6-51/64" x 11-51/64" 14 Watt
  • TM

    Grainger Choice

  • LUMAPRO
  • 5-19/64" x 6-51/64" x 11-51/64" 14 Watt LED Wall Pack, Bronze Wall Pack Item
  • Item # 33H470
  • Mfr. Model # 33H470
  • LED Wall Pack, 14 Watts, 895 Lumens, 63.0 Lumens Per Watt, Fixture Voltage 120, Color Temp. 5000K, Fixture...More

  • Category : LED Wall Packs
10" x 4-1/2" x 7-1/4" Incandescent Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • 10" x 4-1/2" x 7-1/4" Incandescent Lamp Wall Mount Vapor Tight Fixture 10" x 4-1/2" x 7-1/4" Incandescent Lamp Wall Mount Vapor Tight Fixture
  • Item # 21R874
  • Mfr. Model # 21R874
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
LED Exit Sign with Battery Backup, Gray Housing Color,
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Exit Sign with Battery Backup, Gray Housing Color, Aluminum/Acrylic Housing Material Exit Sign with Battery Backup
  • Item # 6CGN6
  • Mfr. Model # 6CGN6
  • Exit Sign with Battery Backup, Fixture Wattage 0.6, Lamp Type LED, Letter Color Green, Background Color...More

  • Category : Exit Signs
10" x 4-1/4" x 4-1/4" Incandescent Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • 10" x 4-1/4" x 4-1/4" Incandescent Lamp Ceiling Mount Vapor Tight Fixtures 10" x 4-1/4" x 4-1/4" Incandescent Lamp Ceiling Mount Vapor Tight Fixtures
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
PortableLight,LED,Twin,32W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • PortableLight, LED, Twin, 32W, 120V Temporary Job Site Light
  • Item # 24K352
  • Mfr. Model # 24K352
  • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC, Lamp Watts 32, Color Yellow,...More

  • Category : Temporary Job Site Lights
Wide Angle Magnifier Light,1.75,LED,Bk
  • TM

    Grainger Choice

  • LUMAPRO
  • Wide Angle Magnifier Light, 1.75, LED, Bk Wide Angle Magnifier Light,1.75,LED,Bk
  • Item # 6MNT5
  • Mfr. Model # 6MNT5
  • Wide Angle Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3,...More

  • Category : Magnifier Lights
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBL4
  • Mfr. Model # 2LBL4
  • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
White Exit Sign Hardwire LED Retrofit Kit, Direct Wire
Base Light,60 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Base Light, 60 W Task Light
  • Item # 4PD35
  • Mfr. Model # 4PD35
  • Task Light, Gooseneck, Incandescent Lamp Type, 60 Watts, 120 Voltage, Chrome/Black Color, 18 In. Arm Length,...More

  • Category : Task Lighting
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW94
  • Mfr. Model # 4VW94
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Clamp On Light,100 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Clamp On Light, 100 W Clamp On Light,100 W
  • Item # 4PD38
  • Mfr. Model # 4PD38
  • Task Light, Articulating Arm, Incandescent Lamp Type, 100 Watts, 120 Voltage, White Color, 42 In. Arm Length,...More

  • Category : Task Lighting
Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
220W Fluorescent High Bay Fixture, 120 to 277VAC Voltage,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 220W Fluorescent High Bay Fixture, 120 to 277VAC Voltage, Suggested Lamp Item No. 5AE35 F54T5HO Fluorescent High Bay Fixture
  • Item # 30Z960
  • Mfr. Model # 30Z960
  • Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type F54T5HO, Suggested Lamp Item No. 5AE35, Fixture...More

  • Category : High Bay Fluorescent Fixtures
Electronic Ballast,T12 Lamps,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Instant LumaPro Electronic Ballast
  • Item # 4KGF9
  • Mfr. Model # 4KGF9
  • Electronic Ballast, Start Type Instant, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2,...More

  • Category : Electronic Ballasts
Ceiling Light,Fixture,Induction,40W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Ceiling Light, Fixture, Induction, 40W, 120V Ceiling Light,Fixture,Induction,40W,120V
  • Item # 4RNJ7
  • Mfr. Model # 4RNJ7
  • Ceiling Light, Voltage 120, 40 Fixture Wattage, Housing Finish Architectural Bronze Polyester Powder Paint,...More

  • Category : Induction
Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 1XUH6
  • Mfr. Model # 1XUH6
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 25, Voltage 120, Min. Starting Temp. 50 Degrees...More

  • Category : Magnetic Ballasts
Miniature LED Lamp,T3 1/4,60,B9S,Red
  • TM

    Grainger Choice

  • Miniature LED Lamp, T3 1/4,60, B9S, Red T3 1/4 Miniature Lamp
  • Item # 26CU01
  • Mfr. Model # 26CU01
  • Miniature LED Lamp, Trade Number L1060MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60...More

  • Category : Miniature Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More