Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting

34 results found that include 45 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 275,&
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX94
  • Mfr. Model # 49XX94
  • Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
LED Recessed Troffer,23-51/64" L,3680 lm
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK24
  • Mfr. Model # 53DK24
  • LED Recessed Troffer, Color Temp. 4100K, CRI 80, Length 23-3/4 In., Width 23-3/4 In., Height 2-1/4 In., 3680...More

  • Category : LED Light Panels
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX88
  • Mfr. Model # 49XX88
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
LED Headlamp, Plastic, Maximum Lumens Output: 280, Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX90
  • Mfr. Model # 49XX90
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX87
  • Mfr. Model # 49XX87
  • Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Rechargeable Yes, Flashlight Battery Size...More

  • Category : Handheld Flashlights
Lantern, LED, Plastic, Maximum Lumens Output: 400, Gray,&#x
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX89
  • Mfr. Model # 49XX89
  • Lantern, Flashlight Grade General Purpose, Lamp Type LED, Flashlight Battery Size D, Flashlight Battery Type...More

  • Category : Lanterns
LED Hand Lamp, 4.5 Lamp Watts, 10 ft. Cord Length,
LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX86
  • Mfr. Model # 49XX86
  • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, Lamp Type LED, Flashlight Battery Type Lithium-Ion,...More

  • Category : Spotlights
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX92
  • Mfr. Model # 49XX92
  • Handheld Flashlight, Flashlight Grade Tactical, Lamp Type LED, Rechargeable Yes, Flashlight Battery Size...More

  • Category : Handheld Flashlights
LED Stairwell Fixture,40W,80 CRI,4320 lm
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK27
  • Mfr. Model # 53DK27
  • LED Stairwell Fixture, Fixture Voltage 120 to 277, 40 Watts, CRI 80, Light Color Warm White, Fixture Length...More

  • Category : LED Surface Mount Fixtures
LED Rechargeable Hand Lamp, 3 Lamp Watts, Cordless Cord
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX83
  • Mfr. Model # 49XX83
  • Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Rechargeable No, Flashlight Battery Size AA,...More

  • Category : Handheld Flashlights
LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 2
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX73
  • Mfr. Model # 49XX73
  • Keychain Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable...More

  • Category : Keychain and Mini Flashlights
LED Hands Free Light, Plastic, Maximum Lumens Output:
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX82
  • Mfr. Model # 49XX82
  • Hands Free Light, Flashlight Grade Industrial, Safety Rating Class I, II, III, Rechargeable No, Lumens 250,...More

  • Category : Hands Free Lights
LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX80
  • Mfr. Model # 49XX80
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX95
  • Mfr. Model # 49XX95
  • Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Rechargeable No, Flashlight Battery...More

  • Category : Handheld Flashlights
Dock Light Replacement Head, For Use With 52YK84, 52YK85
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 52YK83
  • Mfr. Model # 52YK83
  • Dock Light Replacement Head, For Use With 52YK84, 52YK85, Lumens 4100, Lamp Type LED, Lamp Watts 38, Voltage...More

  • Category : Dock Light Replacement Heads
24" x 13-5/8" x 2-3/4" LED High Bay
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK18
  • Mfr. Model # 53DK18
  • LED High Bay, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 104 Watts, 13,400 Lumens, Color...More

  • Category : LED High Bay Fixtures
LED Recessed Troffer, LED Replacement For 70W, 4100K, Lumen
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK25
  • Mfr. Model # MLRT24D4240
  • LED Recessed Troffer, 42 Watts, 4200 Lumens, Lumens Per Watt 100.0, Color Temp. 4100K, Fixture Length...More

  • Category : LED Recessed Troffers
16-1/4" x 8-1/8" x 24" LED High Bay
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK17
  • Mfr. Model # 53DK17
  • LED High Bay, LED Replacement For 200W HPS/MH, Fixture Voltage 120 to 277, 83 Watts, 11,600 Lumens, Color...More

  • Category : LED High Bay Fixtures
4100K LED Troffer Retrofit Kit, 25 Watts
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK22
  • Mfr. Model # 53DK22
  • LED Troffer Retrofit Kit, Fixture Voltage 120 to 277, 25 Watts, CRI 83, Fixture Length 21-1/2 In., Fixture...More

  • Category : LED Troffer Fixture Retrofit Kits
LED Rechargeable Hand Lamp, 7.2 Lamp Watts, Cordless Cord&#
LED Recessed Troffer, LED Replacement For 70W, 4100K, Lumen
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK20
  • Mfr. Model # 53DK20
  • LED Recessed Troffer, 43 Watts, 4300 Lumens, Lumens Per Watt 100.0, Color Temp. 4100K, Fixture Length...More

  • Category : LED Recessed Troffers
10-15/64" x 10-15/64" x 3-29/64" LED Pa
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK23
  • Mfr. Model # 53DK23
  • LED Parking Garage Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 75, Length...More

  • Category : LED Parking Garage Fixtures
5470 Lumens LED FloodLight, Bronze, LED Replacement For 100
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 39UV08
  • Mfr. Model # 39UV08
  • LED FloodLight, 62 Watts, Fixture Voltage 120 to 277, Lumens Per Watt 89.0, Color Temp. 5000K, Fixture Rated...More

  • Category : LED Floodlights
LED Recessed Troffer, LED Replacement For 70W, 3500K, Lumen
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 53DK19
  • Mfr. Model # 53DK19
  • LED Recessed Troffer, 25 Watts, 3000 Lumens, Lumens Per Watt 120.0, Color Temp. 3500K, Fixture Length...More

  • Category : LED Recessed Troffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More