Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

26 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
5-3/8" Soft White PAR38 Screw-In CFL, 23 Watts, 1
  • TM

    Grainger Choice

  • 5-3/8" Soft White PAR38 Screw-In CFL, 23 Watts, 1200 Lumens Screw-In CFL, PAR38
  • Item # 2CEK7
  • Mfr. Model # 2CEK7
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 90, 23 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Sensor,Motion,1000 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW91
  • Mfr. Model # 4VW91
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

  • Category : Motion Sensor Fixtures and Kits
Motion Sensor,240 Deg.Viewing,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, White Motion Sensor,240 Deg.Viewing,White
  • Item # 2LBN4
  • Mfr. Model # 2LBN4
  • Motion Sensor, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
  • TM

    Grainger Choice

  • LUMAPRO
  • HID Retrofit LED Lamps HID Retrofit LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
9.0 Watts Natural White T8 LED Lamp, 800 Lumens
  • TM

    Grainger Choice

  • 9.0 Watts Natural White T8 LED Lamp, 800 Lumens T8 LED Lamps
  • Item # 33L574
  • Mfr. Model # 33L574
  • LED Lamp, Bulb Shape T8, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 9.0...More

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • LUMAPRO
  • Screw-In CFL, 3U Screw-In CFL, 3U
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
Motion Sensor,240 Deg.Viewing,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, Bronze Motion Sensor,240 Deg.Viewing,Bronze
  • Item # 2LBN3
  • Mfr. Model # 2LBN3
  • Motion Sensors, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
Electronic Ballast,T8 Lamps,277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 277V Electronic Ballast, T8
  • Item # 4KGJ1
  • Mfr. Model # 4KGJ1
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1,...More

  • Category : Electronic Ballasts
  • TM

    Grainger Choice

  • PAR38 LED Lamps PAR38 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • R40 LED Lamps R40 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
LED Light Strip Kit,100 ft.
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Light Strip Kit, 100 ft. Temporary String Light
  • Item # 21YT65
  • Mfr. Model # 21YT65
  • Temporary String Light, Lamp Type LED, Number of Lamp Heads 10, Voltage 100 to 240VAC, Lamp Watts 80, Lumens...More

  • Category : Temporary Job Site Lights
Electronic Ballast,T12 Lamps,277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 277V Rapid LumaPro Electronic Ballast
  • Item # 4KGH4
  • Mfr. Model # 4KGH4
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

  • Category : Electronic Ballasts
Live End,W/Switch/Cord
  • TM

    Grainger Choice

  • LUMAPRO
  • Live End, W/Switch/Cord Live End,W/Switch/Cord
  • Item # 5TP89
  • Mfr. Model # 5TP89
  • Live End Connector W/Cord & Switch, Live End w/12-Ft. Cord and Switch, Max. Amps 10, Color White, Function -,...More

  • Category : Track Lighting Tracks and Connectors
LED Tape Light,3000K,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Tape Light, 3000K, 6Ft, 120V LED Tape Light,3000K,6Ft,120V
  • Item # 30F533
  • Mfr. Model # 30F533
  • LED Tape Light, 4.4 Watts, Color Temp. 3000K, Light Color Warm White, Voltage 120, Length 6 ft., Width 2/5...More

  • Category : LED Decorative Lighting
  • TM

    Grainger Choice

  • G25 Halogen Lamp G25 Halogen Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Halogen Lamps and Bulbs
8.0 Watts Daylight R20 LED Reflector Lamp, 500 Lumens
  • TM

    Grainger Choice

  • 8.0 Watts Daylight R20 LED Reflector Lamp, 500 Lumens R20 LED Lamps
  • Item # 13R388
  • Mfr. Model # 13R388
  • LED Reflector Lamp, Bulb Shape R20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw...More

  • Category : LED Lamps and Bulbs
11.31" Safety Sleeves, Yellow
  • TM

    Grainger Choice

  • LUMAPRO
  • 11.31" Safety Sleeves, Yellow 11.31" Safety Sleeves, Yellow
  • Item # 4DZN3
  • Mfr. Model # 4DZN3
  • Safety Sleeves, T5 Lamps, Sleeve Color Yellow, Length (In.) 11.31, Universal Pin, Outside fit End Caps,...More

  • Category : Safety Sleeves and Tube Holders
5" x 5" x 2-15/32" Non-Dimmable LED Can
2-3/4" Very Cool 8U Screw-In CFL, 200 Watts, 6900
  • TM

    Grainger Choice

  • LUMAPRO
  • 2-3/4" Very Cool 8U Screw-In CFL, 200 Watts, 6900 Lumens Screw-In CFL, 8U
  • Item # 5MPX4
  • Mfr. Model # 5MPX4
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 850, 200 Watts, Bulb Base Type Mogul Screw (E39),...More

  • Category : Compact Fluorescent Lamps (CFL)
3-7/8" Bright White PAR20 Screw-In CFL, 9.0 Watts,
  • TM

    Grainger Choice

  • LUMAPRO
  • 3-7/8" Bright White PAR20 Screw-In CFL, 9.0 Watts, 345 Lumens 3-7/8" Bright White PAR20 Screw-In CFL, 9.0 Watts, 345 Lumens
  • Item # 5MRK6
  • Mfr. Model # 5MRK6
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 40, 9.0 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Track Light Fixture,LED,White,6W
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Light Fixture, LED, White, 6W Track Light Fixture,LED,White,6W
  • Item # 13R379
  • Mfr. Model # 13R379
  • Track Lighthead, Color Temp. 3000K, CRI 82, Length 2-3/4'', Width 2-1/16'', Height 5-1/3 In., 224 Lumens, 6...More

  • Category : LED Track Lighting
Miniature Lamp,784,6.0W,T2 1/4,6V
  • TM

    Grainger Choice

  • Miniature Lamp, 784,6.0W, T2 1/4,6V T2 1/4 Miniature Lamp
  • Item # 5DTP2
  • Mfr. Model # 5DTP2
  • Miniature Incandescent Bulb, Trade Number 784, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 6 Voltage,...More

  • Category : Miniature Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More