Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting

19 results found that include 26 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
LED Dock Light,16W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Dock Light, 16W, 120V

    Dock Light
  • Item # 24K343
  • Mfr. Model # 24K343
  • Dock Light, Lamp Watts 16, Voltage 120, Lamp Included Yes, Number of Arms 2, Arm Length 40 In., Cord Length...More

  • Category : Dock Lights
9-1/2" x 18-1/2" x 9" 40 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze

    LED Wall Pack
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, 40 Watts, 2560 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
Fixture,Ceiling,150 W,120/277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Ceiling, 150 W, 120/277V

    Fixture,Ceiling,150 W,120/277V
  • Item # 3HNG1
  • Mfr. Model # 3HNG1
  • Ceiling Light Fixture, Voltage 120/277, Housing Finish Bronze, Lamp Watts 150, Length 12-3/8 In., Width...More

  • Category : Security and Area Lighting Fixtures
12-1/4" x 12-1/4" x 9" Garage Light wit
  • TM

    Grainger Choice

  • LUMAPRO
  • 12-1/4" x 12-1/4" x 9" Garage Light with 2985 Lumens

    12-1/4" x 12-1/4" x 9" Garage Light with 2985 Lumens
  • Item # 45C244
  • Mfr. Model # 45C244
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Color Temp. 5100K, CRI 80,...More

  • Category : LED Parking Garage Fixtures
LED Rope Light,3000K,150Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, 3000K, 150Ft, 120V

    LED Rope Light,3000K,150Ft,120V
  • Item # 30F524
  • Mfr. Model # 30F524
  • LED Rope Light, 150 Watts, Color Temp. 3000K, Light Color Warm White, Voltage 120, Length 150 ft., Width 1/2...More

  • Category : LED Decorative Lighting
LED Rope Light,5000K,150Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, 5000K, 150Ft, 120V

    LED Rope Light,5000K,150Ft,120V
  • Item # 30F523
  • Mfr. Model # 30F523
  • LED Rope Light, 150 Watts, Color Temp. 5000K, Light Color Cool White, Voltage 120, Length 150 ft., Width 1/2...More

  • Category : LED Decorative Lighting
  • TM

    Grainger Choice

  • LED Hand Lamps

    LED Hand Lamps
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • Metal Halide HID Ballasts

    Metal Halide HID Ballasts
  • Multiple product options available

    Multiple product options available

  • Category : HID Ballasts
70 Watt LED Area Luminaire, 5770 Lumens, 5500K Color T
52 Watts LED Retrofit Lamp, High/Low Bay, Medium Screw
High Pressure Sodium HID Ballast Kit, 1000 Max. Lamp W
  • TM

    Grainger Choice

  • LUMAPRO
  • High Pressure Sodium HID Ballast Kit, 1000 Max. Lamp Watts, 120/208/240/277/480 V, Pulse Ballast Sta

    High-Pressure Sodium HID Ballast Kits
  • Item # 1XUG1
  • Mfr. Model # 1XUG1
  • HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts...More

  • Category : HID Ballasts
High Pressure Sodium HID Ballast, 1000 Max. Lamp Watts,
  • TM

    Grainger Choice

  • LUMAPRO
  • High Pressure Sodium HID Ballast, 1000 Max. Lamp Watts, 480 V, Pulse Ballast Start Type

    High-Pressure Sodium HID Ballasts
  • Item # 6XPW4
  • Mfr. Model # 6XPW4
  • HID Ballast, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 1000,...More

  • Category : HID Ballasts
Wall Pack,Pulse Start,250 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Pulse Start, 250 W

    Wall Pack,Pulse Start,250 W
  • Item # 4GWH1
  • Mfr. Model # 4GWH1
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 18-1/4 In., Width 13-3/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Magnifier Light,7In,LED,6 ft.,White,1.75
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 7In, LED, 6 ft., White, 1.75

    Magnifier Light,7In,LED,6 ft.,White,1.75
  • Item # 32PE57
  • Mfr. Model # 32PE57
  • Magnifier Light, LED, Magnification 1.75, Color White, Diopter 3, Arm Length 18 In., Overall Length 36", Cord...More

  • Category : Magnifier Lights
65 Watts LED Lamp, Cylindrical, Mogul Screw (E39),
220W Fluorescent High Bay Fixture, 120 to 277VAC Voltage,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 220W Fluorescent High Bay Fixture, 120 to 277VAC Voltage, Suggested Lamp Item No. 4XMJ1

    F32T8 Fluorescent High Bay Fixture
  • Item # 2NAZ9
  • Mfr. Model # 2NAZ9
  • Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type F32T8, Suggested Lamp Item No. 4XMJ1, Fixture...More

  • Category : High Bay Fluorescent Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More