Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

74 Results Found that Include 125 Products

Results per page:  16 | 32 | 48
8-15/16" x 8-15/16" x 7-1/4" Garage Lig
  • TM

    Grainger Choice

  • LUMAPRO
  • 8-15/16" x 8-15/16" x 7-1/4" Garage Light with 1312 Lumens 8-15/16" x 8-15/16" x 7-1/4" Garage Light with 1312 Lumens
  • Item # 33H467
  • Mfr. Model # 33H467
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
50" x 6-3/4" x 4-1/4" Surface Mounting
  • TM

    Grainger Choice

  • LUMAPRO
  • 50" x 6-3/4" x 4-1/4" Surface Mounting 50W LED Vapor Tight Fixture 50" x 6-3/4" x 4-1/4" Surface Mounting 50W LED Vapor Tight Fixture
  • Item # 30YT46
  • Mfr. Model # 30YT46
  • LED Vapor Tight Fixture, Lamp Quantity 2, 41.69 Fixture Wattage, Lumens 4998, Lumens Per Watt 106.0, CRI 83,...More

  • Category : LED Surface Mount Fixtures
Exit Sign,ABS,LED ,2W,14in. H,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 14in. H, Red Exit Sign,ABS,LED ,2W,14in. H,Red
  • Item # 40CP84
  • Mfr. Model # 40CP84
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Red, Number of Faces 1 or 2,...More

  • Category : Exit Sign and Light Combinations
  • TM

    Grainger Choice

  • LUMAPRO
  • HID Ballast Kit HID Ballast Kit
  • Multiple product options available

    Multiple product options available

  • Category : HID Ballasts
  • TM

    Grainger Choice

  • LUMAPRO
  • HID Ballast HID Ballast
  • Multiple product options available

    Multiple product options available

  • Category : HID Ballasts
Dock Light Replacement Head, For Use With 24K343
  • TM

    Grainger Choice

  • LUMAPRO
  • Dock Light Replacement Head, For Use With 24K343 Dock Light Replacement Heads
  • Item # 24K347
  • Mfr. Model # 24K347
  • Dock Light Replacement Head, For Use With 24K343, Lamp Type LED, Lamp Watts 16, Voltage 120, Lamp Included...More

  • Category : Dock Light Replacement Heads
  • TM

    Grainger Choice

  • LUMAPRO
  • Task Light Task Light
  • Multiple product options available

    Multiple product options available

  • Category : Task Lighting
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • 180° Swiveling Dock Light 180° Swiveling Dock Light
  • Multiple product options available

    Multiple product options available

  • Category : Dock Lights
48-1/2" x 5-1/2" x 3-1/3" Wall Bracket&
  • TM

    Grainger Choice

  • LUMAPRO
  • 48-1/2" x 5-1/2" x 3-1/3" Wall Bracket Fluorescent Fixture for F32T8 Lamp Type 48-1/2" x 5-1/2" x 3-1/3" Wall Bracket Fluorescent Fixture for F32T8 Lamp Type
  • Item # 2UWX6
  • Mfr. Model # 2UWX6
  • Wall Bracket Fluorescent Fixture, General Grade Steel, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type,...More

  • Category : Wall Bracket Fixtures
Magnifier Light,5In,LED,6 ft.,Black,2.25
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 5In, LED, 6 ft., Black, 2.25 Magnifier Light,5In,LED,6 ft.,Black,2.25
  • Item # 32PE53
  • Mfr. Model # 32PE53
  • Magnifier Light, LED, Magnification 2.25, Color Black, Diopter 5, Arm Length 16 In., Overall Length 32", Cord...More

  • Category : Magnifier Lights
Wall Pack,Full Cutoff,70 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Full Cutoff, 70 W Wall Pack,Full Cutoff,70 W
  • Item # 4GWG8
  • Mfr. Model # 4GWG8
  • Wall Pack, Metal Halide, Lamp Watts 70, Voltage 120 /277, Socket Type Medium, Length 14-1/4 In., Width 11-1/2...More

  • Category : Wall Packs and Wall Mount Fixtures
LED Utility Wrap Light Fixture,5000K,35W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 35W LED Utility Wrap Light Fixture,5000K,35W
  • Item # 30UH74
  • Mfr. Model # 30UH74
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

  • Category : LED Surface Mount Fixtures
LED Utility Wrap Light Fixture,4100K,35W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Utility Wrap Light Fixture, 4100K, 35W LED Utility Wrap Light Fixture,4100K,35W
  • Item # 30UH73
  • Mfr. Model # 30UH73
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

  • Category : LED Surface Mount Fixtures
16-7/8" 120/277V Programmed Start Electronic Ballast
  • TM

    Grainger Choice

  • LUMAPRO
  • 16-7/8" 120/277V Programmed Start Electronic Ballast Programmed LumaPro Electronic Ballast
  • Item # 4KGE7
  • Mfr. Model # 4KGE7
  • Electronic Ballast, Start Type Programmed, Lamp Type T5 Lamps, Ballast Family LumaPro, Number of Lamps 2, 3...More

  • Category : Electronic Ballasts
Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
HPS FLOODLIGHT,150W LAMP INC,120V,BRONZE
  • TM

    Grainger Choice

  • LUMAPRO
  • HPS FLOODLIGHT, 150W LAMP INC, 120V, BRONZE Floodlight
  • Item # 5MM45
  • Mfr. Model # 5MM45
  • Compact Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 150, Light Distribution Wide, Voltage...More

  • Category : Floodlights
  • TM

    Grainger Choice

  • LUMAPRO
  • Screw-In CFL, 8U Screw-In CFL, 8U
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
Task Light,Magnify,LED,1 W,120V,Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Task Light, Magnify, LED, 1 W, 120V, Black Task Light,Magnify,LED,1 W,120V,Black
  • Item # 6MNT3
  • Mfr. Model # 6MNT3
  • Round Magnifier Light, Gooseneck, Magnification 2, Cord Conductor 2, Color Black, Arm Length 18 In., Overall...More

  • Category : Magnifier Lights
Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 7.5Inx6.2Inx8.67In, LED Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • Item # 32PE47
  • Mfr. Model # 32PE47
  • Magnifier Light, LED, Magnification 2.25, Color White, Diopter 5, Arm Length 18 In., Overall Length 36", Cord...More

  • Category : Magnifier Lights
11-1/4" x 12-19/32" x 9" 20 Watt LED&#x
  • TM

    Grainger Choice

  • LUMAPRO
  • 11-1/4" x 12-19/32" x 9" 20 Watt LED Wall Pack, Bronze Wall Pack Item
  • Item # 33H472
  • Mfr. Model # 33H472
  • LED Wall Pack, 20 Watts, 1380 Lumens, 63.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
48" x 6-3/4" x 4-1/4" Surface Mounting
  • TM

    Grainger Choice

  • LUMAPRO
  • 48" x 6-3/4" x 4-1/4" Surface Mounting 50W LED Vapor Tight Fixture 48" x 6-3/4" x 4-1/4" Surface Mounting 50W LED Vapor Tight Fixture
  • Item # 30YT47
  • Mfr. Model # 30YT47
  • LED Vapor Tight Fixture, 41.75 Fixture Wattage, Lumens 5032, Lumens Per Watt 105.0, CRI 83, Voltage 120 to...More

  • Category : LED Surface Mount Fixtures
Wide Angle Magnifier Light,1.75,LED,Bk
  • TM

    Grainger Choice

  • LUMAPRO
  • Wide Angle Magnifier Light, 1.75, LED, Bk Wide Angle Magnifier Light,1.75,LED,Bk
  • Item # 6MNT5
  • Mfr. Model # 6MNT5
  • Wide Angle Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3,...More

  • Category : Magnifier Lights
Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 7.5Inx6.2Inx8.67In, LED Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • Item # 32PE46
  • Mfr. Model # 32PE46
  • Magnifier Light, LED, Magnification 2.25, Color Black, Diopter 5, Arm Length 18 In., Overall Length 36", Cord...More

  • Category : Magnifier Lights
Wall Pack,126 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 126 W, 120 V Wall Pack,126 W,120 V
  • Item # 4GWG6
  • Mfr. Model # 4GWG6
  • Wall Pack, Compact Fluorescent, Lamp Watts 126, Voltage 120, Socket Type GX24Q-4, Length 14-1/2 In., Width 12...More

  • Category : Wall Packs and Wall Mount Fixtures
Light String,150 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Light String, 150 W Temporary String Light
  • Item # 6YF74
  • Mfr. Model # 6YF74
  • Temporary String Light, Lamp Type Incandescent, Number of Lamp Heads 5, Voltage 120VAC, Lamp Watts 150, Color...More

  • Category : Temporary Job Site Lights
LED High Mount Area Light,30W,5000K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000K LED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

  • Category : LED Area and Roadway Lights
Wide Angle Magnifier Light,1.75,LED,W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wide Angle Magnifier Light, 1.75, LED, W Wide Angle Magnifier Light,1.75,LED,W
  • Item # 6MNT6
  • Mfr. Model # 6MNT6
  • Wide Angle Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color White, Diopter 3,...More

  • Category : Magnifier Lights
26-1/4" x 6-3/4" x 4-1/4" Surface Mount
  • TM

    Grainger Choice

  • LUMAPRO
  • 26-1/4" x 6-3/4" x 4-1/4" Surface Mounting 30W LED Vapor Tight Fixture 26-1/4" x 6-3/4" x 4-1/4" Surface Mounting 30W LED Vapor Tight Fixture
  • Item # 30YT42
  • Mfr. Model # 30YT42
  • LED Vapor Tight Fixture, Lamp Quantity 2, 33.10 Fixture Wattage, Lumens 3937, Lumens Per Watt 112.0, CRI 83,...More

  • Category : LED Surface Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More