Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

34 Results Found that Include 55 Products

Results per page:  16 | 32 | 48
Shoplight, Non-Apertured Reflector Type, 32W Lamp Watts
  • TM

    Grainger Choice

  • LUMAPRO
  • Shoplight, Non-Apertured Reflector Type, 32W Lamp Watts Shoplight, F32T8
  • Item # 2NAW8
  • Mfr. Model # 2NAW8
  • Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 64W, Voltage 120VAC, Ballast...More

  • Category : Low Bay Fluorescent Fixtures
LED Desk Magnifier Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Desk Magnifier Lamp LED Desk Magnifier Lamp
  • Item # 10C905
  • Mfr. Model # 10C905
  • Desk Magnifier Light, 1-15P, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm Length 12-2/3...More

  • Category : Magnifier Lights
Incandescent Light Bulb,A15,40W,PK12
  • TM

    Grainger Choice

  • Incandescent Light Bulb, A15,40W, PK12 A15 Incandescent Lamps
  • Item # 2CUW7
  • Mfr. Model # 2CUW7
  • Incandescent Lamp, Bulb Shape A15, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 350, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
LED Exit Sign with Battery Backup, White Housing Color,
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material Exit Sign with Battery Backup
  • Item # 6CGL6
  • Mfr. Model # 6CGL6
  • Exit Sign with Battery Backup, Fixture Wattage 0.6, Lamp Type LED, Letter Color Green, Background Color...More

  • Category : Exit Signs
Dock Light Replacement Head, For Use With 5AY50, 5AY51,
  • TM

    Grainger Choice

  • LUMAPRO
  • Dock Light Replacement Head, For Use With 5AY50, 5AY51, 5AY52 Dock Light Replacement Heads
  • Item # 24K346
  • Mfr. Model # 24K346
  • Dock Light Replacement Head, For Use With 5AY50, 5AY51, 5AY52, Lamp Type Incandescent, Lamp Watts 300,...More

  • Category : Dock Light Replacement Heads
33-1/4" x 5" x 1-1/4" Hardwired Undercabinet
  • TM

    Grainger Choice

  • LUMAPRO
  • 33-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp 33-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB90
  • Mfr. Model # 2ZB90
  • Undercabinet Fixture, 2, Lamp Type F8T5/F13T5, Lamp Watts 8/13, Fixture Wattage 21, Fluorescent Lamp, Fixture...More

  • Category : Under Cabinet Fixtures
Rechargeable Hand Lamp,LED,1.3W,Red,Blk
  • TM

    Grainger Choice

  • Rechargeable Hand Lamp, LED, 1.3W, Red, Blk LED Rechargeable Hand Lamp
  • Item # 40KG15
  • Mfr. Model # 40KG15
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 100 to 240VAC, Lamp Watts 1.3, Cord Length Cordless, Amps...More

  • Category : Hand Lamps
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN2
  • Mfr. Model # 2LBN2
  • Motion Sensor with Lampholder Kits, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
12" x 3/4" x 3/4" Dimmable LED Striplig
  • TM

    Grainger Choice

  • LUMAPRO
  • 12" x 3/4" x 3/4" Dimmable LED Striplight with 466 Lumens 12" x 3/4" x 3/4" Dimmable LED Striplight with 466 Lumens
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
24-1/8" x 4" x 1-1/2" Plug-In Undercabinet&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 24-1/8" x 4" x 1-1/2" Plug-In Undercabinet Fixture with Fluorescent Lamp 24-1/8" x 4" x 1-1/2" Plug-In Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB98
  • Mfr. Model # 2ZB98
  • Undercabinet Fixture, 1, Lamp Type F17T8, Lamp Watts 17, Fixture Wattage 17, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • LumaPro(R) CFL Ballast LumaPro(R) CFL Ballast
  • Multiple product options available

    Multiple product options available

  • Category : CFL Ballasts
Task Light,Fluorescent,13W,120V,Silver
  • TM

    Grainger Choice

  • LUMAPRO
  • Task Light, Fluorescent, 13W, 120V, Silver Task Light
  • Item # 6MNT2
  • Mfr. Model # 6MNT2
  • Task Light, Articulating Arm, Fluorescent Lamp Type, 13 Watts, Push Switch, 120 Voltage, 120V Transformer,...More

  • Category : Task Lighting
Magnetic Ballast, 2 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 2 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 1XUH2
  • Mfr. Model # 1XUH2
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 36, Voltage 120, Min. Starting Temp. 50 Degrees...More

  • Category : Magnetic Ballasts
Channel Strip Fluorescent Fixture,F32T8
  • TM

    Grainger Choice

  • LUMAPRO
  • Channel Strip Fluorescent Fixture, F32T8 Channel Strip Fluorescent Fixture,F32T8
  • Item # 2UWU3
  • Mfr. Model # 2UWU3
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
42-1/4" x 5" x 1-1/4" Hardwired Undercabinet
  • TM

    Grainger Choice

  • LUMAPRO
  • 42-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp 42-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB92
  • Mfr. Model # 2ZB92
  • Undercabinet Fixture, 2, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 26, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
11-3/8" x 5-3/4" x 5-3/4" Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • 11-3/8" x 5-3/4" x 5-3/4" Incandescent Lamp Ceiling Mount Vapor Tight Fixture 11-3/8" x 5-3/4" x 5-3/4" Incandescent Lamp Ceiling Mount Vapor Tight Fixture
  • Item # 21R875
  • Mfr. Model # 21R875
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • G40 Miniature Lamp G40 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
Fluorescent Hand Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • Fluorescent Hand Lamp General Purpose Hand Lamp
  • Item # 4XP69
  • Mfr. Model # 4XP69
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

  • Category : Hand Lamps
Hand Lamp,Halogen,20W,25Ft Cord
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Lamp, Halogen, 20W, 25Ft Cord Hook Hand Lamp
  • Item # 2YKN7
  • Mfr. Model # 2YKN7
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 20, Cord Length 25 ft., NEC Cord Designation...More

  • Category : Hand Lamps
Track Fixture Kit,120V,Bugle
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Fixture Kit, 120V, Bugle Track Fixture Kit,120V,Bugle
  • Item # 10F171
  • Mfr. Model # 10F171
  • Track Lighting Kit, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage, White...More

  • Category : Track Lighting Fixtures and Kits
  • TM

    Grainger Choice

  • S8 Miniature Lamp S8 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
Track Fixture Kit,120V,Step
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Fixture Kit, 120V, Step Track Fixture Kit,120V,Step
  • Item # 10F172
  • Mfr. Model # 10F172
  • Track Lighting Kit, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L, 75 Max. Wattage,...More

  • Category : Track Lighting Fixtures and Kits
36-1/8" x 4" x 1-1/2" Hardwired Undercabinet
  • TM

    Grainger Choice

  • LUMAPRO
  • 36-1/8" x 4" x 1-1/2" Hardwired Undercabinet Fixture with Fluorescent Lamp 36-1/8" x 4" x 1-1/2" Hardwired Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB91
  • Mfr. Model # 2ZB91
  • Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 25, Fixture Wattage 25, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
11-7/8" x 5-3/4" x 8-3/4" Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • 11-7/8" x 5-3/4" x 8-3/4" Incandescent Lamp Wall Mount Vapor Tight Fixture 11-7/8" x 5-3/4" x 8-3/4" Incandescent Lamp Wall Mount Vapor Tight Fixture
  • Item # 21R877
  • Mfr. Model # 21R877
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
12-1/8" x 5-3/4" x 5-3/4" Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • 12-1/8" x 5-3/4" x 5-3/4" Incandescent Lamp Pendant Mount Vapor Tight Fixture 12-1/8" x 5-3/4" x 5-3/4" Incandescent Lamp Pendant Mount Vapor Tight Fixture
  • Item # 21R876
  • Mfr. Model # 21R876
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
Track Fixture,120V,2" Diameter
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Fixture, 120V, 2" Diameter Track Fixture,120V,2" Diameter
  • Item # 10F173
  • Mfr. Model # 10F173
  • Track Lighting Fixture, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Mini Lamp,1767-69L,0.5W,T1 3/4,2.5V,PK10
  • TM

    Grainger Choice

  • Mini Lamp, 1767-69L, 0.5W, T1 3/4,2.5V, PK10 T1 3/4 Miniature Lamp
  • Item # 2FMZ7
  • Mfr. Model # 2FMZ7
  • Miniature Incandescent Bulb, Trade Number 1767-69L, Bulb Shape T1-3/4, Bulb Base Type Midget Screw (E5), 2.5...More

  • Category : Miniature Lamps and Bulbs
Mini Lamp,7443NA,25W,T6 1/2,12V,PK10
  • TM

    Grainger Choice

  • LUMAPRO
  • Mini Lamp, 7443NA, 25W, T6 1/2,12V, PK10 T6 1/2 Miniature Lamp
  • Item # 2FNA6
  • Mfr. Model # 2FNA6
  • Miniature Incandescent Bulb, Trade Number 7443NA, Bulb Shape T6-1/2, Bulb Base Type Glass Wedge (W3x16d), 12...More

  • Category : Miniature Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More