Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

34 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
11-1/2" Clear BT37 HID Lamp, 1000 Watts, 110,000
  • TM

    Grainger Choice

  • 11-1/2" Clear BT37 HID Lamp, 1000 Watts, 110,000 Lumens BT37 Metal Halide Lamps
  • Item # 2YGE1
  • Mfr. Model # 2YGE1
  • HID Lamp, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 4200K, Lumens...More

  • Category : HID Lamps and Bulbs
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
21-1/4" x 5" x 1-1/4" Hardwired Undercabinet
  • TM

    Grainger Choice

  • LUMAPRO
  • 21-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp 21-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB87
  • Mfr. Model # 2ZB87
  • Undercabinet Fixture, 1, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 13, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
12-1/4" x 5" x 1-1/4" Hardwired Undercabinet
  • TM

    Grainger Choice

  • LUMAPRO
  • 12-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp 12-1/4" x 5" x 1-1/4" Hardwired Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB85
  • Mfr. Model # 2ZB85
  • Undercabinet Fixture, 1, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 8, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
18-1/8" x 5-1/4" x 1-7/8" Plug-In Under
  • TM

    Grainger Choice

  • LUMAPRO
  • 18-1/8" x 5-1/4" x 1-7/8" Plug-In Undercabinet Fixture with Fluorescent Lamp 18-1/8" x 5-1/4" x 1-7/8" Plug-In Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB95
  • Mfr. Model # 2ZB95
  • Undercabinet Fixture, 1, Lamp Type F15T8, Lamp Watts 15, Fixture Wattage 15, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
11.0 Watts Soft White R30 LED Reflector Lamp, 575 Lume
  • TM

    Grainger Choice

  • LUMAPRO
  • 11.0 Watts Soft White R30 LED Reflector Lamp, 575 Lumens R30 LED Lamps
  • Item # 13R389
  • Mfr. Model # 13R389
  • LED Reflector Lamp, Bulb Shape R30, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw...More

  • Category : LED Lamps and Bulbs
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,240 Deg.Viewing Angle,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240 Deg.Viewing Angle, White Motion Light,240 Deg.Viewing Angle,White
  • Item # 2LBN6
  • Mfr. Model # 2LBN6
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
48-1/8" x 4" x 1-1/2" Plug-In Undercabinet&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 48-1/8" x 4" x 1-1/2" Plug-In Undercabinet Fixture with Fluorescent Lamp 48-1/8" x 4" x 1-1/2" Plug-In Undercabinet Fixture with Fluorescent Lamp
  • Item # 23NU69
  • Mfr. Model # 23NU69
  • Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • LumaPro(R) CFL Ballast LumaPro(R) CFL Ballast
  • Multiple product options available

    Multiple product options available

  • Category : CFL Ballasts
Hand Lamp,Incandescent,75W,50Ft Cord
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Lamp, Incandescent, 75W, 50Ft Cord Hook Hand Lamp
  • Item # 2YKR8
  • Mfr. Model # 2YKR8
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord...More

  • Category : Hand Lamps
1-3/4" Diameter Dry-Film HID Capacitor, For Use With&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 1-3/4" Diameter Dry-Film HID Capacitor, For Use With 400W MH CWA, 24 MFD Rating Dry-Film HID Capacitor
  • Item # 30UK01
  • Mfr. Model # 30UK01
  • Dry-Film HID Capacitor, 24 MFD Rating, Voltage 400, For Use With 400W MH CWA, Diameter 1-3/4 In., Height...More

  • Category : HID Capacitors
Reflector-MR Halogen Lamp, MR16 Bulb Shape, 2-Pin (GU5.3&#x
  • TM

    Grainger Choice

  • Reflector-MR Halogen Lamp, MR16 Bulb Shape, 2-Pin (GU5.3) Base Type MR16 Halogen Lamp
  • Item # 2CVB4
  • Mfr. Model # 2CVB4
  • Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU5.3), 50 Watts, Average Bulb Life 5000 hr., 12...More

  • Category : Halogen Lamps and Bulbs
Channel Strip Fluorescent Fixture,F20T12
  • TM

    Grainger Choice

  • LUMAPRO
  • Channel Strip Fluorescent Fixture, F20T12 Channel Strip Fluorescent Fixture,F20T12
  • Item # 2UWU1
  • Mfr. Model # 2UWU1
  • Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 2, 20 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
18-1/4" x 4" x 1-1/2" Hardwired Undercabinet
  • TM

    Grainger Choice

  • LUMAPRO
  • 18-1/4" x 4" x 1-1/2" Hardwired Undercabinet Fixture with Fluorescent Lamp 18-1/4" x 4" x 1-1/2" Hardwired Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB86
  • Mfr. Model # 2ZB86
  • Undercabinet Fixture, 1, Lamp Type F15T8, Lamp Watts 15, Fixture Wattage 15, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
12-1/4" x 5" x 1-1/4" Plug-In Undercabinet&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 12-1/4" x 5" x 1-1/4" Plug-In Undercabinet Fixture with Fluorescent Lamp 12-1/4" x 5" x 1-1/4" Plug-In Undercabinet Fixture with Fluorescent Lamp
  • Item # 2ZB94
  • Mfr. Model # 2ZB94
  • Undercabinet Fixture, 1, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 8, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
  • TM

    Grainger Choice

  • MR16 LED Lamps MR16 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
42-1/4" x 5" x 1-1/4" Plug-In Undercabinet&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 42-1/4" x 5" x 1-1/4" Plug-In Undercabinet Fixture with Fluorescent Lamp 42-1/4" x 5" x 1-1/4" Plug-In Undercabinet Fixture with Fluorescent Lamp
  • Item # 23NU65
  • Mfr. Model # 23NU65
  • Undercabinet Fixture, 2, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 26, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
  • TM

    Grainger Choice

  • S8 Miniature Lamp S8 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
  • TM

    Grainger Choice

  • PAR38 LED Lamps PAR38 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 1XUH6
  • Mfr. Model # 1XUH6
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 25, Voltage 120, Min. Starting Temp. 50 Degrees...More

  • Category : Magnetic Ballasts
Fixture,Track,75w,120v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP78
  • Mfr. Model # 5TP78
  • Track Lighting Fixtures and Kits, Kits, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L,...More

  • Category : Track Lighting Fixtures and Kits
Fixture,Track,75w,120v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP85
  • Mfr. Model # 5TP85
  • Track Lighting Fixtures and Kits, Kits, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max....More

  • Category : Track Lighting Fixtures and Kits
Weighted Base
Frame,Lens
  • TM

    Grainger Choice

  • LUMAPRO
  • Frame, Lens Frame,Lens
  • Item # 46M157
  • Mfr. Model # WP02-FRAME
  • Frame, Lens, For Use With Grainger Item Number 5MM61, 5MM62, For Use With Mfr. Model Number WP02-FRAME, Fits...More

  • Category : Parts
Magnifier Light Clamp,Mounting
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light Clamp, Mounting Magnifier Light Clamp,Mounting
  • Item # 32PE58
  • Mfr. Model # 32PE58
  • Magnifier Light Clamp, Mounting, Application Use with LumaPro LED Magnifier Light, Description/Special...More

  • Category : Portable and Task Lighting Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More