Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting

55 results found that include 105 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
  • TM

    Grainger Choice

  • LUMAPRO
  • Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 250, Black

    General Purpose Flashlights, Lumens Range: 250 to 449
  • Item # 49XX76
  • Mfr. Model # 49XX76
  • Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Rechargeable No, Flashlight Battery Size AA,...More

  • Category : Handheld Flashlights
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"

    LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"
  • Item # 49XX88
  • Mfr. Model # 49XX88
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
50 Watts Halogen Lamp, MR16, 2-Pin (GU10), 3000K
  • TM

    Grainger Choice

  • LUMAPRO
  • 50 Watts Halogen Lamp, MR16, 2-Pin (GU10), 3000K Bulb Color Temp.

    Reflector Lamps, 2-Pin (GU10) Bulb Base Type
  • Item # 2CVB5
  • Mfr. Model # 2CVB5
  • Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU10), 50 Watts, Average Bulb Life 1500 hr., 120...More

  • Category : Reflector Lamps
15W Incandescent Temporary Job Site Light, Silver, 120VAC
  • TM

    Grainger Choice

  • LUMAPRO
  • 15W Incandescent Temporary Job Site Light, Silver, 120VAC

    Temporary Job Site Lights, Clamp Base Style
  • Item # 2V647
  • Mfr. Model # 2V647
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Incandescent, Number of Lamp Heads 1, Voltage...More

  • Category : Temporary Job Site Lights
42 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-4), 290
  • TM

    Grainger Choice

  • LUMAPRO
  • 42 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-4), 2900 Lumens, 2700K Bulb Color Temp.

    Plug-In (PL) Lamps, 4-Pin (GX24Q-4) Bulb Base Type
  • Item # 3EMX2
  • Mfr. Model # 3EMX2
  • Plug-In CFL, Dimmable No, Wattage Equivalency 150W INC, 42 Watts, Bulb Base Type 4-Pin (GX24Q-4), Bulb Shape...More

  • Category : Plug-In (PL) Lamps
Globe
  • TM

    Grainger Choice

  • LUMAPRO
  • Globe

    Globe
  • Item # 46M167
  • Mfr. Model # ELG10
  • Globe, For Use With Grainger Item Number 3RB20, For Use With Mfr. Model Number ELG10, Fits Brand Dayton

  • Category : Parts
LED, Plastic, Maximum Lumens Output: 120, Black
  • TM

    Grainger Choice

  • LUMAPRO
  • LED, Plastic, Maximum Lumens Output: 120, Black

    Industrial Headlamps, Lumens Range: 100 to 249
  • Item # 49XX93
  • Mfr. Model # 49XX93
  • General Purpose Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline,...More

  • Category : Headlamps
6" Dimmable LED Can Light Retrofit Kit; Lumens:&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 6" Dimmable LED Can Light Retrofit Kit; Lumens: 880, Voltage: 120, Watts: 11

    6" Dimmable LED Can Light Retrofit Kit; Lumens: 880, Voltage: 120, Watts: 11
  • Item # 49WJ33
  • Mfr. Model # 49WJ33
  • LED Can Light Retrofit Kit, 6 In., Watts 11, Lumens 880, Lumens Per Watt 80.0, Voltage 120, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Lens Wet Location Fixture,Dust Resistant
  • TM

    Grainger Choice

  • LUMAPRO
  • Lens Wet Location Fixture, Dust Resistant

    LUMAPROReplacement Lens
  • Item # 6EKP6
  • Mfr. Model # 6EKP6
  • Replacement Lens, For Use With 6GAL2, Description/Special Features Polycarbonate Lens, Length 50 In., Height...More

  • Category : Fluorescent Fixture Accessories
65 Watts Plug-In CFL, T5 PL, 4-Pin (GX10), 4300&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 65 Watts Plug-In CFL, T5 PL, 4-Pin (GX10), 4300 Lumens, 6500K Bulb Color Temp.

    Plug-In (PL) Lamps, 2-Pin (GX10) Bulb Base Type
  • Item # 2YKH9
  • Mfr. Model # 2YKH9
  • Plug-In CFL, Dimmable No, Wattage Equivalency 300W INC, 65 Watts, Bulb Base Type 4-Pin (GX10), Bulb Shape T5...More

  • Category : Plug-In (PL) Lamps
Guard,Shade,Incandescent,Snap On
  • TM

    Grainger Choice

  • LUMAPRO
  • Guard, Shade, Incandescent, Snap On

    Guard,Shade,Incandescent,Snap On
  • Item # 24K349
  • Mfr. Model # 24K349
  • Dock Light Grill, Wire, Application Provent the Heating Lamp Contacting with Combustible Directly,...More

  • Category : Portable and Task Lighting Accessories
55 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 4400&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 55 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 4400 Lumens, 4100K Bulb Color Temp.

    Plug-In (PL) Lamps, 4-Pin (2G11) Bulb Base Type
  • Item # 2CEN1
  • Mfr. Model # 2CEN1
  • Plug-In CFL, Dimmable No, Wattage Equivalency 250W INC, 55 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5...More

  • Category : Plug-In (PL) Lamps
Globe
  • TM

    Grainger Choice

  • LUMAPRO
  • Globe

    Globe
  • Item # 46M165
  • Mfr. Model # VG20
  • Globe, For Use With Grainger Item Number 3RB17, 3RB18, 3RB24, For Use With Mfr. Model Number VG20, Fits Brand...More

  • Category : Parts
32 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 240
  • TM

    Grainger Choice

  • LUMAPRO
  • 32 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens, 4100K Bulb Color Temp.

    Plug-In (PL) Lamps, 4-Pin (GX24Q-3) Bulb Base Type
  • Item # 3EMX1
  • Mfr. Model # 3EMX1
  • Plug-In CFL, Dimmable Yes, Wattage Equivalency 125W INC, 32 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape...More

  • Category : Plug-In (PL) Lamps
Trade Number 1157LL, 8.3/27 Watts Miniature Incandescent Bu
Fixture,Track,50W,12V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50W, 12V

    Fixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

  • Category : Track Lighting Fixtures and Kits
Guard,Shade,Quartz Halogen,Snap On
  • TM

    Grainger Choice

  • LUMAPRO
  • Guard, Shade, Quartz Halogen, Snap On

    Guard,Shade,Quartz Halogen,Snap On
  • Item # 24K350
  • Mfr. Model # 24K350
  • Dock Light Grill, Wire, Application Provent the Heating Lamp Contacting with Combustible Directly,...More

  • Category : Portable and Task Lighting Accessories
Electronic CFL Ballast, 13 Max. Lamp Watts, 120 V, Rap
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic CFL Ballast, 13 Max. Lamp Watts, 120 V, Rapid Ballast Start Type

    Non-Dimming Electronic CFL Ballasts
  • Item # 16X951
  • Mfr. Model # 16X951
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(R), Input Watts 14, Ballast Voltage 120, Min....More

  • Category : CFL Ballasts
Replacement Diffuser,For 23NU69
  • TM

    Grainger Choice

  • LUMAPRO
  • Replacement Diffuser, For 23NU69

    Replacement Diffuser,For 23NU69
  • Item # 49H734
  • Mfr. Model # LT2ZE1201G
  • Replacement Diffuser, For Use With Grainger Item Number 23NU69, Fits Brand LumaPro

  • Category : Parts
1500 Watts Halogen Lamp, T3, Recessed Single Contact (
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More