Navigation Menu New

Access My Account, Order History, Lists and more here.

2 ft. x 4 ft. LED Panels & Troffers

100 products
2 x 4 LED panels and troffers fit into 2-ft. x 4-ft. drop ceiling grids as part of new lighting installations or as replacements for fluorescent troffers of the same size. They use significantly less energy than fluorescent troffers and have built-in LED arrays so there are no light bulbs to install or replace. The 2 x 4 size is commonly used to light large classrooms, hallways, office spaces, department stores or similar retail settings, and wide areas with few walls. Sometimes called flat panels, these slim fixtures are typically recessed into the ceiling so that the majority of the fixture is concealed for a clean look that doesn't draw attention to the fixture. The height of the panel must be less than the height above the ceiling for a proper fit within a recess.
2 x 4 LED panels and troffers fit into 2-ft. x 4-ft. drop ceiling grids as part of new lighting installations or as replacements for fluorescent troffers of the same size. They use significantly less energy than fluorescent troffers and have built-in LED arrays so there are no light bulbs to install or replace. The 2 x 4 size is commonly used to light large classrooms, hallways, office spaces, department stores or similar retail settings, and wide areas with few walls. Sometimes called flat panels, these slim fixtures are typically recessed into the ceiling so that the majority of the fixture is concealed for a clean look that doesn't draw attention to the fixture. The height of the panel must be less than the height above the ceiling for a proper fit within a recess.

Lumen-Selectable Flat Lens 2 ft. x 4 ft. LED Panels & Troffers

Lumen-Selectable Flat Lens 2 ft. x 4 ft. LED Panels & Troffers
Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

No Sensor

Loading...
Loading...
Loading...
Loading...
Loading...

Center-Basket Lens 2 ft. x 4 ft. LED Panels & Troffers

Center-Basket Lens 2 ft. x 4 ft. LED Panels & Troffers
The center-basket lens of these LED panels has a curved middle section that reflects light to disperse it across a wider area than a flat lens. It also softens lighting to reduce harshness. Also known as volumetric fixtures, panels with a center-basket lens have a more appealing design than panels with a flat lens.

Sensor Type: Unspecified

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Integral Sensor with Smart Driver

Loading...

No Sensor

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Not Applicable

Loading...

Flat Lens 2 ft. x 4 ft. LED Panels & Troffers

Flat Lens 2 ft. x 4 ft. LED Panels & Troffers
The flat lens of these LED panels focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Integral Sensor with Smart Driver

Loading...

No Sensor

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Not Applicable

Loading...

Flat Lens 2 ft. x 4 ft. LED Panels & Troffers with Controls

Flat Lens 2 ft. x 4 ft. LED Panels & Troffers with Controls
Integrated controls on these LED panels allow use with lighting control systems to operate sensors, dimmers, or other control features. They can be used with compatible open protocol systems, which support components from different manufacturers. For proprietary (closed) protocol systems, all components must be of the same brand or series. The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

No Sensor

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Lumen & Color Temp-Selectable Flat Lens 2 ft. x 4 ft. LED Panels & Troffers

Lumen & Color Temp-Selectable Flat Lens 2 ft. x 4 ft. LED Panels & Troffers
Lumen- and color-temp-selectable LED panels have inner switches for choosing light output and color tone settings to suit a room or application. The lumen switch has different brightness settings for selecting the light output. The color temperature switch has different Kelvin (K) settings for selecting the hue or tone of the light (e.g., 3500 K for warm white, 4000 K neutral white, 5000 K for daylight). The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

No Sensor

Loading...
Loading...
Loading...
Loading...

Color Temp-Selectable Flat Lens 2 ft. x 4 ft. LED Panels & Troffers

Color Temp-Selectable Flat Lens 2 ft. x 4 ft. LED Panels & Troffers

No Sensor

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.