Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

16 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 5C402
  • Mfr. Model # 13353-0NX
  • Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Quickwire Push-in, Mounting Short Slide-on, Color...More

  • Category : Lampholders
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 5C403
  • Mfr. Model # 13357-NX
  • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

  • Category : Lampholders
Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base Lamp Holder,Med Base
  • Item # 5C406
  • Mfr. Model # 9875
  • Porcelain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts Maximum, 250 Volts, Mounts Directly to 3 1/4...More

  • Category : Lampholders
250V Lamp Socket Extension, Black
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZK90
  • Mfr. Model # 2537
  • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

  • Category : Lampholders
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZK88
  • Mfr. Model # 13180-U
  • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

  • Category : Lampholders
Lampholder,Medium Base
  • LEVITON
  • Lampholder, Medium Base Lampholder,Medium Base
  • Item # 6LM91
  • Mfr. Model # 124-D
  • Weatherproof Lampholder, Medium Base, Max Voltage 250, Fixture Wattage 660, Length 2.12 In, Dia 2 In, 6 In...More

  • Category : Lampholders
Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base Lamp Holder,Med Base
  • Item # 5C407
  • Mfr. Model # 29816-C
  • Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3...More

  • Category : Lampholders
Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base Lamp Holder,Med Base
  • Item # 5C412
  • Mfr. Model # 9726-C
  • Porcelain Pull Chain Lamp Holder, 250 Watts, 250 Volts, With NEMA 5-15R Grounded Outlet 15 Amps/125 Volts,...More

  • Category : Lampholders
Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max Lamp Holder, 75 W Max
  • Item # 3ZK91
  • Mfr. Model # 26719-200
  • Compact Fluorescent Lampholder, Horizontal Screw Down, Will Fit 5, 7, and 9W G23 and G23-2 Base Lamps, 75...More

  • Category : Lampholders
Lampholder,Keyless,Medium Base,White
  • LEVITON
  • Lampholder, Keyless, Medium Base, White Lampholder,Keyless,Medium Base,White
  • Item # 5CGZ8
  • Mfr. Model # 8101
  • Item Lampholder, Type Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge 18 AWG, Connection 9 In...More

  • Category : Lampholders
Lamp Holder,75 W Lamp
  • LEVITON
  • Lamp Holder, 75 W Lamp Lamp Holder,75 W Lamp
  • Item # 3ZL03
  • Mfr. Model # 420-W
  • Miniature Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 75 Watts, Voltage Rating 250 Volts, Connection 6...More

  • Category : Lampholders
Lamp Holder,Miniature Bi-Pin,750 W,250 V
  • LEVITON
  • Lamp Holder, Miniature Bi-Pin, 750 W, 250 V Lamp Holder,Miniature Bi-Pin,750 W,250 V
  • Item # 4HGL9
  • Mfr. Model # 80054
  • Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11/G4/G6.35/GX5.3/GZ4, Watts 750, Voltage 250, Wire...More

  • Category : Lampholders
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 5C401
  • Mfr. Model # 395-W
  • Item Medium Bi-pin Lamp Holder, Watts 660, Voltage 600, Connection 9 In. #18 AWG 105 Degree C Plastic,...More

  • Category : Lampholders
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZL05
  • Mfr. Model # 517
  • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

  • Category : Lampholders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More