Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

11 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
48" General Purpose 28 Watts T8 Cool Linear Fluorescen
  • 48" General Purpose 28 Watts T8 Cool Linear Fluorescent Lamp, 2675 Lumens, 50,000 hr. T8 Linear Fluorescent Lamps
  • Item # 2ETU3
  • Mfr. Model # F28T8/XL/SPX41/ECO
  • Linear Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Linear Fluorescent Tube Length 48...More

  • Category : Linear Fluorescent Lamps
12.0 Watts PL Horizontal LED Lamp, 1000 Lumens
  • 12.0 Watts PL Horizontal LED Lamp, 1000 Lumens PL Horizontal LED Lamps
  • Item # 39UR98
  • Mfr. Model # LED12G24q-H/840
  • LED Lamp, Bulb Shape PL Horizontal, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type 4-Pin...More

  • Category : LED Lamps and Bulbs
Miniature LED Bulb,10W,T2 1/2,120V
  • Miniature LED Bulb, 10W, T2 1/2,120V T2 1/2 Miniature Lamp
  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • Miniature LED Bulb, Bulb Shape T2-1/2, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons,...More

  • Category : Miniature Lamps and Bulbs
8-5/16" Clear ED28 HID Lamp, 400 Watts
  • 8-5/16" Clear ED28 HID Lamp, 400 Watts ED28 Metal Halide Lamps
  • Item # 4WW46
  • Mfr. Model # MVR400/U/ED28/R
  • HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Max. Overall...More

  • Category : HID Lamps and Bulbs
Incandescent Light Bulb,A19,89/100W
  • Incandescent Light Bulb, A19,89/100W A19 Incandescent Lamps
  • Item # 4HCL2
  • Mfr. Model # 100A/RS/STG-130V
  • Incandescent Lamp, Bulb Shape A19, 89/100 Watts, Bulb Base Type Medium Screw (E26), Lumens 1070, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Incand Sealed Beam Floodlight,PAR56,200W
  • GE LIGHTING
  • Incand Sealed Beam Floodlight, PAR56,200W PAR56 Incandescent Lamps
  • Item # 1C249
  • Mfr. Model # 200PAR56/MFL
  • Incandescent Sealed Beam Lamp, Bulb Shape PAR56, 200 Watts, Bulb Base Type Mogul End Prong (GX16d), Lumens...More

  • Category : Incandescent Lamps and Bulbs
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2 Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N961
  • Mfr. Model # ET220A3AVWHTE
  • Ceiling Fixture, Color Temp. 4000K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3900...More

  • Category : LED Light Panels
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2 Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N963
  • Mfr. Model # ET22-0A2AV-WHTE
  • Ceiling Fixture, Color Temp. 3500K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3700...More

  • Category : LED Light Panels
11-5/16" Frosted ED37 HID Lamp, 400 Watts, 22,600
  • 11-5/16" Frosted ED37 HID Lamp, 400 Watts, 22,600 Lumens ED37 Mercury Vapor Lamps
  • Item # 2V358
  • Mfr. Model # HR400DX33
  • HID Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3900K, Lumens...More

  • Category : HID Lamps and Bulbs
4.5 Watts White G16-1/2 LED Lamp, 270 Lumens
  • GE LIGHTING
  • 4.5 Watts White G16-1/2 LED Lamp, 270 Lumens G16.5 LED Lamps
  • Item # 22MW70
  • Mfr. Model # LED4DG16C-W
  • LED Lamp, Bulb Shape G16-1/2, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Candelabra Screw...More

  • Category : LED Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More