Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

12 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
5-7/64" Warm T3 Lamp, 26 Watts, 1750 Lumens
  • 5-7/64" Warm T3 Lamp, 26 Watts, 1750 Lumens Screw-In CFL, T3
  • Item # 29NT90
  • Mfr. Model # FLE26H/T3/2/830
  • Lamp, Dimmable No, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type Medium Screw (E26), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
14-1/2" x 12-3/32" x 5-3/4" 43 Watt
  • GE LIGHTING
  • 14-1/2" x 12-3/32" x 5-3/4" 43 Watt LED Scalable Wall Pack, Black LED Scalable Wall Pack Item
  • Item # 39E727
  • Mfr. Model # EWS10AE540G1NBLCK
  • LED Scalable Wall Pack, 43 Watts, 2900 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp....More

  • Category : LED Wall Packs
96" Retrofit 54 Watts T8 Very Cool Linear Fluorescent&
  • 96" Retrofit 54 Watts T8 Very Cool Linear Fluorescent Lamp, 5250 Lumens, 24,000 hr. T8 Linear Fluorescent Lamps
  • Item # 36J660
  • Mfr. Model # F96T8/54W/SPP50
  • Linear Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Single Pin (Fa8), Linear Fluorescent Tube Length 96...More

  • Category : Linear Fluorescent Lamps
12.0 Watts PAR30 LED Lamp, 860 Lumens
  • 12.0 Watts PAR30 LED Lamp, 860 Lumens PAR30 LED Lamps
  • Item # 36M976
  • Mfr. Model # LED12/DP30R/930/15
  • LED Lamp, Bulb Shape PAR30, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0...More

  • Category : LED Lamps and Bulbs
3" Mounting Bracket
40 Watts G25 Clear Halogen Lamp, 510/520 Lumens, 1EA
  • 40 Watts G25 Clear Halogen Lamp, 510/520 Lumens, 1EA G25 Halogen Lamp
  • Item # 29YL26
  • Mfr. Model # 40G25/H/CL
  • Halogen Lamp, Bulb Shape G25, Bulb Base Type Medium Screw (E26), 40 Watts, Average Bulb Life 2250 hr.,...More

  • Category : Halogen Lamps and Bulbs
5-5/16" Clear PAR38 HID Lamp, 100 Watts, 6500 Lum
  • GE LIGHTING
  • 5-5/16" Clear PAR38 HID Lamp, 100 Watts, 6500 Lumens PAR38 Ceramic Metal Halide Lamps
  • Item # 2DZX3
  • Mfr. Model # CMH100/PAR38/830/WFL
  • HID Lamp, Bulb Shape PAR38, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Lumens...More

  • Category : HID Lamps and Bulbs
25 Watts B10 Clear Halogen Lamp, 280/260 Lumens, 2PK
  • 25 Watts B10 Clear Halogen Lamp, 280/260 Lumens, 2PK B10 Halogen Lamp
  • Item # 2PLJ4
  • Mfr. Model # 25BM/H CD/2
  • Halogen Lamp, Bulb Shape B10, Bulb Base Type Medium Screw (E26), 25 Watts, Average Bulb Life 2250 hr.,...More

  • Category : Halogen Lamps and Bulbs
9-3/4" Clear ED18 HID Lamp, 200 Watts, 22,000 Lum
  • GE LIGHTING
  • 9-3/4" Clear ED18 HID Lamp, 200 Watts, 22,000 Lumens ED18 High Pressure Sodium Lamps
  • Item # 1MM74
  • Mfr. Model # LU200/ECO/NC
  • HID Lamp, Bulb Shape ED18, Bulb Base Type Mogul Screw (E39), 200 Watts, Bulb Color Temp. 2100K, Lumens...More

  • Category : HID Lamps and Bulbs
2500 Watts T3 Clear Halogen Lamp, 1EA
  • 2500 Watts T3 Clear Halogen Lamp, 1EA T3 Halogen Lamp
  • Item # 21GR16
  • Mfr. Model # QH2.5MT3HT/R-230 230
  • Halogen Lamp, Bulb Shape T3, Bulb Base Type 4-Pin (GX38q), 2500 Watts, Average Bulb Life 5000 hr., 240...More

  • Category : Halogen Lamps and Bulbs
12.0 Watts Clear PAR30L LED Lamp, 850 Lumens
  • 12.0 Watts Clear PAR30L LED Lamp, 850 Lumens PAR30L LED Lamps
  • Item # 32WU96
  • Mfr. Model # LED12DP3LRW82740
  • LED Lamp, Bulb Shape PAR30L, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26),...More

  • Category : LED Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More