Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

113 Results Found that Include 270 Products

Results per page:  16 | 32 | 48
LED Lamp, PAR38, 18W, 4000K, 25deg., E26
  • LED Lamp, PAR38, 18W, 4000K, 25deg., E26 PAR38 LED Lamps
  • Item # 45NY13
  • Mfr. Model # LED18D38OW384025
  • LED Lamp, Bulb Shape PAR38, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0...More

  • Category : LED Lamps and Bulbs
30" x 7-3/4" x 4-1/2" Non-Dimmable LED
LED Linear Luminaire,4000K,6300lm,96in.
LED Linear Luminaire,4000K,7350lm,48in.
Surface Mount Fixture,4000K, 8000 lm
  • GE LIGHTING
  • Surface Mount Fixture, 4000K, 8000 lm Surface Mount Fixture,4000K, 8000 lm
  • Item # 48TK58
  • Mfr. Model # WS4W0A3SVWHTE
  • LED Surface Mount Fixture, Shape Wrap, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Category : LED Surface Mount Fixtures
Surface Mount Fixture,4000K,5600 lm
  • GE LIGHTING
  • Surface Mount Fixture, 4000K, 5600 lm Surface Mount Fixture,4000K,5600 lm
  • Item # 48TK57
  • Mfr. Model # WS4N0A3SVWHTE
  • LED Surface Mount Fixture, Shape Wrap, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Category : LED Surface Mount Fixtures
LED Linear Luminaire,5000K,7350lm,48in.
5-1/2" Pendant Mounting Kit
31" x 9-3/4" x 5-7/64" Non-Dimmable LED
31" x 9-3/4" x 5-7/64" Non-Dimmable LED
31" x 9-3/4" x 5-7/64" Non-Dimmable LED
30" x 7-3/4" x 4-1/2" Non-Dimmable LED
LED Linear Luminaire,4000K,3350 lm
  • GE LIGHTING
  • LED Linear Luminaire, 4000K, 3350 lm LED Linear Luminaire,4000K,3350 lm
  • Item # 49EN83
  • Mfr. Model # ALV101T47D4SNVSTKNW
  • LED Linear Luminaire, 23 Watts, 3350 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Voltage 120...More

  • Category : LED Channel Strip Fixtures
LED Linear Luminaire,4000K,3450lm,48in.
  • GE LIGHTING
  • LED Linear Luminaire, 4000K, 3450lm, 48in. LED Linear Luminaire,4000K,3450lm,48in.
  • Item # 48TL77
  • Mfr. Model # ALC501T47D4SNVSTKNW
  • LED Linear Luminaire, 23 Watts, 3450 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Voltage 120...More

  • Category : LED Channel Strip Fixtures
LED Security Light, 5000K, 3900lm
  • GE LIGHTING
  • LED Security Light, 5000K, 3900lm LED Security Light, 5000K, 3900lm
  • Item # 48TM70
  • Mfr. Model # E2SA0A1A31502NN
  • LED Security Light, Watts 42, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
LED Security Light, 5000K, 5600lm
  • GE LIGHTING
  • LED Security Light, 5000K, 5600lm LED Security Light, 5000K, 5600lm
  • Item # 48TM72
  • Mfr. Model # E2SA0B1A31502NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
50-1/2" x 7-13/64" x 5-13/64" 23W LED&#
9-45/64" x 9-45/64" x 9" LED Garage Lig
31" x 7-3/4" x 4-1/2" Non-Dimmable LED
31" x 9-3/4" x 5-7/64" Non-Dimmable LED
LED Security Light, 4000K, 3900lm
  • GE LIGHTING
  • LED Security Light, 4000K, 3900lm LED Security Light, 4000K, 3900lm
  • Item # 48TM69
  • Mfr. Model # E2SA0A1B31402NN
  • LED Security Light, Watts 42, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
31" x 9-3/4" x 5-7/64" Non-Dimmable LED
4000K LED Troffer Retrofit Kit, 36 Watts, 120/277 Volt
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More