Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lighting

89 Results Found that Include 226 Products

Results per page:  16 | 32 | 48
Incandescent Light Bulb,A15,30W
  • Incandescent Light Bulb, A15,30W A15 Incandescent Lamps
  • Item # 1E043
  • Mfr. Model # 30A15/8
  • Incandescent Lamp, Bulb Shape A15, 30 Watts, Bulb Base Type Medium Screw (E26), Lumens 180, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
3-9/16" Clear T6 HID Lamp, 70 Watts, 6400 Lumens
  • GE LIGHTING
  • 3-9/16" Clear T6 HID Lamp, 70 Watts, 6400 Lumens T6 Ceramic Metal Halide Lamps
  • Item # 3VRH3
  • Mfr. Model # CMH70/U/930/G12/ULR
  • HID Lamp, Bulb Shape T6, Bulb Base Type 2-Pin (G12), 70 Watts, Bulb Color Temp. 3000K, Lumens 6400, Max....More

  • Category : HID Lamps and Bulbs
600 Watts G7 Clear Halogen Lamp, 17,000 Lumens, 1EA
  • 600 Watts G7 Clear Halogen Lamp, 17,000 Lumens, 1EA G7 Halogen Lamp
  • Item # 4V234
  • Mfr. Model # DYS/DYV/BHC
  • Halogen Lamp, Bulb Shape G7, Bulb Base Type 2-Pin Oriented Medium (GZ9.5), 600 Watts, Average Bulb Life 75...More

  • Category : Halogen Lamps and Bulbs
5-1/2" Clear B17 HID Lamp, 70 Watts, 3800 Lumens
  • GE LIGHTING
  • 5-1/2" Clear B17 HID Lamp, 70 Watts, 3800 Lumens B17 High Pressure Sodium Lamps
  • Item # 6V730
  • Mfr. Model # LU70/DX/MED
  • HID Lamp, Bulb Shape B17, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 2200K, Lumens 3800,...More

  • Category : HID Lamps and Bulbs
12-3/5'' x 1-5/7'' x 1-9/10" Dimma
3.0 Watts Warm A15 LED Lamp, 120 Lumens
  • 3.0 Watts Warm A15 LED Lamp, 120 Lumens A15 LED Lamps
  • Item # 6XWK4
  • Mfr. Model # LED3A15/W/TP
  • LED Lamp, Bulb Shape A15, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 3.0...More

  • Category : LED Lamps and Bulbs
35 Watts PAR16 Clear Halogen Lamp, 1EA
  • 35 Watts PAR16 Clear Halogen Lamp, 1EA PAR16 Halogen Lamp
  • Item # 5LVU7
  • Mfr. Model # 35PAR16/CURIO
  • Halogen Lamp, Bulb Shape PAR16, Bulb Base Type Medium Screw (E26), 35 Watts, Average Bulb Life 3000 hr., 120...More

  • Category : Halogen Lamps and Bulbs
Miniature Incandescent Bulb,301,G5,28V
  • Miniature Incandescent Bulb, 301, G5,28V G5 Miniature Lamp
  • Item # 2F360
  • Mfr. Model # 301
  • Miniature Incandescent Bulb, Trade Number 301, Bulb Shape G5, Bulb Base Type Single Contact Bayonet (BA15s),...More

  • Category : Miniature Lamps and Bulbs
HID Ballast Housing,High/Low Bay,250 W
  • GE LIGHTING
  • HID Ballast Housing, High/Low Bay, 250 W HID Ballast Housing,High/Low Bay,250 W
  • Item # 4GPY9
  • Mfr. Model # UG5W25E0AG11193
  • HID Ballast Housing, Direct Mount High/Low Bay Housing, Metal Halide, Pulse Start Lamp Type, 250 Lamp Watts,...More

  • Category : HID Ballast Housings
LED Wraparound Fixture,5000K,5600L
  • GE LIGHTING
  • LED Wraparound Fixture, 5000K, 5600L LED Wraparound Fixture,5000K,5600L
  • Item # 23XX46
  • Mfr. Model # ALM102T57W14NNSTNW
  • LED Wraparound Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length 48...More

  • Category : LED Surface Mount Fixtures
11-1/4" ED18 HID Lamp, 400 Watts, 47,500 Lumens
  • GE LIGHTING
  • 11-1/4" ED18 HID Lamp, 400 Watts, 47,500 Lumens ED18 High Pressure Sodium Lamps
  • Item # 13X833
  • Mfr. Model # LU400/D/H/ECO
  • HID Lamp, Bulb Shape ED18, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 2100K, Lumens...More

  • Category : HID Lamps and Bulbs
19" x 19" x 7-3/4" Garage Light with 81
  • GE LIGHTING
  • 19" x 19" x 7-3/4" Garage Light with 8115 Lumens 19" x 19" x 7-3/4" Garage Light with 8115 Lumens
  • Item # 12C649
  • Mfr. Model # EGMS0WHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

  • Category : LED Parking Garage Fixtures
96" x 1-1/64" x 63/64" Dimmable LED Sig
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More