Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lighting

15 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
7-1/4" Very Cool Spiral Cold Cathode CFL, 55 Watt
  • 7-1/4" Very Cool Spiral Cold Cathode CFL, 55 Watts, 9000 Lumens Screw-In CFL, Spiral
  • Item # 3HMK9
  • Mfr. Model # SSE55
  • Cold Cathode CFL, Dimmable No, Incandescent Equivalent Wattage 250, 55 Watts, Bulb Base Type Medium Screw...More

  • Category : Compact Fluorescent Lamps (CFL)
Temp Job Site Cart Light,120V, 1000W
  • FOSTORIA
  • Temp Job Site Cart Light, 120V, 1000W Temp Job Site Cart Light,120V, 1000W
  • Item # 3HMK4
  • Mfr. Model # PUL-1000Q-CD
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
Portable Floodlight,2 Lightheads,LED,24W
  • FOSTORIA
  • Portable Floodlight, 2 Lightheads, LED, 24W Portable Floodlight,2 Lightheads,LED,24W
  • Item # 5NKR1
  • Mfr. Model # LED-2
  • Portable Floodlight, 2 Lightheads, LED Lamp Type, 24 Watts, 120 Voltage, 1920 Lumens, Lighthead Adjustment...More

  • Category : Temporary Job Site Light Heads
Portable Floodlight,1 Lighthead,LED,12 W
  • FOSTORIA
  • Portable Floodlight, 1 Lighthead, LED, 12 W Portable Floodlight,1 Lighthead,LED,12 W
  • Item # 5NKR0
  • Mfr. Model # LED-1
  • Portable Floodlight, 1 Lighthead, LED Lamp Type, 12 Watts, 120 Voltage, 960 Lumens, Lighthead Adjustment...More

  • Category : Temporary Job Site Light Heads
Lightstand,Pedestal
  • FOSTORIA
  • Lightstand, Pedestal Lightstand,Pedestal
  • Item # 4PU71
  • Mfr. Model # PED
  • Pedestal Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67,...More

  • Category : Portable and Task Lighting Accessories
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU65
  • Mfr. Model # QH-1
  • Portable Floodlight, Quartz, Quartz Halogen Lamp Type, 500 Watts, 120 Voltage, 11,000 Lumens, Lighthead...More

  • Category : Temporary Job Site Light Heads
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU66
  • Mfr. Model # QH-2
  • Portable Floodlight, 2 Lightheads, Quartz Halogen Lamp Type, 1000 Watts, 120 Voltage, 22,000 Lumens,...More

  • Category : Temporary Job Site Light Heads
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU67
  • Mfr. Model # FL-1
  • Portable Floodlight, 1 Lighthead, Compact Fluorescent Lamp Type, 55 Watts, 120 Voltage, 3000 Lumens,...More

  • Category : Temporary Job Site Light Heads
Magnetic Base,6 In Bracket
  • FOSTORIA
  • Magnetic Base, 6 In Bracket Magnetic Base,6 In Bracket
  • Item # 2YDU3
  • Mfr. Model # MAG
  • Magnetic Base, Application Temporary Indoor/Outdoor Lighting, Description/Special Features 6 In. Bracket, For...More

  • Category : Portable and Task Lighting Accessories
Magnifier Light,3X Magn., 45In
  • FOSTORIA
  • Magnifier Light, 3X Magn., 45In Magnifier Light,3X Magn., 45In
  • Item # 29XR96
  • Mfr. Model # 45-MAG-W
  • Magnifer Light, Lamp Type Circline Fluorescent Lamp, Batteries Included No, Length 45 In., 8-Diopter (3X...More

  • Category : Task Lighting
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU68
  • Mfr. Model # FL-2
  • Portable Floodlight, 2 Lightheads, Compact Fluorescent Lamp Type, 110 Watts, 120 Voltage, 6000 Lumens,...More

  • Category : Temporary Job Site Light Heads
Lightstand Base,Floor
  • FOSTORIA
  • Lightstand Base, Floor Lightstand Base,Floor
  • Item # 4PU72
  • Mfr. Model # FLR
  • Floor Style Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU67, 5NRK0,...More

  • Category : Portable and Task Lighting Accessories
Lightstand Base,Tripod
  • FOSTORIA
  • Lightstand Base, Tripod Lightstand Base,Tripod
  • Item # 4PU70
  • Mfr. Model # TRI-HD
  • Tripod Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67,...More

  • Category : Portable and Task Lighting Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More