Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting

206 results found that include 340 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000K

    LED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Fixture Voltage 120 to 277, 50 Watts, CRI 82, Fixture Length 48 In., Fixture Width 10...More

  • Category : LED Surface Mount Fixtures
LED Wraparound Fixture,1x4, 3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4, 3500K

    LED Wraparound Fixture,1x4, 3500K
  • Item # 48H444
  • Mfr. Model # LBL4 LP835
  • LED Wraparound Fixture, Fixture Voltage 120 to 277, 32 Watts, CRI 82, Fixture Length 48 In., Fixture Width 10...More

  • Category : LED Surface Mount Fixtures
16-3/4" x 13-3/4" x 9" 39 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 16-3/4" x 13-3/4" x 9" 39 Watt LED Wall Pack, Dark Bronze

    16-3/4" x 13-3/4" x 9" 39 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ14
  • Mfr. Model # 49WJ14
  • LED Wall Pack, 39 Watts, 4475 Lumens, 76.9 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
3500K LED Troffer Fixture Retrofit Kit, 30 Watts, 120
4000K LED Troffer Fixture Retrofit Kit, 31 Watts, 120
9-1/2" x 18-1/2" x 9" 53 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 53 Watt LED Wall Pack, Dark Bronze

    9-1/2" x 18-1/2" x 9" 53 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ10
  • Mfr. Model # 49WJ10
  • LED Wall Pack, 53 Watts, 4775 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
Recessed Downlight,3500K,1978 lm,26.5W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 1978 lm, 26.5W

    Recessed Downlight,3500K,1978 lm,26.5W
  • Item # 32LC09
  • Mfr. Model # 8LFLED7G435KWT
  • Recessed Downlight, 8 In., 26.5, Lumens 1978, Lumens Per Watt 74.6, Color Temp. 3500K, CRI 80, 120-277,...More

  • Category : LED Can Lights
LED Wraparound Fixture,4000K,White
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 4000K, White

    LED Wraparound Fixture,4000K,White
  • Item # 44ZU67
  • Mfr. Model # SBL4 LP840
  • LED Wraparound Fixture, Fixture Voltage 120 to 277, 32 Watts, CRI 82, Fixture Length 48 In., Fixture Width...More

  • Category : LED Surface Mount Fixtures
9-1/2" x 18-1/2" x 9" 38 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 38 Watt LED Wall Pack, Dark Bronze

    9-1/2" x 18-1/2" x 9" 38 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ09
  • Mfr. Model # 49WJ09
  • LED Wall Pack, 38 Watts, 3480 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
LED Recessed Troffer, LED Replacement For 3 Lamp LFL,
  • HUBBELL LIGHTING - COLUMBIA
  • LED Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K, Lumens 5000, Rated Life 50,000 hr.

    48" LED Recessed Troffer
  • Item # 32WU73
  • Mfr. Model # LJT24-35MLG-FSA12-EDU
  • LED Recessed Troffer, 38 Watts, 5000 Lumens, Lumens Per Watt 123.0, Color Temp. 3500K, Fixture Length 48 In.,...More

  • Category : LED Recessed Troffers
4000K LED Troffer Fixture Retrofit Kit, 36 Watts, 120
LED Stairwell Fixture,1311 Lumens,4000K
16-3/4" x 13-3/4" x 9" 53 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 16-3/4" x 13-3/4" x 9" 53 Watt LED Wall Pack, Dark Bronze

    16-3/4" x 13-3/4" x 9" 53 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ15
  • Mfr. Model # 49WJ15
  • LED Wall Pack, 53 Watts, 6120 Lumens, 64.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
  • TM

    Grainger Choice

  • Metal Halide HID Ballasts

    Metal Halide HID Ballasts
  • Multiple product options available

    Multiple product options available

  • Category : HID Ballasts
2x2' LED Troffer, LED Replacement For 60W, 4100K, Lume
  • JUNO LIGHTING GROUP - INDY
  • 2x2' LED Troffer, LED Replacement For 60W, 4100K, Lumens 3900, Rated Life 50,000 hr.

    23-3/4" 2x2' LED Troffer
  • Item # 45CA31
  • Mfr. Model # S2X2BL-3940U-WH3
  • 2x2' LED Troffer, 36 Watts, 3900 Lumens, Lumens Per Watt 110.0, Color Temp. 4100K, Fixture Length 23-3/4 In.,...More

  • Category : LED Recessed Troffers
LED Light Fixture, Surface Mount,4500 lm
  • HUBBELL LIGHTING - COLUMBIA
  • LED Light Fixture, Surface Mount, 4500 lm

    LED Light Fixture, Surface Mount,4500 lm
  • Item # 32WU71
  • Mfr. Model # LAW4-35ML-EDU
  • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

  • Category : LED Surface Mount Fixtures
4000K LED Troffer Retrofit Kit, 32 Watts, 120 to 277&#
4000K LED Troffer Retrofit Kit, 50 Watts, 120 to 277&#
4000K LED Troffer Fixture Retrofit Kit, 35 Watts, 120
LED Light Fixture, Surface Mount,2250 lm
  • HUBBELL LIGHTING - COLUMBIA
  • LED Light Fixture, Surface Mount, 2250 lm

    LED Light Fixture, Surface Mount,2250 lm
  • Item # 32WU70
  • Mfr. Model # LAW2-35LW-EDU
  • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

  • Category : LED Surface Mount Fixtures
LED Stairwell Fixture,2152 Lumens,3500K
LED Recessed 6 In Downlight,277V,1500 lm
  • ACUITY LITHONIA
  • LED Recessed 6 In Downlight, 277V, 1500 lm

    LED Recessed 6 In Downlight,277V,1500 lm
  • Item # 32FV45
  • Mfr. Model # RV6 35/15 RO6AR 277
  • LED Recessed 6 In Downlight, 6 In., 23, Lumens 1500, Lumens Per Watt 65.0, Color Temp. 3500K, CRI 80, 277,...More

  • Category : LED Can Lights
25 Watt LED Roadway Light, 2722 Lumens, 5700K Color Te
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More