Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting

32 results found that include 51 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
LED Headlamp, Plastic, Maximum Lumens Output: 280, Black
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Headlamp, Plastic, Maximum Lumens Output: 280, Black

    Industrial Headlamps, Lumens Range: 250 to 449
  • Item # 49XX90
  • Mfr. Model # 49XX90
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
5-19/64" x 6-51/64" x 11-51/64" 12 Watt
  • TM

    Grainger Choice

  • LUMAPRO
  • 5-19/64" x 6-51/64" x 11-51/64" 12 Watt LED Wall Pack, Dark Bronze

    5-19/64" x 6-51/64" x 11-51/64" 12 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ11
  • Mfr. Model # 49WJ11
  • LED Wall Pack, 12 Watts, 1300 Lumens, 63.0 Lumens Per Watt, Fixture Voltage 120, Color Temp. 5000K, Fixture...More

  • Category : LED Wall Packs
16-3/4" x 13-3/4" x 9" 39 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 16-3/4" x 13-3/4" x 9" 39 Watt LED Wall Pack, Dark Bronze

    16-3/4" x 13-3/4" x 9" 39 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ14
  • Mfr. Model # 49WJ14
  • LED Wall Pack, 39 Watts, 4475 Lumens, 76.9 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
Lantern, LED, Plastic, Maximum Lumens Output: 400, Gray,&#x
  • TM

    Grainger Choice

  • LUMAPRO
  • Lantern, LED, Plastic, Maximum Lumens Output: 400, Gray, 7.84"

    Industrial Lanterns, Lumens Range: 250 to 449
  • Item # 49XX89
  • Mfr. Model # 49XX89
  • Lantern, Flashlight Grade General Purpose, Lamp Type LED, Flashlight Battery Size D, Flashlight Battery Type...More

  • Category : Lanterns
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
  • TM

    Grainger Choice

  • LUMAPRO
  • Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 800, Black

    Industrial Flashlights, Lumens Range: Greater Than 750
  • Item # 49XX87
  • Mfr. Model # 49XX87
  • Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Rechargeable Yes, Flashlight Battery Size...More

  • Category : Handheld Flashlights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
  • TM

    Grainger Choice

  • LUMAPRO
  • Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 270, Black

    Industrial Flashlights, Lumens Range: 250 to 449
  • Item # 49XX83
  • Mfr. Model # 49XX83
  • Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Rechargeable No, Flashlight Battery Size AA,...More

  • Category : Handheld Flashlights
9-1/2" x 18-1/2" x 9" 53 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 53 Watt LED Wall Pack, Dark Bronze

    9-1/2" x 18-1/2" x 9" 53 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ10
  • Mfr. Model # 49WJ10
  • LED Wall Pack, 53 Watts, 4775 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"

    LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"
  • Item # 49XX88
  • Mfr. Model # 49XX88
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray, 6.30"

    LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray, 6.30"
  • Item # 49XX86
  • Mfr. Model # 49XX86
  • General Purpose Spotlight, Flashlight Grade Industrial, Rechargeable Yes, Lamp Type LED, Flashlight Battery...More

  • Category : Spotlights
  • TM

    Grainger Choice

  • LED Floodlight

    LED Floodlight
  • Multiple product options available

    Multiple product options available

  • Category : LED Floodlights
6" Dimmable LED Can Light Retrofit Kit; Lumens:&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 6" Dimmable LED Can Light Retrofit Kit; Lumens: 880, Voltage: 120, Watts: 11

    6" Dimmable LED Can Light Retrofit Kit; Lumens: 880, Voltage: 120, Watts: 11
  • Item # 49WJ33
  • Mfr. Model # 49WJ33
  • LED Can Light Retrofit Kit, 6 In., Watts 11, Lumens 880, Lumens Per Watt 80.0, Voltage 120, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Tactical LED, Aluminum, Maximum Lumens Output: 1000, Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Tactical LED, Aluminum, Maximum Lumens Output: 1000, Black

    Tactical Flashlights, Lumens Range: Greater Than 750
  • Item # 49XX92
  • Mfr. Model # 49XX92
  • Tactical Handheld Flashlight, Flashlight Grade Tactical, Lamp Type LED, Rechargeable Yes, Flashlight Battery...More

  • Category : Handheld Flashlights
9-1/2" x 18-1/2" x 9" 38 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 38 Watt LED Wall Pack, Dark Bronze

    9-1/2" x 18-1/2" x 9" 38 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ09
  • Mfr. Model # 49WJ09
  • LED Wall Pack, 38 Watts, 3480 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 2
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 20, Black, 2.83"

    LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 20, Black, 2.83"
  • Item # 49XX73
  • Mfr. Model # 49XX73
  • Keychain Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable...More

  • Category : Keychain and Mini Flashlights
LED Hands Free Light, Plastic, Maximum Lumens Output:
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Hands Free Light, Plastic, Maximum Lumens Output: 250, Yellow, 7.13"

    Industrial Hands Free Lights, Lumens Range: 250 to 449
  • Item # 49XX82
  • Mfr. Model # 49XX82
  • Hands Free Light, Flashlight Grade Industrial, Safety Rating Class I, II, III, Rechargeable No, Lumens 250,...More

  • Category : Hands Free Lights
16-3/4" x 13-3/4" x 9" 53 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 16-3/4" x 13-3/4" x 9" 53 Watt LED Wall Pack, Dark Bronze

    16-3/4" x 13-3/4" x 9" 53 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ15
  • Mfr. Model # 49WJ15
  • LED Wall Pack, 53 Watts, 6120 Lumens, 64.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow, 5.50"

    LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow, 5.50"
  • Item # 49XX80
  • Mfr. Model # 49XX80
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
8-15/16" x 8-15/16" x 7-1/4" LED Parkin
  • TM

    Grainger Choice

  • LUMAPRO
  • 8-15/16" x 8-15/16" x 7-1/4" LED Parking Canopy Light with 2475 Lumens

    8-15/16" x 8-15/16" x 7-1/4" LED Parking Canopy Light with 2475 Lumens
  • Item # 49WJ34
  • Mfr. Model # 49WJ34
  • LED Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI...More

  • Category : LED Parking Garage Fixtures
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 190, Black

    General Purpose Flashlights, Lumens Range: 100 to 249
  • Item # 49XX95
  • Mfr. Model # 49XX95
  • Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Rechargeable No, Flashlight Battery...More

  • Category : Handheld Flashlights
11-1/4" x 12-19/32" x 9" 26 Watt LED&#x
  • TM

    Grainger Choice

  • LUMAPRO
  • 11-1/4" x 12-19/32" x 9" 26 Watt LED Wall Pack, Dark Bronze

    11-1/4" x 12-19/32" x 9" 26 Watt LED Wall Pack, Dark Bronze
  • Item # 49WJ13
  • Mfr. Model # 49WJ13
  • LED Wall Pack, 26 Watts, 3025 Lumens, 69.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
35 Watt LED Barn Light, 3325 Lumens, 5500K Color Temp.
4" Dimmable LED Can Light Retrofit Kit; Lumens:&#
  • TM

    Grainger Choice

  • LUMAPRO
  • 4" Dimmable LED Can Light Retrofit Kit; Lumens: 720, Voltage: 120, Watts: 10

    4" Dimmable LED Can Light Retrofit Kit; Lumens: 720, Voltage: 120, Watts: 10
  • Item # 49WJ32
  • Mfr. Model # 49WJ32
  • LED Can Light Retrofit Kit, 4 In., Watts 10, Lumens 720, Lumens Per Watt 75.0, Voltage 120, Color Temp....More

  • Category : LED Can Light Retrofit Kits
12-1/4" x 12-1/4" x 9" LED Parking Cano
  • TM

    Grainger Choice

  • LUMAPRO
  • 12-1/4" x 12-1/4" x 9" LED Parking Canopy Light with 4995 Lumens

    12-1/4" x 12-1/4" x 9" LED Parking Canopy Light with 4995 Lumens
  • Item # 49WJ36
  • Mfr. Model # 49WJ36
  • LED Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI...More

  • Category : LED Parking Garage Fixtures
140 Watt LED Area Luminaire, 11,315 Lumens, 5500K Color
100 Watt LED Area Luminaire, 8435 Lumens, 5500K Color
70 Watt LED Area Luminaire, 5770 Lumens, 5500K Color T
12-1/4" x 12-1/4" x 9" LED Parking Cano
  • TM

    Grainger Choice

  • LUMAPRO
  • 12-1/4" x 12-1/4" x 9" LED Parking Canopy Light with 4015 Lumens

    12-1/4" x 12-1/4" x 9" LED Parking Canopy Light with 4015 Lumens
  • Item # 49WJ35
  • Mfr. Model # 49WJ35
  • LED Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI...More

  • Category : LED Parking Garage Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More