Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lighting

313 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Magnifier Light, LED, Diopeter 5, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH43
    Mfr. Model #
    7126 LED
    Magnifier Light, LED, Diopeter 5, Blk, 19W
    Web Price $185.00 / each
  • Task Light, LED, 120V, Black

    Brand
    ELECTRIX
    Item #
    40TD05
    Mfr. Model #
    7842
    Task Light, LED, 120V, Black
    Web Price $169.00 / each
  • Work Light, Magnet Mount, LED, 5W, 120V

    Brand
    ELECTRIX
    Item #
    4CKH7
    Mfr. Model #
    7905
    Work Light, Magnet Mount, LED, 5W, 120V
    Web Price $275.00 / each
  • 24.0" 9 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    52XH45
    Mfr. Model #
    7749 LED
    24.0" 9 Watt LED Tubular Machine Tool Light
    Web Price $220.00 / each
  • LED Wet Location Fixture, LED, 51-3/4" Nominal Length, 4" Nominal Width, 18.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53XX93
    Mfr. Model #
    LXEN4-40LW-RFA-EDU
    LED Wet Location Fixture, LED, 51-3/4" Nominal Length,
    Web Price $173.00 / each
  • Magnifier Light, LED, Diopeter 3, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH40
    Mfr. Model #
    7121 LED
    Magnifier Light, LED, Diopeter 3, Blk, 19W
    Web Price $166.50 / each
  • LED Wet Location Fixture, LED, 51-3/4" Nominal Length, 4" Nominal Width, 37.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53XX92
    Mfr. Model #
    LXEN4-40XW-RFA-EDU
    LED Wet Location Fixture, LED, 51-3/4" Nominal Length,
    Web Price $173.00 / each
  • Task Light, LED, 120V, 6W, Black

    Brand
    ELECTRIX
    Item #
    40TD10
    Mfr. Model #
    7840
    Task Light, LED, 120V, 6W, Black
    Web Price $172.00 / each
  • LED Wraparound Fixture, LED, 48" Nominal Length, 8-5/16" Nominal Width, 51.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53WA61
    Mfr. Model #
    LAW4-40HL-EDU
    LED Wraparound Fixture, LED, 48" Nominal Length, 8-5/1
    Web Price $191.00 / each
  • Work Light, Clamp Mount, LED, 5W, 120V

    Brand
    ELECTRIX
    Item #
    4CKH6
    Mfr. Model #
    7904
    Work Light, Clamp Mount, LED, 5W, 120V
    Web Price $271.50 / each
  • 24" x 15-1/2" x 8" Linear High Bay with 19,234 Lumens and Wide Light Distribution

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53VT35
    Mfr. Model #
    LWS-40XL-W-EDU
    24" x 15-1/2" x 8" Linear High Bay with
    Web Price $433.50 / each
  • Task Light, LED, 120V, 18W, Black

    Brand
    ELECTRIX
    Item #
    40TD11
    Mfr. Model #
    2068
    Task Light, LED, 120V, 18W, Black
    Web Price $249.50 / each
  • Task Light, LED, 120V, 7W, Black

    Brand
    ELECTRIX
    Item #
    40TD08
    Mfr. Model #
    7399
    Task Light, LED, 120V, 7W, Black
    Web Price $246.50 / each
  • Table Mounting Bracket

    Brand
    ELECTRIX
    Item #
    6W900
    Mfr. Model #
    TM1
    Table Mounting Bracket
    Web Price $13.65 / each
  • LED Striplight, LED, 48" Nominal Length, 4-1/2" Nominal Width, 42.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53VT94
    Mfr. Model #
    LCL4-40ML-EDU
    LED Striplight, LED, 48" Nominal Length, 4-1/2" N
    Web Price $139.50 / each
  • Magnifier Light, LED, Diopeter 5, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH42
    Mfr. Model #
    7122 LED
    Magnifier Light, LED, Diopeter 5, Blk, 19W
    Web Price $168.50 / each
  • Task Light, LED, 11W, 120V, Black, SVT Cord

    Brand
    ELECTRIX
    Item #
    52XH48
    Mfr. Model #
    7288 LED-R
    Task Light, LED, 11W, 120V, Black,  SVT Cord
    Web Price $97.25 / each
  • Task Light Replacement Bulb, 20W

    Brand
    ELECTRIX
    Item #
    9HU39
    Mfr. Model #
    1361 BULB
    Task Light Replacement Bulb, 20W
    Web Price $19.47 / each
  • LED Light Fixture, Surface Mount, LED, 24" Nominal Length, 8-5/16" Nominal Width

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    32WU70
    Mfr. Model #
    LAW2-35LW-EDU
    LED Light Fixture, Surface Mount, LED, 24" Nominal Len
    Web Price $169.50 / each
  • LED Striplight, LED, 24" Nominal Length, 4-7/16" Nominal Width, 23.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53VU14
    Mfr. Model #
    LCS2-40ML-EDU
    LED Striplight, LED, 24" Nominal Length, 4-7/16"
    Web Price $128.50 / each
  • Task Light, LED, 11W, 30" Arm L, 120V, Blk

    Brand
    ELECTRIX
    Item #
    52XH49
    Mfr. Model #
    2248 LED-R
    Task Light, LED, 11W, 30" Arm L, 120V, Blk
    Web Price $143.00 / each
  • Magnifier Light, LED, Diopeter 3, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH41
    Mfr. Model #
    7460 LED
    Magnifier Light, LED, Diopeter 3, Blk, 19W
    Web Price $207.00 / each
  • Task Light, LED, 11W, 45" Arm L, 120V, Blk

    Brand
    ELECTRIX
    Item #
    52XH47
    Mfr. Model #
    2010 LED-R
    Task Light, LED, 11W, 45" Arm L, 120V, Blk
    Web Price $185.00 / each
  • Recessed Troffer, LED Replacement For U-Bend, 3500K, Lumens 3700, Fixture Rated Life 50,000 hr.

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    32WU72
    Mfr. Model #
    LJT22-35HLG-FSA12-EDU
    Recessed Troffer, LED Replacement For U-Bend, 3500K, Lumens
    Web Price $186.50 / each
  • 24.0" 9 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    52XH46
    Mfr. Model #
    7749 GLASS
    24.0" 9 Watt LED Tubular Machine Tool Light
    Web Price $259.00 / each
  • LED Light Fixture, Surface Mount, LED, 48" Nominal Length, 8-5/16" Nominal Width

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    32WU71
    Mfr. Model #
    LAW4-35ML-EDU
    LED Light Fixture, Surface Mount, LED, 48" Nominal Len
    Web Price $193.50 / each
  • 24.0" 16 Watt LED Machine Tool Light

    Brand
    ELECTRIX
    Item #
    52XH44
    Mfr. Model #
    8280.24
    24.0" 16 Watt LED Machine Tool Light
    Web Price $207.00 / each
  • 48" x 16-3/16" x 2" Linear High Bay with 16,835 Lumens and Wide Light Distribution

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53VT11
    Mfr. Model #
    LLHV4-50M-WST-EDU
    48" x 16-3/16" x 2" Linear High Bay wit
    Web Price $429.00 / each
  • Wall-Mounted LED Luminaire, LED, 54" Nominal Length, 6" Nominal Width, 24.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    45VT36
    Mfr. Model #
    LBIL4-40LW-EDU
    Wall-Mounted LED Luminaire, LED, 54" Nominal Length, 6"
    Web Price $310.00 / each
  • LED Striplight, LED, 24" Nominal Length, 4-7/16" Nominal Width, 23.0 Max. Fixture Wattage

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53VU13
    Mfr. Model #
    LCS2-35ML-EDU
    LED Striplight, LED, 24" Nominal Length, 4-7/16"
    Web Price $128.50 / each
  • Task Light, LED, 120V, 7W, Gray

    Brand
    ELECTRIX
    Item #
    40TD09
    Mfr. Model #
    3001
    Task Light, LED, 120V, 7W, Gray
    Web Price $268.00 / each
  • 48" x 16-3/16" x 2" Linear High Bay with 12,410 Lumens and Narrow Light Distribution

    Brand
    HUBBELL LIGHTING - COLUMBIA
    Item #
    53VT06
    Mfr. Model #
    LLHV4-50L-WST-EDU
    48" x 16-3/16" x 2" Linear High Bay wit
    Web Price $475.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More