Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ELECTRIX Lighting

39 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Task Light, LED, 120V, Black

    Brand
    ELECTRIX
    Item #
    40TD05
    Mfr. Model #
    7842
    Task Light, LED, 120V, Black
    Web Price $169.00 / each
  • Magnifier Light, LED, Diopeter 5, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH43
    Mfr. Model #
    7126 LED
    Magnifier Light, LED, Diopeter 5, Blk, 19W
    Web Price $185.00 / each
  • Work Light, Magnet Mount, LED, 5W, 120V

    Brand
    ELECTRIX
    Item #
    4CKH7
    Mfr. Model #
    7905
    Work Light, Magnet Mount, LED, 5W, 120V
    Web Price $275.00 / each
  • 24.0" 9 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    52XH45
    Mfr. Model #
    7749 LED
    24.0" 9 Watt LED Tubular Machine Tool Light
    Web Price $220.00 / each
  • Magnifier Light, LED, Diopeter 3, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH40
    Mfr. Model #
    7121 LED
    Magnifier Light, LED, Diopeter 3, Blk, 19W
    Web Price $166.50 / each
  • Task Light, LED, 120V, 6W, Black

    Brand
    ELECTRIX
    Item #
    40TD10
    Mfr. Model #
    7840
    Task Light, LED, 120V, 6W, Black
    Web Price $172.00 / each
  • Gooseneck Work Light, 100W, 120V, Clamp Mtg

    Brand
    ELECTRIX
    Item #
    4CKH1
    Mfr. Model #
    7292
    Gooseneck Work Light, 100W, 120V, Clamp Mtg
    Clearance Price $61.18 / each

    Web Price $91.00

  • Work Light, Gooseneck, 100W, 120V, L Bracket

    Brand
    ELECTRIX
    Item #
    4CKG9
    Mfr. Model #
    7290
    Work Light, Gooseneck, 100W, 120V, L Bracket
    Clearance Price $54.80 / each

    Web Price $83.00

  • Task Light, LED, 11W, 45" Arm L, 120V, Blk

    Brand
    ELECTRIX
    Item #
    52XH47
    Mfr. Model #
    2010 LED-R
    Task Light, LED, 11W, 45" Arm L, 120V, Blk
    Web Price $185.00 / each
  • Table Mounting Bracket

    Brand
    ELECTRIX
    Item #
    6W900
    Mfr. Model #
    TM1
    Table Mounting Bracket
    Web Price $13.65 / each
  • Task Light, LED, 11W, 120V, Black, SVT Cord

    Brand
    ELECTRIX
    Item #
    52XH48
    Mfr. Model #
    7288 LED-R
    Task Light, LED, 11W, 120V, Black,  SVT Cord
    Web Price $97.25 / each
  • Task Light Replacement Bulb, 20W

    Brand
    ELECTRIX
    Item #
    9HU39
    Mfr. Model #
    1361 BULB
    Task Light Replacement Bulb, 20W
    Web Price $19.47 / each
  • Task Light, LED, 120V, 7W, Black

    Brand
    ELECTRIX
    Item #
    40TD08
    Mfr. Model #
    7399
    Task Light, LED, 120V, 7W, Black
    Web Price $246.50 / each
  • Work Light, Clamp Mount, LED, 5W, 120V

    Brand
    ELECTRIX
    Item #
    4CKH6
    Mfr. Model #
    7904
    Work Light, Clamp Mount, LED, 5W, 120V
    Web Price $271.50 / each
  • 24.0" 9 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    52XH46
    Mfr. Model #
    7749 GLASS
    24.0" 9 Watt LED Tubular Machine Tool Light
    Web Price $259.00 / each
  • Magnifier Light, LED, Diopeter 5, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH42
    Mfr. Model #
    7122 LED
    Magnifier Light, LED, Diopeter 5, Blk, 19W
    Web Price $168.50 / each
  • Task Light, LED, 11W, 30" Arm L, 120V, Blk

    Brand
    ELECTRIX
    Item #
    52XH49
    Mfr. Model #
    2248 LED-R
    Task Light, LED, 11W, 30" Arm L, 120V, Blk
    Web Price $143.00 / each
  • Magnifier Light, LED, Diopeter 3, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH41
    Mfr. Model #
    7460 LED
    Magnifier Light, LED, Diopeter 3, Blk, 19W
    Web Price $207.00 / each
  • 24.0" 16 Watt LED Machine Tool Light

    Brand
    ELECTRIX
    Item #
    52XH44
    Mfr. Model #
    8280.24
    24.0" 16 Watt LED Machine Tool Light
    Web Price $207.00 / each
  • Task Light, LED, 120V, 18W, Black

    Brand
    ELECTRIX
    Item #
    40TD11
    Mfr. Model #
    2068
    Task Light, LED, 120V, 18W, Black
    Web Price $249.50 / each
  • Task Light, LED, 120V, 7W, Gray

    Brand
    ELECTRIX
    Item #
    40TD09
    Mfr. Model #
    3001
    Task Light, LED, 120V, 7W, Gray
    Web Price $268.00 / each
  • 20" 36 Watt Fluorescent Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    6MGJ2
    Mfr. Model #
    7742 BOROSILICATE
    20" 36 Watt Fluorescent Tubular Machine Tool Light
    Clearance Price $233.63 / each

    Web Price $371.00

  • Mini Task Light, 20 W

    Brand
    ELECTRIX
    Item #
    6VT77
    Mfr. Model #
    7304
    Mini Task Light, 20 W
    Clearance Price $94.65 / each

    Web Price $148.00

  • Machine Tool Light, Arm 4-3/4" L, 2800 lm

    Brand
    ELECTRIX
    Item #
    447Z39
    Mfr. Model #
    8700
    Machine Tool Light, Arm 4-3/4" L, 2800 lm
    Web Price $128.26 / each
  • Machine Tool Light, LED, Arm 32" L, 2800 lm

    Brand
    ELECTRIX
    Item #
    447Z40
    Mfr. Model #
    8701
    Machine Tool Light, LED, Arm 32" L, 2800 lm
    Web Price $141.90 / each
  • Task Light Replacement Bulb, 50W

    Brand
    ELECTRIX
    Item #
    8NAC2
    Mfr. Model #
    439 BULB
    Task Light Replacement Bulb, 50W
    Web Price $12.65 / each
  • Lamp, Replacement, 55 W

    Brand
    ELECTRIX
    Item #
    4PC98
    Mfr. Model #
    1768
    Lamp, Replacement, 55 W
    Web Price $16.40 / each
  • Task Light, LED, Arm 30" L, 300 lm, 3W

    Brand
    ELECTRIX
    Item #
    447Z47
    Mfr. Model #
    7430 BLACK
    Task Light, LED, Arm 30" L, 300 lm, 3W
    Web Price $124.74 / each
  • Gooseneck Task Light, LED, Arm 22"L, 800 lm

    Brand
    ELECTRIX
    Item #
    447Z44
    Mfr. Model #
    7303 LED-R
    Gooseneck Task Light, LED, Arm 22"L, 800 lm
    Web Price $69.52 / each
  • Task Light, LED, 120V, 6W, Black

    Brand
    ELECTRIX
    Item #
    40TD07
    Mfr. Model #
    7844 BLACK
    Task Light, LED, 120V, 6W,  Black
    Web Price $191.00 / each
  • Gooseneck Task Light, LED, Arm 22"L, 800 lm

    Brand
    ELECTRIX
    Item #
    447Z43
    Mfr. Model #
    7292 LED-R
    Gooseneck Task Light, LED, Arm 22"L, 800 lm
    Web Price $55.18 / each
  • 20" 7 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    447Z49
    Mfr. Model #
    7748 LED
    20" 7 Watt LED Tubular Machine Tool Light
    Web Price $131.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More