Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WOODHEAD Lighting

6 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • Fluorescent Hand Lamp, 13 Lamp Watts, 25 ft. Cord Length, Yellow

    Brand
    WOODHEAD
    Item #
    4V363
    Mfr. Model #
    1083-3
    Fluorescent Hand Lamp, 13 Lamp Watts, 25 ft. Cord Leng
    Web Price $163.50 / each
  • Incandescent Hand Lamp, 100 Lamp Watts, 50 ft. Cord Length, Yellow, Includes Grounded Guard

    Brand
    WOODHEAD
    Item #
    1PJL3
    Mfr. Model #
    1203B163
    Incandescent Hand Lamp, 100 Lamp Watts, 50 ft. Cord Le
    Web Price $331.50 / each
  • Hazardous Location Hand Lamp Head, Incandescent, 120VAC, 100 Lamp Watts, No Cord, Red/Silver

    Brand
    WOODHEAD
    Item #
    4V362
    Mfr. Model #
    61430
    Hazardous Location Hand Lamp Head, Incandescent, 120VAC, 100
    Web Price $525.00 / each
  • Hazardous Location Hand Lamp, Fluorescent, 120VAC, 26 Lamp Watts, 50 ft., Red

    Brand
    WOODHEAD
    Item #
    1PJL2
    Mfr. Model #
    1090-HZ12IB163
    Hazardous Location Hand Lamp, Fluorescent, 120VAC, 26 Lamp
    Web Price $2,343.00 / each
  • Incandescent Hand Lamp, 100 Lamp Watts, 25 ft. Cord Length, Yellow

    Brand
    WOODHEAD
    Item #
    4V359
    Mfr. Model #
    105USA163
    Incandescent Hand Lamp, 100 Lamp Watts, 25 ft. Cord Le
    Web Price $201.00 / each
  • Guard, Hand Lamp

    Brand
    WOODHEAD
    Item #
    4V361
    Mfr. Model #
    1168
    Guard, Hand Lamp
    Web Price $34.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More