Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lighting

6 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Magnifier Light, LED, Diopeter 5, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH43
    Mfr. Model #
    7126 LED
    Magnifier Light,LED,Diopeter 5,Blk,19W
    Web Price $185.00 / each
  • Task Light, LED, 11W, 30" Arm L, 120V, Blk

    Brand
    ELECTRIX
    Item #
    52XH49
    Mfr. Model #
    2248 LED-R
    Task Light,LED,11W,30" Arm L,120V,Blk
    Web Price $143.00 / each
  • Task Light, LED, 120V, 7W, Black

    Brand
    ELECTRIX
    Item #
    40TD08
    Mfr. Model #
    7399
    Task Light,LED,120V,7W,Black
    Web Price $246.50 / each
  • Magnifier Light, LED, Diopeter 3, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH41
    Mfr. Model #
    7460 LED
    Magnifier Light,LED,Diopeter 3,Blk,19W
    Web Price $207.00 / each
  • Task Light, LED, Arm 30" L, 300 lm, 3W

    Brand
    ELECTRIX
    Item #
    447Z47
    Mfr. Model #
    7430 BLACK
    Task Light,LED,Arm 30" L,300 lm,3W
    Web Price $124.74 / each
  • Round Magnifier Light, Black, 3 Diopter

    Brand
    ELECTRIX
    Item #
    447Z41
    Mfr. Model #
    7125 LED
    Round Magnifier Light,Black,3 Diopter
    Web Price $201.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More