Skip Content

MAXLED Lighting

2 results found that include 14 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Bulb Shape
Bulb Base Type
Lumens
Watts
Wattage Equivalency
Light Appearance
Average Bulb Life
Color Rendering Index
Bulb Color Temp.
Energy Star Compliant
Dimmable
Max. Overall Bulb Length
Brand
Price
Shop By

Viewing as

List Table
  • Standard Bulbs and Lamps, 2-Pin (GU24) Bulb Base
    • Multiple product options available

      A19 LED Lamps are designed to generate up to 85% in energy savings. Program for outdoor, chasing signage applications at hotels, casinos, resorts, or amusement parks.

      A21 LED Lamps replicate true A21 incandescent lamps with a 360° beam angle that produces even light in all directions. For residential and commercial applications including chandeliers, pendants, wall sconces, and table and floor lamps.

      Spiral Compact Fluorescent Lamps aim to provide best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.

      Multiple product options available

  • Standard Bulbs and Lamps, Medium Screw (E26) Bulb
    • Multiple product options available

      Type A Lamps are ideal for general purpose applications. Bulbs with protective coatings resist shattering. Frosted insides help to produce soft, diffused light ideal for offices and residential areas.

      Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

      Compact Fluorescent Lamps offer best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.

      LED Lamps for HID Retrofit operate as screw-in replacement lamps that retain existing HID fixtures while providing the energy- and cost-saving benefits of LED lighting. Excellent for phased retrofit projects.

      Safety-Coated LED Lamps have a thick layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. They are ideal for applications exposed to harsh environments.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More