Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lighting

4 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Task Light, LED, 120V, 7W, Black

    Brand
    ELECTRIX
    Item #
    40TD08
    Mfr. Model #
    7399
    Task Light, LED, 120V, 7W, Black
    Web Price $246.50 / each
  • Magnifier Light, LED, Diopeter 3, Blk, 19W

    Brand
    ELECTRIX
    Item #
    52XH41
    Mfr. Model #
    7460 LED
    Magnifier Light, LED, Diopeter 3, Blk, 19W
    Web Price $207.00 / each
  • Mini Task Light, 20 W

    Brand
    ELECTRIX
    Item #
    6VT77
    Mfr. Model #
    7304
    Mini Task Light, 20 W
    Clearance Price $94.65 / each

    Web Price $148.00

  • Gooseneck Task Light, LED, Arm 22"L, 690 lm

    Brand
    ELECTRIX
    Item #
    447Z46
    Mfr. Model #
    7397 BLACK
    Gooseneck Task Light, LED, Arm 22"L, 690 lm
    Web Price $115.94 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More