Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lighting

36 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
LED Penlight, Plastic, Maximum Lumens Output: 50, Green,&#x
  • LED Penlight, Plastic, Maximum Lumens Output: 50, Green, 6.80" Industrial Penlight, Lumens Range: 50 to 99
  • Item # 22KW11
  • Mfr. Model # XPP-5412G
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 3, Flashlight Battery Size AAAA,...More

  • Category : Penlights and Inspection Lights
Hand Lamp,Incandescent,75W,Hook
  • BAYCO
  • Hand Lamp, Incandescent, 75W, Hook Hand Lamp,Incandescent,75W,Hook
  • Item # 39AM81
  • Mfr. Model # SL-425A
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
Magnetic Clip, Orange for Mfr. No. NSP-1236, NSP-1224, NSP-
Light Bulb Changer Kit
  • BAYCO
  • Light Bulb Changer Kit Light Bulb Changer Kit
  • Item # 38W576
  • Mfr. Model # LBC-600SDLBD
  • Light Bulb Changer Kit, Telescopic Pole with Attachments, Lamp Type Incandescent, Includes 11 ft. Steel Pole,...More

  • Category : Lamp Changers
Clamp Light,75W,Incandescent
  • BAYCO
  • Clamp Light, 75W, Incandescent Clamp Light,75W,Incandescent
  • Item # 38W587
  • Mfr. Model # SL-201PDQ6
  • Clamp Light, Lamp Type Incandescent, Cord Length 6 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

  • Category : Hand Lamps
Temporary Job Site Light,Halogen,120VAC
  • BAYCO
  • Temporary Job Site Light, Halogen, 120VAC Temporary Job Site Light,Halogen,120VAC
  • Item # 39AM78
  • Mfr. Model # SL-1082
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 30, Black Industrial Headlamps, Lumens Range: 0 to 49
  • Item # 38W569
  • Mfr. Model # NSP-4602B
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LED Penlight, Plastic, Maximum Lumens Output: 30, Green,&#x
  • LED Penlight, Plastic, Maximum Lumens Output: 30, Green, 5.80" Industrial Penlight, Lumens Range: 0 to 49
  • Item # 22KW10
  • Mfr. Model # XPP-5410G
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Halogen Lamp,500W,120V,Clear,T3Shape,PK2
Replacement Bulb For 3LKL5
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 60, Green Industrial Headlamps, Lumens Range: 50 to 99
  • Item # 48K842
  • Mfr. Model # XPP-5450G
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
Magnetic Hook, Black for Mfr. No. SLR-2166, NSP-2166B/2166R
Halogen Lamp,250W,120V,Clear,T3 Shape
Pocket Clip, Orange for Mfr. No. NSP-1236, NSP-1224, NSP-12
Work Light Lamp,UV,for 3LKP5
Safety Cone for Flashlight, Red for 1060/1160/1170/118
Replacement Tube
Battery Pack,NiMH - IS,For Bayco
Replacement Bulb,For Mfr. No. SL-623
Hand Lamp,50 ft.,13W
  • BAYCO
  • Hand Lamp, 50 ft., 13W Hand Lamp,50 ft.,13W
  • Item # 3LGX3
  • Mfr. Model # SL-936
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

  • Category : Hand Lamps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More