Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lighting Battery Backup Systems and Retrofit Kits

5 results found that include 42 products

Filter Results By

Branch Availability
Item - Emergency Lighting and Exit Signs
Lamp Watts - Emergency Lighting and Exit Signs
Lamp Type - Fluorescent Lighting Battery Backup Systems
Initial Lumens - Emergency Lighting and Exit Signs
Housing Material
Length - Emergency Lighting and Exit Signs
Width
Height
Voltage - Emergency Lighting and Exit Signs
Number of Lamps Supported
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Linear Fluorescent Battery Packs
  • Multiple product options available

    When you the power goes and you need emergency lighting in a hurry, a linear fluorescent battery pack turns your linear fixtures into a reliable emergency lighting for up to 90 minutes. The high-temperature nickel-cadmium battery is compatible with electronic, magnetic, instant-start, rapid-start, and slimline ballasts.

    Multiple product options available

Fluorescent Emergency Ballasts
Generator Transfer Device Initial Lumens, 1 Lamp(s) Su
Generator Transfer Devices
  • PHILIPS-BODINE
  • A Generator Transfer Device operates as a transfer device and functions by transferring both the hot and the neutral. It is designed for areas in which only one fixture may be needed for egress lighting, such as a stairwell or classroom, or in areas where multiple switches are in use.

  • Item # 12X237
  • Mfr. Model # GTD
  • Generator Transfer Device, Fluorescent, Housing Material Steel, Length - Emergency Lighting and Exit Signs 8...More

17 to 215W Self-Testing Emergency Ballast, 1400 Initial Lum
Self-Testing Emergency Ballasts
  • PHILIPS-BODINE
  • Self-testing emergency lighting ballasts offer automatic code-compliant testing. They are designed for damp locations, and have one or two lamp emergency illumination, universal input, and are end of lamp life compatible.

  • Item # 34E653
  • Mfr. Model # B50ST
  • Self-Testing Emergency Ballast, Lamp Watts - Emergency Lighting and Exit Signs 17 to 215, T8, T12, Initial...More

110W Surface Mount Single Phase Inverter Initial Lumens, 1&
Surface Mount Single Phase Inverters
  • HUBBELL LIGHTING - DUAL-LITE
  • Inverters supply emergency AC power to lighting fixtures during power outages. Emergency AC power is battery-derived. Can be operated normally on, normally off, or switched loads.

  • Item # 49WX99
  • Mfr. Model # LG125S
  • Surface Mount Single Phase Inverter,125VA, Lamp Watts - Emergency Lighting and Exit Signs 110, Housing...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More