Skip Content

Lighting Battery Backup Systems and Retrofit Kits

7 results found that include 55 products

Fluorescent lighting battery backup systems from Grainger include linear nickel cadmium battery packs and fluorescent ballasts to help provide emergency lighting for a defined period of time. Steel or tough thermoplastic housings help provide long-lasting durability. Choose the lamp type and lumen output that can fit your application. Rely on Grainger for durable fluorescent lighting battery backup systems that can provide valuable lighting in an emergency.Close

Filter Results By

Branch Availability
Item - Emergency Lighting and Exit Signs
Lamp Watts - Emergency Lighting and Exit Signs
Lamp Type - Fluorescent Lighting Battery Backup Systems
Initial Lumens - Emergency Lighting and Exit Signs
Housing Material
Length - Emergency Lighting and Exit Signs
Width
Height
Voltage - Emergency Lighting and Exit Signs
Number of Lamps Supported
Includes
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Linear Fluorescent Battery Packs
    • Multiple product options available

      When you the power goes and you need emergency lighting in a hurry, a linear fluorescent battery pack turns your linear fixtures into a reliable emergency lighting for up to 90 minutes. The high-temperature nickel-cadmium battery is compatible with electronic, magnetic, instant-start, rapid-start, and slimline ballasts.

      Multiple product options available

  • Fluorescent Emergency Ballasts
    • Multiple product options available

      Fluorescent Backup Lighting Systems work in conjunction with an AC ballast to allow existing fluorescent lighting to provide emergency lighting upon loss of normal power.

      Multiple product options available

  • 17 to 215W Self-Testing Emergency Ballast, 1400 Initial Lum
    Self-Testing Emergency Ballasts
    • PHILIPS-BODINE
    • Self-testing emergency lighting ballasts offer automatic code-compliant testing. They are designed for damp locations, and have one or two lamp emergency illumination, universal input, and are end of lamp life compatible.

    • Item # 34E653
    • Mfr. Model # B50ST
    • Self-Testing Emergency Ballast, Lamp Watts - Emergency Lighting and Exit Signs 17 to 215, T8, T12, Initial...More

  • Generator Transfer Device Initial Lumens, 1 Lamp(s) Su
    Generator Transfer Devices
    • PHILIPS-BODINE
    • A Generator Transfer Device operates as a transfer device and functions by transferring both the hot and the neutral. It is designed for areas in which only one fixture may be needed for egress lighting, such as a stairwell or classroom, or in areas where multiple switches are in use.

    • Item # 12X237
    • Mfr. Model # GTD
    • Generator Transfer Device, Fluorescent, Housing Material Steel, Length - Emergency Lighting and Exit Signs 8...More

  • 110W Surface Mount Single Phase Inverter Initial Lumens, 1&
    Surface Mount Single Phase Inverters
    • HUBBELL LIGHTING - DUAL-LITE
    • Inverters supply emergency AC power to lighting fixtures during power outages. Emergency AC power is battery-derived. Can be operated normally on, normally off, or switched loads.

    • Item # 49WX99
    • Mfr. Model # LG125S
    • Surface Mount Single Phase Inverter,125VA, Lamp Watts - Emergency Lighting and Exit Signs 110, Housing...More

  • Emergency Lighting Retrofit Kits
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 10.0W Battery, 1250 Initial Lumens, 1 or 2 Lamp(s)
    10.0W Battery, 1250 Initial Lumens, 1 or 2 Lamp(s)
    • ACUITY BRANDS
    • Battery, Lamp Watts - Emergency Lighting and Exit Signs 10.0, T5, T8, T9, T12, T12HO, Twin-Tube, Triple-Tube, Quad-Tube, Initial Lumens - Emergency Lighting and Exit Signs 1250, Housing Material Plastic, Length - Emergency Lighting and Exit Signs 5-5/8 In., Width 2-17/64 In., Height 1-13/64 In., Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamps Supported 1 or 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min., Standards UL Listed, CEC Title 20 Certified

    • Item # 460K02
    • Mfr. Model # PSBCEB2 M28
    • Battery, Lamp Watts - Emergency Lighting and Exit Signs 10.0, T5, T8, T9, T12, T12HO, Twin-Tube, Triple-Tube,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More