Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Light Meters

19 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Digital Light Meter,0-5000 Foot Candles
Digital Light Meter Pocket Extech
  • EXTECH
  • Digital Light Meter Pocket Extech Digital Light Meter Pocket Extech
  • Item # 9W538
  • Mfr. Model # 401027
  • Pocket Foot Candle Light Meter, Measuring Range 2000 fc., Accuracy 5 Percent, Display 3-1/2 Digit (1999...More

LED Light Meter
  • EXTECH
  • LED Light Meter LED Light Meter
  • Item # 21YE34
  • Mfr. Model # LT40
  • LED Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

Heavy Duty Light Meter
Light Meter,0 To 40K Fc,0 To 400K Lux
  • EXTECH
  • Light Meter, 0 To 40K Fc, 0 To 400K Lux Light Meter,0 To 40K Fc,0 To 400K Lux
  • Item # 1AEV6
  • Mfr. Model # LT300
  • Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.01 Lux, Accuracy +/-5...More

Light Meter Datalogger
  • EXTECH
  • Light Meter Datalogger Light Meter Datalogger
  • Item # 13G531
  • Mfr. Model # SDL400
  • Light Meter, All Visible Light Lighting Types, Measuring Range 0 to 10,000 FC, 0 to 100,000 Lux, Resolution...More

Light Meter,0.01 to 40,000 Fc,NIST
  • EXTECH
  • Light Meter, 0.01 to 40,000 Fc, NIST Light Meter,0.01 to 40,000 Fc,NIST
  • Item # 2ENE6
  • Mfr. Model # HD400-NIST
  • Light Meter, Measuring Range 0.01 to 40,000 Fc, 0.1 to 400,000 Lux, Resolution 0.01 Fc or 0.1 Lux, Accuracy...More

Light Meter,Data Logging,NIST
  • EXTECH
  • Light Meter, Data Logging, NIST Light Meter,Data Logging,NIST
  • Item # 2ENE7
  • Mfr. Model # HD450-NIST
  • Light Meter, - Lighting Types, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or...More

Light Meter,NIST Cert
  • EXTECH
  • Light Meter, NIST Cert Light Meter,NIST Cert
  • Item # 15E590
  • Mfr. Model # SDL400-NIST
  • Light Meter, All Visible Light Lighting Types, Measuring Range 0 to 10,000 FC, 0 to 100,000 Lux, Resolution...More

Ft Candle Light Meter,NIST Certified
Light Meter,0.01-40,000 Fc,Data Logging
  • EXTECH
  • Light Meter, 0.01-40,000 Fc, Data Logging Light Meter,0.01-40,000 Fc,Data Logging
  • Item # 2ENE5
  • Mfr. Model # HD450
  • Light Meter, Measuring Range 0.01 to 40,000 Fc, 0.1 to 400,000 Lux, Resolution 0.01 Fc or 0.1 Lux, Accuracy...More

EasyView Light Meter,Up to 20K FC
  • EXTECH
  • EasyView Light Meter, Up to 20K FC EasyView Light Meter,Up to 20K FC
  • Item # 8EVP0
  • Mfr. Model # EA31
  • Light Meter, Measuring Range 20, 200, 2000, 20000 fc., Resolution 0.01, Accuracy 3 Percentrdg 0.5 PercentFS,...More

Light Meter,40,000 Fc,400,000 Lux
  • EXTECH
  • Light Meter, 40,000 Fc, 400,000 Lux Light Meter,40,000 Fc,400,000 Lux
  • Item # 2ENE4
  • Mfr. Model # HD400
  • Light Meter, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

LED Light Meter
  • EXTECH
  • LED Light Meter LED Light Meter
  • Item # 21YE35
  • Mfr. Model # LT45
  • LED Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

Meter,Light
Easyview Light Meter With Memory
  • EXTECH
  • Easyview Light Meter With Memory Easyview Light Meter With Memory
  • Item # 8RP58
  • Mfr. Model # EA33
  • Light Meter with Memory, Measuring Range 9.999, 99.99, 999.9, 9999, 99990 fc., Resolution 0.001Fc,0.01Lux,...More

Light Meter,UVA and UVC,Backlit LCD,NIST
  • EXTECH
  • Light Meter, UVA and UVC, Backlit LCD, NIST Light Meter,UVA and UVC,Backlit LCD,NIST
  • Item # 30ZP40
  • Mfr. Model # SDL470-NISTL
  • Light Meter, UVA and UVC Lighting Types, Measuring Range 2mW/cm2, 20mW/cm2, Resolution 0.001mW/cm2, Accuracy...More

Light Meter,Range 0 To 40,000 Fc,NIST
  • EXTECH
  • Light Meter, Range 0 To 40,000 Fc, NIST Light Meter,Range 0 To 40,000 Fc,NIST
  • Item # 2HZC2
  • Mfr. Model # EA30-NIST
  • Light Meter, - Lighting Types, Measuring Range 0 to 40,000 FC, 0 to 400,000 Lux, Resolution 0.01 FC or 0.01...More

Light Meter,UVA and UVC,Backlit LCD
  • EXTECH
  • Light Meter, UVA and UVC, Backlit LCD Light Meter,UVA and UVC,Backlit LCD
  • Item # 30ZP39
  • Mfr. Model # SDL470
  • Light Meter, UVA and UVC Lighting Types, Measuring Range 2mW/cm2, 20mW/cm2, Resolution 0.001mW/cm2, Accuracy...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More