Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lifting Magnets and Suction Cup Lifters

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Lifting Magnet,2500 lb Cap,12-5/8 In OAL
  • MAG-MATE
  • Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL Lifting Magnet
  • Item # 2VCA4
  • Mfr. Model # PNL2500
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

  • Category : Below-the-Hook Lifting Magnets
Lifting Magnet,660 lb Cap,9-3/8 In OAL
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lifting Magnet, 660 lb Cap, 9-3/8 In OAL Lifting Magnet
  • Item # 10E771
  • Mfr. Model # 10E771
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

  • Category : Below-the-Hook Lifting Magnets
Lifting Magnet,1100 lb. Cap,9-7/8 in. L
  • MAXX
  • Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L Lifting Magnet
  • Item # 34VG24
  • Mfr. Model # MAXX500
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

  • Category : Below-the-Hook Lifting Magnets
Electromagnetic Lift w/Rectifier, 375 lb., Overall Diameter
Ladder Lifter, Vertical, Max. Lift Load Cap. (Lb.)
Lifting Magnet,2500 lb. Capacity
  • TM

    Grainger Choice

  • DAYTON
  • Lifting Magnet, 2500 lb. Capacity Lifting Magnet
  • Item # 49P420
  • Mfr. Model # 49P420
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium/Boron/Iron, Max. Rated...More

  • Category : Below-the-Hook Lifting Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More