Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lifting Magnets and Suction Cup Lifters

7 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Lifting Magnet,2200 lb Cap,10-23/32 OAL
  • ERIEZ
  • Lifting Magnet, 2200 lb Cap, 10-23/32 OAL Lifting Magnet
  • Item # 1PAZ3
  • Mfr. Model # RPL-22
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

Lifting Magnet,1600 lb. Capacity
  • TM

    Grainger Choice

  • DAYTON
  • Lifting Magnet, 1600 lb. Capacity Lifting Magnet
  • Item # 49P419
  • Mfr. Model # 49P419
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium/Boron/Iron, Max. Rated...More

Lifting Magnet,275 lb. Cap,4-3/4 in. L
  • MAXX
  • Lifting Magnet, 275 lb. Cap, 4-3/4 in. L Lifting Magnet
  • Item # 34VG22
  • Mfr. Model # MAXX125
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

Magnetic Part Handler,5in x5-1/2in x3inW
  • MAG-MATE
  • Magnetic Part Handler, 5in x5-1/2in x3inW Magnetic Part Handler
  • Item # 36TV21
  • Mfr. Model # TPCA100CM
  • Magnetic Part Handler, Magnet Material Rare Earth, Max. Rated Flat Capacity 12 lb., Overall Height 5 In.,...More

Lifting Magnet, 1600 lb.
  • SUBURBAN
  • Lifting Magnet, 1600 lb. Lifting Magnet, 1600 lb.
  • Item # 45PH65
  • Mfr. Model # LM-1600
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 1600 lb., Overall Height...More

Lifting Magnet, 3000 lb.
  • SUBURBAN
  • Lifting Magnet, 3000 lb. Lifting Magnet, 3000 lb.
  • Item # 45PH66
  • Mfr. Model # LM-3000
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 3000 lb., Overall Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More