Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lifting Magnets and Suction Cup Lifters

24 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Double Suction Cup Lifter,4-5/8 In Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Handle Magnet Handle Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Manual Lifting Magnets
Magnetic Bulk Lifter,4-1/2 lb.,Ceramic
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Bulk Lifter, 4-1/2 lb., Ceramic Magnetic Bulk Lifter,4-1/2 lb.,Ceramic
  • Item # 38HY89
  • Mfr. Model # ML72C
  • Magnetic Bulk Lifter, Max. Lifting Capacity 4-1/2 lb., Magnet Length 4-3/8 In., Magnet Width 3-1/4 In.,...More

  • Category : Manual Lifting Magnets
Handle Magnet,100 lb.,Ceramic
Suction Cup Lifter,4-9/16In Dia,D-Handle
Lifting Magnet,660 lb Flat,300 lb Round
  • TECHNIKS
  • Lifting Magnet, 660 lb Flat, 300 lb Round Lifting Magnet,660 lb Flat,300 lb Round
  • Item # 35YJ70
  • Mfr. Model # ELM-300
  • Rare Earth Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated...More

  • Category : Below-the-Hook Lifting Magnets
Lifting Magnet, 3000 lb.
Vacuum Cup, Horizontal, Max. Lift Load Cap. (Lb.)
Ladder Lifter, Vertical, Max. Lift Load Cap. (Lb.)
Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
Lifting Magnet, 800 lb.
Magnetic Pickup Hand Tool,50 lb.,6 In. L
Magnetic Pickup Hand Tool,125 lb.,6 In L
Magnetic Pickup Hand Tool,200 lb.,6 In L
Lifting Magnet, 1600 lb.
Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.&
Vacuum Lifter, Manual 360° Rotation/90° Tilt, Max.
Lifting Magnet,Capacity 365 lb.
  • MAG-MATE
  • Lifting Magnet, Capacity 365 lb. Lifting Magnet
  • Item # 36WE62
  • Mfr. Model # DL0365
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

  • Category : Below-the-Hook Lifting Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More