Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lifting Magnets and Suction Cup Lifters

8 results found that include 13 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Lifting Magnet
Vacuum Lifters
Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max.
Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max.
Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
Lifting Magnet
Electromagnetic Lift w/Rectifier, 2800 lb., Overall Diameter
Electromagnetic Lift w/Rectifier
Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.&
Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.&
Vacuum Lifter, Manual 360° Rotation/90° Tilt, Max.
Vacuum Lifter, Manual 360° Rotation/90° Tilt, Max.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More