Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lifting Magnets and Suction Cup Lifters

2 Results Found that Include 2 Products

Results per page:  16 | 32 | 48
Suction Cup Mount,3 In Dia,1/4-20x3/8
  • POWR-GRIP
  • Suction Cup Mount, 3 In Dia, 1/4-20x3/8 Suction Cup Mount
  • Item # 2MDE7
  • Mfr. Model # TL3AMB1420T38L
  • Suction Cup Mount, Cup Size 3 In. dia., Cup Type Concave, Mounting Type Threaded Stud, Mounting Size 1/4...More

  • Category : Manual Lifting and Mounting Suction Cups
Handle Magnet,Steel,225 lb,5L x 2W x 5H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Handle Magnet, Steel, 225 lb, 5L x 2W x 5H Handle Magnet
  • Item # 9MAU4
  • Mfr. Model # 7211
  • Handle Magnet, Max. Lifting Capacity 225 lb., Magnet Length 5 In., Magnet Width 2 In., Magnet Height 5 In.,...More

  • Category : Manual Lifting Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More