Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lifting Hardware

9 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Long Reach Shackle,Screw Pin,19000 lb.
  • CM
  • Long Reach Shackle, Screw Pin, 19000 lb. Long Reach Shackle
  • Item # 2YJ10
  • Mfr. Model # M7154
  • Long Reach Shackle, Pin Style Screw Pin, Working Load Limit 19,000 lb., Width Between Eyes 3-1/4 In., Pin...More

  • Category : Shackles
Alloy Shackle Spool,17500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Alloy Shackle Spool, 17500 lb. Alloy Shackle Spools
  • Item # 2MWZ7
  • Mfr. Model # 2MWZ7
  • Shackle Spool, Working Load Limit 17,500 lb., Width Between Eyes 1-3/8 In., Pin Dia. 1 In., Body Size 1-1/8...More

  • Category : Shackles
Hoist Ring,180 Pivot,7000 lb.Load Cap.
  • TM

    Grainger Choice

  • DAYTON
  • Hoist Ring, 180 Pivot, 7000 lb.Load Cap. Bolt-On Hoist Ring, 180 Degrees Pivot
  • Item # 1DMX9
  • Mfr. Model # 1DMX9
  • Hoist Ring, Standard Duty Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 7000, Pivot 180 Degrees ,...More

  • Category : Hoist Rings
Web Sling Shackle,Screw Pin,13000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Web Sling Shackle, Screw Pin, 13000 lb. Web Sling Shackle
  • Item # 2MWY1
  • Mfr. Model # 2MWY1
  • Web Sling Shackle, Pin Style Screw Pin, Working Load Limit 13,000 lb., Width Between Eyes 1-1/4 In., Pin Dia....More

  • Category : Shackles
Alloy Safety Shackle,Round Pin,17500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Alloy Safety Shackle, Round Pin, 17500 lb. Safety Shackle
  • Item # 2MWY9
  • Mfr. Model # 2MWY9
  • Safety Shackle, Pin Style Round, Working Load Limit 17,500 lb., Width Between Eyes 1-3/8 In., Pin Dia. 1 In.,...More

  • Category : Shackles
Snatch Block,Sheave OD 8-29/32 In.
  • YOKE
  • Snatch Block, Sheave OD 8-29/32 In. Snatch Block
  • Item # 19G645
  • Mfr. Model # 8-501-12
  • Snatch Block, Designed For Wire Rope, Attachment Type Shackle, Max. Cable Size 7/8 In., Rope Dia. 3/4 In. to...More

  • Category : Blocks and Sheaves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More