Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lifting Hardware

16 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Anchor Shackle Anchor Shackle
  • Multiple product options available

    Multiple product options available

  • Category : Shackles
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pulley Block Pulley Block
  • Multiple product options available

    Multiple product options available

  • Category : Blocks and Sheaves
Sheave,Wire Rope,1850 lb Cap.,5 In. OD
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sheave, Wire Rope, 1850 lb Cap., 5 In. OD Sheave
  • Item # 5RTE9
  • Mfr. Model # 5RTE9
  • Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 3/8 In., Working Load Limit...More

  • Category : Blocks and Sheaves
  • TM

    Grainger Choice

  • DAYTON
  • D Shackle D Shackle
  • Multiple product options available

    Multiple product options available

  • Category : Shackles
D Shackle,Screw Pin,3970 lb.
  • RONSTAN
  • D Shackle, Screw Pin, 3970 lb. Screw Pin D Shackle
  • Item # 5GAA3
  • Mfr. Model # RF619
  • D Shackle, Pin Style Screw Pin, Working Load Limit 3970 lb., Width Between Eyes 21/32 In., Pin Dia. 3/8 In.,...More

  • Category : Shackles
Pulley Block,OD 2-1/2 In.,ID 1-27/32 In.
  • PEERLESS
  • Pulley Block, OD 2-1/2 In., ID 1-27/32 In. Pulley Block
  • Item # 16A370
  • Mfr. Model # 3-010-29-86-
  • Pulley Block, Designed For Wire Rope, Attachment Type Bolt On, Max. Cable Size 3/16 In., Sheave Outside Dia....More

  • Category : Blocks and Sheaves
Alloy Shackle Spool,17500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Alloy Shackle Spool, 17500 lb. Alloy Shackle Spools
  • Item # 2MWZ7
  • Mfr. Model # 2MWZ7
  • Shackle Spool, Working Load Limit 17,500 lb., Width Between Eyes 1-3/8 In., Pin Dia. 1 In., Body Size 1-1/8...More

  • Category : Shackles
Anchor Shackle,Screw Pin,10000 lb.
  • CM
  • Anchor Shackle, Screw Pin, 10000 lb. Anchor Shackle
  • Item # 4JYY3
  • Mfr. Model # M651A
  • Anchor Shackle, Pin Style Screw Pin, Working Load Limit 10,000 lb., Width Between Eyes 1-1/16 In., Pin Dia....More

  • Category : Shackles
Snatch Block,Wire Rope,2000 lb Load Cap.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Snatch Block, Wire Rope, 2000 lb Load Cap. Snatch Block
  • Item # 5RRU8
  • Mfr. Model # 5RRU8
  • Snatch Block, Designed For Wire Rope, Attachment Type Plain, Max. Cable Size 3/8 In., Working Load Limit 2000...More

  • Category : Blocks and Sheaves
Bow Shackl,Carbn Steel,10471lb,Screw Pin
  • VAN BEEST
  • Bow Shackl, Carbn Steel, 10471lb, Screw Pin Bow Shackle
  • Item # 45WK04
  • Mfr. Model # GPGHBB19
  • Bow Shackle, Pin Style Screw, Working Load Limit 10,471 lb., Width Between Eyes 1-7/32 In., Pin Dia. 7/8 In.,...More

  • Category : Shackles
Sheave,Fibrous Rope,Sheave OD 2-7/8 In.
  • RONSTAN
  • Sheave, Fibrous Rope, Sheave OD 2-7/8 In. Sheave
  • Item # 4FRX4
  • Mfr. Model # RF431
  • Sheave, Designed For Fibrous Rope, Max. Cable Size 9/16 In., Rope Dia. 9/16 In., Sheave Outside Dia. 2-7/8...More

  • Category : Blocks and Sheaves
Cheek Block,Wire Rope,Sheave OD 2 In.
  • PEERLESS
  • Cheek Block, Wire Rope, Sheave OD 2 In. Cheek Block
  • Item # 16A351
  • Mfr. Model # 3-010-12-86-
  • Cheek Block, Designed For Wire Rope, Attachment Type Bolt On, Max. Cable Size 1/4 In., Sheave Outside Dia. 2...More

  • Category : Blocks and Sheaves
Shackle,7/16 in.,3000 lb.,Round Pin
  • CROSBY
  • Shackle, 7/16 in., 3000 lb., Round Pin Shackle
  • Item # 48FR35
  • Mfr. Model # 1018883
  • Shackle, Pin Style Round Pin, Working Load Limit 3,000 lb., Width Between Eyes 3/4 In., Pin Dia. 1/2 In.,...More

  • Category : Shackles
Safety Shackle,Bolt,Nut and Cotter Pin
  • CM
  • Safety Shackle, Bolt, Nut and Cotter Pin Safety Shackle
  • Item # 4JYW9
  • Mfr. Model # M848AG
  • Safety Shackle, Pin Style Bolt, Nut, and Cotter Pin, Working Load Limit 4,000 lb., Width Between Eyes 21/32...More

  • Category : Shackles
Anchor Shackle,Galvanized,21/32 in.
  • CHICAGO HARDWARE
  • Anchor Shackle, Galvanized, 21/32 in. Anchor Shackle
  • Item # 36UU88
  • Mfr. Model # 20620 4
  • Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 2000 lb., Width Between Eyes 21/32 In.,...More

  • Category : Shackles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More