Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lifeline Accessories

8 results found that include 8 products

Filter Results By

Results per page:  16 | 32 | 48
Cable Sleeve,310 lb.
  • MILLER BY HONEYWELL
  • Cable Sleeve, 310 lb.

    Cable Sleeve,310 lb.
  • Item # 3RCD1
  • Mfr. Model # VGCS-SC
  • Cable Sleeve, Weight Capacity 310 lb., Hardware Material Stainless Steel/Aluminum/High Impact Nylon, Color...More

Replacement Rope,300 In. L,310 lb.
Automatic Rope Grab,3 ft.,Steel,310 lb.
  • MILLER BY HONEYWELL
  • Automatic Rope Grab, 3 ft., Steel, 310 lb.

    Automatic Rope Grab,3 ft.,Steel,310 lb.
  • Item # 19X481
  • Mfr. Model # 8175SLS-Z7/3FTYL
  • Automatic Rope Grab, Weight Capacity 310 lb., Line Material Polyester, Hardware Material Steel, Color...More

Shock Absorber,Silver,310 lb Capacity
  • MILLER BY HONEYWELL
  • Shock Absorber, Silver, 310 lb Capacity

    Shock Absorber,Silver,310 lb Capacity
  • Item # 5RPW9
  • Mfr. Model # 1014934
  • Shock Absorber, Weight Capacity 310 lb., For Use With Xenon(R) Horizontal Lifeline Systems, Line Material...More

Shuttle,Silver/Orange,7 In. L
  • MILLER BY HONEYWELL
  • Shuttle, Silver/Orange, 7 In. L

    Shuttle,Silver/Orange,7 In. L
  • Item # 5RPW7
  • Mfr. Model # 1005709
  • Shuttle, Weight Capacity 310 lb., For Use With Xenon(R) Horizontal Lifeline Cable Systems, Line Material...More

Horizontal Lifeline Base
O-Ring Cable Connector,4 ft.
  • MILLER BY HONEYWELL
  • O-Ring Cable Connector, 4 ft.

    O-Ring Cable Connector,4 ft.
  • Item # 49XM50
  • Mfr. Model # SSRLTRK
  • O-Ring Cable Connector, Weight Capacity 420 lb., Line Material Stainless Steel, Color Gray, Length 4 ft.,...More

Horizontal Lifeline Tie Brackets
  • MILLER BY HONEYWELL
  • Horizontal Lifeline Tie Brackets

    Horizontal Lifeline Tie Brackets
  • Item # 5RRC9
  • Mfr. Model # SGCA
  • Horizontal Lifeline Tie Brackets, Weight Capacity 310 lb., Length 19 In., Tensile Strength 5000 lb., Includes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More