Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Life Jackets and PFDs

36 results found that include 68 products

Results per page:  16 | 32 | 48
Flotation Jacket,Green,23" L,2XL
  • STEARNS
  • Flotation Jacket, Green, 23" L, 2XL Flotation Jacket,Green,23" L,2XL
  • Item # 48ZU95
  • Mfr. Model # 3000002950
  • Flotation Jacket, Green, Nylon, Size 2XL, Fits Chest Size 50 In. to 52 In., Closure Type Zipper w/ Full...More

Flotation Jacket,Green,23" L,3XL
  • STEARNS
  • Flotation Jacket, Green, 23" L, 3XL Flotation Jacket,Green,23" L,3XL
  • Item # 48ZU96
  • Mfr. Model # 3000002949
  • Flotation Jacket, Green, Nylon, Size 3XL, Fits Chest Size 54 In. to 56 In., Closure Type Zipper w/ Full...More

Flotation Jacket,Orange,23" L,S
  • STEARNS
  • Flotation Jacket, Orange, 23" L, S Flotation Jacket,Orange,23" L,S
  • Item # 48ZU97
  • Mfr. Model # 3000002980
  • Flotation Jacket, Orange, Nylon, Size S, Fits Chest Size 36 In. to 38 In., Closure Type Zipper w/ Full Length...More

Flotation Jacket,Orange,23" L,3XL
  • STEARNS
  • Flotation Jacket, Orange, 23" L, 3XL Flotation Jacket,Orange,23" L,3XL
  • Item # 48ZV03
  • Mfr. Model # 3000002977
  • Flotation Jacket, Orange, Nylon, Size 3XL, Fits Chest Size 54 In. to 56 In., Closure Type Zipper w/ Full...More

Flotation Device,Orange,24" L,Buckle
Flotation Jacket,Green,23" L,M
  • STEARNS
  • Flotation Jacket, Green, 23" L, M Flotation Jacket,Green,23" L,M
  • Item # 48ZU92
  • Mfr. Model # 3000002953
  • Flotation Jacket, Green, Nylon, Size M, Fits Chest Size 40 In. to 42 In., Closure Type Zipper w/ Full Length...More

Flotation Vest,Orange,26" L,3XL
  • STEARNS
  • Flotation Vest, Orange, 26" L, 3XL Flotation Vest,Orange,26" L,3XL
  • Item # 48ZV13
  • Mfr. Model # 4185ORG-07-000
  • Flotation Vest, Orange, Nylon, Size 3XL, Fits Chest Size 54 In. to 56 In., Closure Type Zipper and Buckle,...More

Flotation Device,Orange,30" to 52" Chest
Flotation Jacket,Orange,23" L,M
  • STEARNS
  • Flotation Jacket, Orange, 23" L, M Flotation Jacket,Orange,23" L,M
  • Item # 48ZU98
  • Mfr. Model # 3000002979
  • Flotation Jacket, Orange, Nylon, Size M, Fits Chest Size 40 In. to 42 In., Closure Type Zipper w/ Full Length...More

Flotation Device,Orange,20-1/2",4XL
Flotation Jacket,XL,48"to50" Chest
  • STEARNS
  • Flotation Jacket, XL, 48"to50" Chest Flotation Jacket,XL,48"to50" Chest
  • Item # 48ZU94
  • Mfr. Model # 3000002951
  • Flotation Jacket, Green, Nylon, Size XL, Fits Chest Size 48 In. to 50 In., Closure Type Zipper w/ Full Length...More

Flotation Jacket,Orange,23" L,2XL
  • STEARNS
  • Flotation Jacket, Orange, 23" L, 2XL Flotation Jacket,Orange,23" L,2XL
  • Item # 48ZV02
  • Mfr. Model # 3000002973
  • Flotation Jacket, Orange, Nylon, Size 2XL, Fits Chest Size 50 In. to 52 In., Closure Type Zipper w/ Full...More

Flotation Vest,Black,60" to 69" Chest
Flotation Jacket,Green,23" L,S
  • STEARNS
  • Flotation Jacket, Green, 23" L, S Flotation Jacket,Green,23" L,S
  • Item # 48ZU91
  • Mfr. Model # 3000002954
  • Flotation Jacket, Green, Nylon, Size S, Fits Chest Size 36 In. to 38 In., Closure Type Zipper w/ Full Length...More

Flotation Device,Orange,3XL,Zipper
Flotation Jacket,Green,23" L,L
  • STEARNS
  • Flotation Jacket, Green, 23" L, L Flotation Jacket,Green,23" L,L
  • Item # 48ZU93
  • Mfr. Model # 3000002952
  • Flotation Jacket, Green, Nylon, Size L, Fits Chest Size 44 In. to 46 In., Closure Type Zipper w/ Full Length...More

Flotation Jacket,Orange,23" L,XL
  • STEARNS
  • Flotation Jacket, Orange, 23" L, XL Flotation Jacket,Orange,23" L,XL
  • Item # 48ZV01
  • Mfr. Model # 3000002974
  • Flotation Jacket, Orange, Nylon, Size XL, Fits Chest Size 48 In. to 50 In., Closure Type Zipper w/ Full...More

Flotation Vest,Orange,20-39/64",Buckle
Flotation Jacket,Green,23" L,XS
  • STEARNS
  • Flotation Jacket, Green, 23" L, XS Flotation Jacket,Green,23" L,XS
  • Item # 48ZU90
  • Mfr. Model # 3000002955
  • Flotation Jacket, Green, Nylon, Size XS, Fits Chest Size 32 In. to 34 In., Closure Type Zipper w/ Full Length...More

Flotation Vest,Orange,27-1/2" L,4XL
Flotation Device,24" L,Universal,Buckle
Flotation Jacket,Orange,23" L,L
  • STEARNS
  • Flotation Jacket, Orange, 23" L, L Flotation Jacket,Orange,23" L,L
  • Item # 48ZU99
  • Mfr. Model # 3000002978
  • Flotation Jacket, Orange, Nylon, Size L, Fits Chest Size 44 In. to 46 In., Closure Type Zipper w/ Full Length...More

Flotation Vest,Orange,22" L,Buckle
Flotation Jacket,Green,31" L,3XL
  • STEARNS
  • Flotation Jacket, Green, 31" L, 3XL Flotation Jacket,Green,31" L,3XL
  • Item # 48ZU89
  • Mfr. Model # 3000002956
  • Flotation Jacket, Green, Nylon, Size 3XL, Fits Chest Size 54 In. to 56 In., Closure Type Zipper w/ Full...More

Flotation Vest,Orange,26-13/32" Buckle
Flotation Jacket,50" to 52" Chest
  • STEARNS
  • Flotation Jacket, 50" to 52" Chest Flotation Jacket,50" to 52" Chest
  • Item # 48ZU88
  • Mfr. Model # 3000002957
  • Flotation Jacket, Green, Nylon, Size 2XL, Fits Chest Size 50 In. to 52 In., Closure Type Zipper w/ Full...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More