Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LFI

24 products found

Filter Results By

Viewing as

List
  • Pinch Point Pry Bar, 48" L X 1-1/8" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV52
    Mfr. Model #
    ER0066
    Pinch Point Pry Bar,  48" L X 1-1/8" W,
    Web Price $41.80 / each
  • Pinch Point Pry Bar, 60" L X 1-1/4" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV50
    Mfr. Model #
    PP60
    Pinch Point Pry Bar,  60" L X 1-1/4" W,
    Web Price $56.50 / each
  • Pinch Point Pry Bar, 60" L X 1-1/4" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV51
    Mfr. Model #
    ER0067
    Pinch Point Pry Bar,  60" L X 1-1/4" W,
    Web Price $56.50 / each
  • Pinch Point Pry Bar, 36" L X 1-1/8" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV53
    Mfr. Model #
    ER0065
    Pinch Point Pry Bar,  36" L X 1-1/8" W,
    Web Price $35.70 / each
  • Pinch Point Pry Bar, 66" L X 1-1/2" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV54
    Mfr. Model #
    ER0069
    Pinch Point Pry Bar,  66" L X 1-1/2" W,
    Web Price $72.75 / each
  • Die Setters Bar, 30" L X 3/4" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV58
    Mfr. Model #
    7037
    Die Setters Bar,  30" L X 3/4" W, High&
    Web Price $28.00 / each
  • Slate Bar, 60" L X 1" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV60
    Mfr. Model #
    515
    Slate Bar,  60" L X 1" W, High Carbon S
    Web Price $43.60 / each
  • Wedge Point Pry Bar, 60" L X 1-1/4" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV57
    Mfr. Model #
    LAF-18
    Wedge Point Pry Bar,  60" L X 1-1/4" W,
    Web Price $56.50 / each
  • Lip Tong , 18 in. L

    Brand
    LFI
    Item #
    36HV73
    Mfr. Model #
    ER0035
    Lip Tong , 18 in. L
    Web Price $102.00 / each
  • Die Setters Bar, 18" L X 5/8" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV59
    Mfr. Model #
    7035
    Die Setters Bar,  18" L X 5/8" W, High&
    Web Price $26.10 / each
  • Flat Jaw Gad Tong, 42 in. L

    Brand
    LFI
    Item #
    36HV74
    Mfr. Model #
    GAD-42
    Flat Jaw Gad Tong, 42 in. L
    Web Price $142.50 / each
  • Offset Pinch Bar, 26" L X 3/4" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV61
    Mfr. Model #
    332312
    Offset Pinch Bar,  26" L X 3/4" W, High
    Web Price $26.10 / each
  • Rivet Tong , 42 in. L

    Brand
    LFI
    Item #
    36HV68
    Mfr. Model #
    5662A6
    Rivet Tong  , 42 in. L
    Web Price $127.50 / each
  • Tire Iron, 18 in. L, Green, HCS

    Brand
    LFI
    Item #
    36HV65
    Mfr. Model #
    B8558
    Tire Iron, 18 in. L, Green, HCS
    Web Price $20.25 / each
  • Rivet Tong , 30 in. L

    Brand
    LFI
    Item #
    36HV67
    Mfr. Model #
    5662A5
    Rivet Tong  , 30 in. L
    Web Price $127.50 / each
  • Wedge Point Pry Bar, 48" L X 1-1/8" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV56
    Mfr. Model #
    LAF-10
    Wedge Point Pry Bar,  48" L X 1-1/8" W,
    Web Price $41.80 / each
  • Pinch Point Pry Bar, 64" L X 1-3/8" W, High Carbon Steel

    Brand
    LFI
    Item #
    36HV55
    Mfr. Model #
    ER0068
    Pinch Point Pry Bar,  64" L X 1-3/8" W,
    Web Price $67.50 / each
  • Trimmer Tong Handles, 42 in. L

    Brand
    LFI
    Item #
    36HV71
    Mfr. Model #
    E-36-M
    Trimmer Tong Handles, 42 in. L
    Web Price $146.00 / each
  • Socket with 1-3/4" x 1-1/2" Drive Size and Satin Finish

    Brand
    LFI
    Item #
    36HV64
    Mfr. Model #
    B81911
    Socket with 1-3/4" x 1-1/2" Drive Size and&#
    Web Price $118.50 / each
  • Hot Inspection Tong Handles, 30 in. L

    Brand
    LFI
    Item #
    36HV72
    Mfr. Model #
    ND-F-24
    Hot Inspection Tong Handles, 30 in. L
    Web Price $155.50 / each
  • Trimmer Tong Handles, 41 in. L

    Brand
    LFI
    Item #
    36HV70
    Mfr. Model #
    E-36-L
    Trimmer Tong Handles, 41 in. L
    Web Price $136.00 / each
  • Steel Socket with 1-1/2" x 13/16" Drive Size and Satin Finish

    Brand
    LFI
    Item #
    36HV63
    Mfr. Model #
    B81910
    Steel Socket with 1-1/2" x 13/16" Drive Size
    Web Price $63.00 / each
  • Key Drift Tong Handles, 30 in. L

    Brand
    LFI
    Item #
    36HV69
    Mfr. Model #
    DKT-24
    Key Drift Tong Handles, 30 in. L
    Web Price $255.00 / each
  • Tire Iron, 33 in. L, Green, HCS

    Brand
    LFI
    Item #
    36HV66
    Mfr. Model #
    B8924
    Tire Iron, 33 in. L, Green, HCS
    Web Price $51.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More