Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

97 products found

Filter Results By

Leviton

Leviton offers electrical wiring devices, data connectivity solutions, and lighting energy management systems. Leviton focuses on efficient, reliable, and convenient ways to deliver and manage electricity. Global capabilities include data infrastructure and energy management systems.

Leviton

Viewing as

List
  • Two-Position Bridging Clip, 1 EA, For Use With Commercial or Residential 66 Block

    Brand
    LEVITON
    Item #
    5LP91
    Mfr. Model #
    40067-BC
    Two-Position Bridging Clip, 1 EA, For Use With Commercial&#
    Clearance Price $0.08 / each

    Web Price $0.20

  • White Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

    Brand
    LEVITON
    Item #
    5LR34
    Mfr. Model #
    41080-3WP
    White Wall Plate, Plastic, Number of Gangs: 1, Cable&#
    Clearance Price $1.61 / each

    Web Price $2.33

  • Blank Keystone Insert, Ivory, Plastic, Series: QuickPort, Cable Type: None

    Brand
    LEVITON
    Item #
    5LR43
    Mfr. Model #
    41084-BIB
    Blank Keystone Insert, Ivory, Plastic, Series: QuickPort, C
    Clearance Price $0.11 / each

    Web Price $0.26

  • Ivory Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

    Brand
    LEVITON
    Item #
    5LR33
    Mfr. Model #
    41080-3IP
    Ivory Wall Plate, Plastic, Number of Gangs: 1, Cable&#
    Clearance Price $0.89 / each

    Web Price $2.32

  • 3R, 4X, 12 Taper Nose Connector, Female, Black

    Brand
    LEVITON
    Item #
    12Y745
    Mfr. Model #
    16D31-UE
    3R, 4X, 12 Taper Nose Connector, Female, Black
    Clearance Price $33.99 / each

    Web Price $52.25

  • 15 Amp Industrial Grade Locking Connector, L1-15R NEMA Configuration, Yellow

    Brand
    LEVITON
    Item #
    4UFH7
    Mfr. Model #
    25W04
    15 Amp Industrial Grade Locking Connector, L1-15R NEMA Conf
    Clearance Price $25.02 / each

    Web Price $37.90

  • Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Wall-Mount

    Brand
    LEVITON
    Item #
    5C388
    Mfr. Model #
    40253-I
    Ivory Wall Plate Jack, Plastic, Number of Gangs: 1,&#x
    Clearance Price $1.87 / each

    Web Price $4.40

  • Lampholder, Keyless, Medium Base, White

    Brand
    LEVITON
    Item #
    5CGZ8
    Mfr. Model #
    8101
    Lampholder,Keyless,Medium Base,White
    Clearance Price $1.11 / each

    Web Price $4.00

  • White Standoff Bracket, 1 EA, For Use With All 25 and 50 Pair M Type Blocks

    Brand
    LEVITON
    Item #
    5LP92
    Mfr. Model #
    40089-B
    White Standoff Bracket, 1 EA, For Use With All 25
    Clearance Price $3.59 / each

    Web Price $10.00

  • Ivory Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

    Brand
    LEVITON
    Item #
    5LR37
    Mfr. Model #
    41080-6IP
    Ivory Wall Plate, Plastic, Number of Gangs: 1, Cable&#
    Clearance Price $0.89 / each

    Web Price $2.27

  • Lampholder, Fluorescent

    Brand
    LEVITON
    Item #
    4YB10
    Mfr. Model #
    13519
    Lampholder,Fluorescent
    Clearance Price $3.11 / each

    Web Price $3.45

  • Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Combination

    Brand
    LEVITON
    Item #
    5LP96
    Mfr. Model #
    40259-I
    Ivory Wall Plate Jack, Plastic, Number of Gangs: 1,&#x
    Clearance Price $0.90 / each

    Web Price $4.25

  • Weatherproof Cover, 5-1/4" Height, 4-1/4" Width, Number of Gangs: 2

    Brand
    LEVITON
    Item #
    6PFV6
    Mfr. Model #
    3263W-Y
    Weatherproof Cover, 5-1/4" Height, 4-1/4" Width,
    Clearance Price $53.10 / each

    Web Price $59.00

  • Wireless Self Powered Occupancy Sensor

    Brand
    LEVITON
    Item #
    38TU02
    Mfr. Model #
    WSC12-M9N
    Wireless Self Powered Occupancy Sensor
    Clearance Price $41.43 / each

    Web Price $155.32

  • Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days

    Brand
    LEVITON
    Item #
    6PFY5
    Mfr. Model #
    LT113-10W
    Plug In Timer, White, Min. Time Setting: 1 min.,
    Clearance Price $14.49 / each

    Web Price $25.50

  • White Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Combination

    Brand
    LEVITON
    Item #
    5LP97
    Mfr. Model #
    40259-W
    White Wall Plate Jack, Plastic, Number of Gangs: 1,&#x
    Clearance Price $1.79 / each

    Web Price $4.10

  • Fluorescent Lampholder

    Brand
    LEVITON
    Item #
    6LM93
    Mfr. Model #
    13551-NW
    Fluorescent Lampholder
    Clearance Price $2.65 / each

    Web Price $2.94

  • Control, Fan Speed, 1.5a

    Brand
    LEVITON
    Item #
    4WZ01
    Mfr. Model #
    6629-3W
    Control,Fan Speed,1.5a
    Clearance Price $14.26 / each

    Web Price $29.40

  • Keystone Jack, White, Plastic, Series: QuickPort, Cable Type: F-Type

    Brand
    LEVITON
    Item #
    5LR50
    Mfr. Model #
    41084-FWF
    Keystone Jack, White, Plastic, Series: QuickPort, Cable Typ
    Clearance Price $1.10 / each

    Web Price $3.05

  • 3R, 4X, 12 Taper Nose Connector, Female, Red

    Brand
    LEVITON
    Item #
    12Y763
    Mfr. Model #
    16D33-UR
    3R, 4X, 12 Taper Nose Connector, Female, Red
    Clearance Price $33.99 / each

    Web Price $52.25

  • 15A Commercial Grade Dust Tight Straight Blade Plug, Black; NEMA Configuration: 5-15P

    Brand
    LEVITON
    Item #
    5C377
    Mfr. Model #
    515PR
    15A Commercial Grade Dust Tight Straight Blade Plug, Black&
    Clearance Price $3.22 / each

    Web Price $5.35

  • Surface Housing, 4P, White, Plastic

    Brand
    LEVITON
    Item #
    5LR62
    Mfr. Model #
    41089-4WP
    Surface Housing,4P,White,Plastic
    Clearance Price $2.10 / each

    Web Price $5.10

  • Wall Switch Box Vacancy Sensor, 900 sq. ft. Passive Infrared, Ivory, Light Almond, White

    Brand
    LEVITON
    Item #
    29FK46
    Mfr. Model #
    IPV05-1LZ
    Wall Switch Box Vacancy Sensor, 900 sq. ft. Passive In
    Clearance Price $37.80 / each

    Web Price $42.00

  • Control, Fan Speed, 1.5a

    Brand
    LEVITON
    Item #
    4WZ03
    Mfr. Model #
    6629-PW
    Control,Fan Speed,1.5a
    Clearance Price $9.79 / each

    Web Price $21.15

  • 30A Industrial Grade Angle Straight Blade Plug, Black; NEMA Configuration: TT-30P

    Brand
    LEVITON
    Item #
    39A771
    Mfr. Model #
    830-T
    30A Industrial Grade Angle Straight Blade Plug, Black;
    Clearance Price $20.57 / each

    Web Price $29.70

  • 120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:48, White, Ivory, Light Almond

    Brand
    LEVITON
    Item #
    5DXW7
    Mfr. Model #
    VPT24-1PZ
    120VAC Electronic Wall Switch Timer, Max. On/Off Cycles
    Clearance Price $32.87 / each

    Web Price $84.00

  • Connector Cap, Yellow, For Use With 20A Locking Wetguard Connectors

    Brand
    LEVITON
    Item #
    4UFU7
    Mfr. Model #
    50W52
    Connector Cap, Yellow, For Use With 20A Locking Wetguard&#x
    Clearance Price $3.14 / each

    Web Price $19.15

  • Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

    Brand
    LEVITON
    Item #
    5C392
    Mfr. Model #
    40244-I
    Ivory Wall Plate Jack, Plastic, Number of Gangs: 1,&#x
    Clearance Price $2.06 / each

    Web Price $3.90

  • 15A General Purpose Receptacle, White; Tamper Resistant: No

    Brand
    LEVITON
    Item #
    6A680
    Mfr. Model #
    5325-W
    15A General Purpose Receptacle, White; Tamper Resistant:&#x
    Clearance Price $2.71 / each

    Web Price $4.60

  • Female Plug Protective Cap, Material: Santoprene TPV, Yellow

    Brand
    LEVITON
    Item #
    13N171
    Mfr. Model #
    16P22-UY
    Female Plug Protective Cap, Material: Santoprene TPV, Yello
    Clearance Price $14.30 / each

    Web Price $21.35

  • 3R, 4X, 12 Taper Nose Connector, Male, Black

    Brand
    LEVITON
    Item #
    13N173
    Mfr. Model #
    16R21-UE
    3R, 4X, 12 Taper Nose Connector, Male, Black
    Clearance Price $51.49 / each

    Web Price $79.25

  • Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

    Brand
    LEVITON
    Item #
    5LT26
    Mfr. Model #
    80781-I
    Ivory Wall Plate Jack, Plastic, Number of Gangs: 1,&#x
    Clearance Price $1.48 / each

    Web Price $2.11

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More